Beli alat press pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ohm Electric General-Purpose Type Cable Clamp Capcom Oa Series
    Mulai

    Rp68.900

    Ohm Electric General-Purpose Type Cable Clamp Capcom Oa Series
    atribut:
    • Material: Body: soft polyvinyl chloride, Threaded portion: polycarbonate (UL94V-2), Lock nut: Nylon 66 (UL94V-2), Screw, press nut: iron (trivalent chromate plating)
    • Color: Black
    • Ambient Temperature (°C): -25 to +70
  2. Ojiden Foot Switch SM2 Series
    Mulai

    Rp1.599.900

    Ojiden Foot Switch SM2 Series
    Deskripsi:
    Usage:Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
    atribut:
    • Specification: Center hinge type
    • Material: Aluminium Die Casting
    • Weight (kg): 1.0
    • Form: Industrial rain proof type
    • Protection Structure: IP54
    • Rating: 6A-250VAC
    • Contact Arrangement: 1c
    • Withstand Voltage: AC2000V/ 1 minute
    • Operating Characteristics: Momentary
    • Operating Force: 30N(3.1kgf)
    • Code Attached: a 1.25 mm2 3 core 1.5 m
    • Contact Resistance (miliΩ): 15 or less
    • Built-in Switch: Microswitch Z type
    • Insulation Resistance (MΩ): 100 or more (DC500V megger)
  3. Fuji Special Union Tee
    Mulai

    Rp249.900

    Fuji Special Union Tee
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  4. Freshgen Automatic Voltage Regulator (AVR)
    76%
    Mulai

    Rp729.900

    Freshgen Automatic Voltage Regulator (AVR)
    Deskripsi:
    Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
  5. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp13.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  6. HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Mulai

    Rp8.599.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
  7. Ojiden Footswitch SM2C Series
    Mulai

    Rp1.899.900

    Ojiden Footswitch SM2C Series
    Deskripsi:
    Usage:Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
    atribut:
    • Specification: Central hinge type / with protective cover
    • Material: Aluminium Die-Cast
    • Weight (kg): 1.3
    • Form: Industrial rain proof type
    • Protection Structure: IP54
    • Rating: 6A-250VAC
    • Contact Arrangement: 1c
    • Operating Characteristics: Momentary
    • Operating Force: 30N(3.1kgf)
    • Code Attached: 1.25mm2 3 core 1.5m
    • Built-in Switch: Microswitch Z type
  8. monotaro F Clamps (Klem)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  9. Ojiden Ofl Basic Series Foot Switch
    Mulai

    Rp999.900

    Ojiden Ofl Basic Series Foot Switch
    atribut:
    • Material: Aluminium Die-Cast
    • Contact: 1c
    • Number in Series: Single
    • Operating Characteristics: Momentary
    • Electrical Rating: 6A-250VAC
    • Included VCTF Cord: 1.25mm2 3 pins 1m
    • Specification: Rear hinge
  10. Ohm Electric Joybox
    Mulai

    Rp429.900

    Ohm Electric Joybox
    atribut:
    • Material (Terminal): Terminal screw: Iron (trivalent chromate plating) Terminal metal fittings: Brass (nickel plating)
    • Material (Seal): Polypropylene (flame retardant grade UL94HB)
    • Material (Bush): NBR
    • Material (main body): Nylon 66 (flame retardant grade UL94V-16)
    • Type: Oil Resistance
    • Material (screw part): Stainless
    • Operating Ambient Temperature (°C): -25 - 80
  11. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp46.999.900

  12. American Tool Hydraulic Shop Press
    Mulai

    Rp7.599.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  13. HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    atribut:
    • Maximum Pressure (kg/cm²): 9.5
  14. Ohm Electric Capcon
    Mulai

    Rp60.900

    Ohm Electric Capcon
    Deskripsi:
    -Only necessary to cut the capcon according to the wire to be used.-1 piece correspondence to a wide range of wire diameter.-Lock nut is not supplied with the product. If necessary, please use commercially available piping nut CTC19 for thin steel. -To the cable drawing part of various electric wiring equipment.
    atribut:
    • Color: Black
    • Compatible Wire Diameter: phi6.0 to 12 (mm)
    • Mounting Hole Diameter: phi21.0mm
    • Mounting Screw: CTG16 (G1/2)
    • Compatible Plate Thickness: 4.0mm or less
    • Working Ambient Temperature: -25 to +70degree C
    • Main Body Materials: Soft Polyvinyl Chloride
    • Lock Nut Materials: Nylon 66 (UL94V-2)
    • Screws, Press Nuts Materials: Iron (trivalent chromate plating)
    • Threaded Portion Materials: Polycarbonate (UL94V-2) (OA-S1 is soft PVC, internal reinforced ABS)
  15. Ojiden Foot Switch S3 & M3 Series (for Small Devices)
    Mulai

    Rp669.900

    Ojiden Foot Switch S3 & M3 Series (for Small Devices)
    Deskripsi:
    The S3 & M3 series is made of Aluminium alloy die casting, it is a high-reliability, high-grade foot switch for small equipment. The pedal part is wide and low, Ideal for long work. By combining the characteristics and functions of the built-in switch, it can be used for a wide range of applications.Useable: Medical equipment, electronic equipment, consumer equipment, sewing equipment, educational equipment, various electric equipment, other industrial equipment etc.
    atribut:
    • Form: Small device type
    • Operating Characteristics: Momentary
    • Built-in Switch: Micro switchV type
    • Material: Aluminium die cast
    • Rating: 6A-250VAC
    • Contact Arrangement: 1c
    • Code Attached: 0.75mm² 3 cores 1m
    • Operating Force: 10N (1kgf)
    • TRUSCO Number: 325-9099
  16. Ojiden Foot Switch
    Mulai

    Rp509.900

Daftar Harga alat press pipa Terbaru March 2026
Ohm Electric General-Purpose Type Cable Clamp Capcom Oa SeriesRp68.900
Ojiden Foot Switch SM2 SeriesRp1.599.900
Fuji Special Union TeeRp249.900
MAXPOWER Ratcheting F-ClampRp489.900
Freshgen Automatic Voltage Regulator (AVR)Rp729.900
Kenmaster Mesin Press HidrolikRp13.999.900
HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaRp8.599.900
Ojiden Footswitch SM2C SeriesRp1.899.900
monotaro F Clamps (Klem)Rp259.900
SMC Insert Fitting (Sambungan)Rp26.900

Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)