Ojiden Foot Switch SM2 Series

Sebelum PPN:
Rp1.799.900
Spesifikasi
SpecificationCenter hinge type
MaterialAluminium Die Casting
Weight (kg)1.0
FormIndustrial rain proof type
Protection StructureIP54
Rating6A-250VAC
Contact Arrangement1c
Withstand VoltageAC2000V/ 1 minute
Operating CharacteristicsMomentary
Operating Force30N(3.1kgf)
Code Attacheda 1.25 mm<SUP>2</SUP> 3 core 1.5 m
Contact Resistance (miliΩ)15 or less
Built-in SwitchMicroswitch Z type
Insulation Resistance (MΩ)100 or more (DC500V megger)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Usage:
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Warning
Outlet plug not attached.

Ulasan Produk

Tidak ada ulasan