Beli alat pengukur ph tanah di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHINWA pH MeterDeskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)Deskripsi:PH Meter Digital Pocket Alat Pengukur Keasaman OnemedpH meter adalah alat elektronik yang digunakan untuk mengukur pH (keasaman atau alkalinitas) dari cairan. Spesifikasi :- Rentang Pengukuran : 0.00 - 14.00pH- Resolusi : 0.01pH- Akurasi : +/-0.01pH- Sumber Daya Listrik : 2*1.5V (LR44 Button)- Suhu Pengoperasian : 0c-60c- Kalibrasi : Kalibrasi Otomatis tiga titik ( hanya kalibrasi 6.86 titik : akurasi 0.1pH)- Dimesni : 155 mm * 31 mm * 18 mm- Berat : 50g/(1.70z)Isi Paket:- 1 bh pH meter- 1 set Bubuk Kalibrasi (pH 4.00, pH 6.86 ,pH 9,18)- 1 bh Kotak Plastik- 1 lbr Kertas Panduan- 2 bh Baterai LR44 (terpasang)atribut:
- Accuracy (pH): 0.01
- Calibration: Three-point automatic calibration (for 6.86 single-point calibration, accuracy is 0.1pH)
- Dimensions (mm): 155x31x18
- Measuring Range (pH): 0.00 – 14.00
- Operating Temperature (°C): 0-60
- Power Supply: 2 x 1.5V (LR44 Button Cell)
- Resolution (pH): 0.01
- Peak Instrument pH Meter (Pengukur pH)atribut:
- Measuring Range (pH): -1 to 15
- Resolution (pH): 0.01
- Accuracy (pH): ±0.2
- Temperature Compensation (°C): 0-60
- Calibration: 1, 2, 3 point
- Power: 2 CR2032 batteries
- Battery Life (hour): 100
- Dimensions (mm): 180x50x20
- IP Grade: IP57
- Martini Instruments pH Meter (Pengukur pH)Deskripsi:Mi150 is an advanced pH/Temp microprocessor-based bench meter. It is ideal for students and technicians who need fast and reliable measurements.This meter is provided with a series of new diagnostic features which add an entirely new dimension to the measurement of pH, by allowing the user to dramatically improve the reliability of the measurement:Automatic Temperature Compensation (ATC) for good accuracy under fluctuating temperatures.
- TAKEMURA Soil pH and Moisture TesterDeskripsi:In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.atribut:
- Moisture Range (%): 0-100
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Non Brand Soil Moisture Meteratribut:
- Measuring Range PH (acidity): 3-8
- Measuring Range Humidity: 1-8 (10-80%)
- Resolution (pH): 0.2
- Accuracy (pH): 0.2 (applies to arable land and classroom experiments)
- Working Temperature (°C): 5-50 (41-122°F)
- Calibration: Gently wipe to remove oxides on the metal electrode
- Lutron pH MeterDeskripsi:- Economical type.- pocket size.
- PRIO Soil TestDeskripsi:Soil pH & Moisture Tester merek B-ONE model BZD 295 ini sangat cocok digunakan untuk pertanian dan perkebunan. Alat Soil pH & Moisture Tester ini dapat mengukur nilai pH tanah yang lebih dalam, tidak hanya dipermukaannya saja.atribut:
- pH Range: 3-8
- Moisture Range (%): 10-80
- Accuracy (pH): +/- 0.3
- Dimensions (mm): 50x160
- Sensor Length (mm): 295
- Shinwa Rules Soil Acidity Meter Aatribut:
- 1 Scale: pH 0.2
- Measuring Range: 3 to 7pH
- Main Part Dimension: 106x47x47mm
- Precision: ± 0.5pH
- Body Material: ABS resin
- TRUSCO Number: 405-5870
- Hanna Instruments Direct Soil Measurement pH Portable MeterDeskripsi:The HI99121 is the perfect portable pH meter for soil testing. With the HI99121 and HI12923 direct soil pre-amplified pH and temperature probe, users can test both the pH of soil directly or after preparation of a soil slurry with deionized water. The HI12923 features a conical, rugged tip that can be directly inserted into moist or soft soil. For harder soils, the kit includes a plastic auger to perforate the ground.atribut:
- Accuracy (mV): +/-1 (pH-mV)
- Automatic Shut-off: User selectable: after 8 min, 60 min or disabled
- Battery Type/Life: 1.5V (3) AAA / approximately 1400 hours of continuous use; auto-off after 8 minutes of non-use
- Dimensions (mm): 154x63x30 (6.1x2.5x1.2\")
- IP Protection: IP67
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
- Resolution (mV): 1
- Temperature Accuracy (°C): +/-0.5 (up to 60); +/-1.0 (outside) / +/-1 degree F (up to 140 degree F); +/-2.0 degree F (outside)
- Temperature Range (°C): -5.0 to 105.0 / 23.0 to 221.0 degree F
- Temperature Resolution (°C): 0.1 / 0.1 degree F
- Weight (g): 196 (6.91 oz.)
- pH Accuracy: +/-0.02; +/-0.1
- pH CAL Check (electrode diagnostics): Probe condition indicator
- pH Calibration: Automatic, at one or two points with two sets of standard buffers (pH 4.01 / 7.01 / 10.01 or pH 4.01 / 6.86 / 9.18)
- Mettler Toledo pH Meter Benchtop (Pengukur pH)atribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
- Extech pH MeterDeskripsi:- Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separatelyatribut:
- Resolution (pH): 0.01
- Range (pH): 0 to 14
- Accuracy (pH): ± 0.01
- Dimension Unit (cm): 3.56x17.2x4.1
- Item: PH Meter
- Manufacturing Number: PH100
- Netto Weight (kg): 0.1
- Power Source: Baterai CR2032 (optional/exclude)
- Temperature (°C): -5 to 90
- Type: PH Meter
- TAKEMURA Soil Moisture Measuring Instrumentatribut:
- Power Supply: AA size Mangan batteryx2 pieces (test attachment)
- Size (mm): 70x30x155
- Measured Resistance Range (kΩ): 8.2 to 66
- Method of measurement: electric resistance type
- Temperature Display: 3 to 1/2 digits (Weight moisture content)
- Function: Average value display, automatic temperature correction, user's range, calibration curve change, communication function by application
- Measurement Range (%): 12.1 to 58.0
- Package Size (mm): 230x290x60
- Milwaukee Instrument Portable Pro Soil pH MeterDeskripsi:The Milwaukee MW101-SOIL PRO pH meter has won fans around the world with its reliable, fast and simple operation as well as its toughness and accuracy.The Milwaukee PRO pH Meter is preferred by people testing samples in direct soil or with slurries that cause other pH meters to fail while taking direct readings in Hydroponics, Horticulture and farming applications.The Milwaukee PRO pH meter offers:- SPEEDThe MW101-SOIL delivers fast results to ±0.02 pH accuracy with two point calibration.- TOUGHNESSThe rugged meter is designed to take knocks. Paired with low maintenance, field grade MA920B/1 open junction, gel filled electrode, the MW101-SOIL is ideal for everyone from educators to horticulture professionals and growers.atribut:
- Battery Type (V): 1x9
- Calibration: Manual, in 2 Points Through Offset and Slope Trimmers
- Temperature Compensation (°C): Manual 0 to 50
- Dimensions (inch): 5.7x3.1x1.6
- Accuracy (pH): ±0.02
- Battery Life (hour): ±300 Of Continuous Use
- Environment Temperature (°C): 0 to 50 (Max RH 95%)
- pH Electrode: MA920B/1 With 3 Foot Cable
- pH Range (pH): 0 to 14
- pH Resolution (pH): 0.01
- Hanna Instruments Soil Test Direct Soil EC TesterDeskripsi:The HI98331 Soil Test is a pocket tester specifically designed to directly measure soil conductivity (EC) and temperature for quick and accurate readings. With a compact size, single button operation, and automatic calibration, Soil Test is an excellent choice for taking direct conductivity measurements in soil elimintating the need to create soil slurries.atribut:
- Battery Type/Life: CR2032 Li-ion approximately 100 hours of continuous use
- Dimensions (mm): 50x196x21 (2.0x7.7x0.9“)
- EC Accuracy: +/-50 µS/cm (0 to 2000 µS/cm), +/-300 µS/cm (2000 to 4000 µS/cm); +/-0.05 mS/cm (0.00 to 2.00 mS/cm), +/-0.30 mS/cm (2.00 to 4.00 mS/cm)
- EC Calibration: Automatic, one-point at 1.41 mS/cm
- EC Range (μS/cm): 0 to 4000; 0.00 to 4.00 (dS/m)
- EC Resolution (μS/cm): 1; 0.01 (dS/m)
- EC/TDS Probe (mm): 114 (4.5\") Stainless steel penetration
- EC/TDS Temperature Compensation (°C): Automatic, temperature coefficient (Beta) fixed 2% /
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
- Ordering Information: HI98331 is supplied with a stainless steel penetration probe, batteries, and instrument quality certificate.
- Hanna Instruments GroLine Soil pH Testeratribut:
- Automatic Shut-off: User selectable: off, 8 or 60 min.
- Battery Type/Life: CR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
- Dimensions (mm): 50x151x21 (2x5.9x0.9\")
- pH Accuracy: +/-0.05 @ 25 degree C / 77 degree F
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 95% max
- pH Calibration: Automatic one or two-point
- pH Electrode: pH electrode with replaceable bridge electrolyte
- pH Range: 0.00 to 12.00 pH
- pH Resolution: 0.01 pH
- OHAUS pH Meter (Pengukur pH)Deskripsi:Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition iconatribut:
- Power: AC Adapter (Included)
Daftar Harga alat pengukur ph tanah Terbaru October 2026
| SHINWA pH Meter | Rp919.900 |
| OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital) | Rp68.900 |
| Peak Instrument pH Meter (Pengukur pH) | Rp1.299.900 |
| Martini Instruments pH Meter (Pengukur pH) | Rp12.999.900 |
| TAKEMURA Soil pH and Moisture Tester | Rp3.899.900 |
| TRUSCO Test Paper pH Examination (Kertas Pemeriksaan pH) | Rp62.900 |
| Smart Sensor pH Meter | Rp729.900 |
| Non Brand Soil Moisture Meter | Rp339.900 |
| Sojipro Soil Tester | Rp51.900 |
| Lutron pH Meter | Rp999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/ggP112318592-1.jpg)
/f6P106967546-2.jpg)
/29P108400081-1.jpg)

/n2P111501830-1.jpg)







/m8P110941800-2.jpg)





/dwP109098500-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)