Beli alat penghemat listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enter Indonesia Capacitor Bank Electric SaverDeskripsi:1. Menahan tarikan awal (Soft Start). 2. Menyerap (Mereduksi) daya semu/induksi & daya buta. 3. Memperbaiki Faktor Daya/Cos Phi.atribut:
- Voltage Rated (V): 200-450
- Capacity Rated (W): 450-4400
- Minimum Current (A): 0.5
- Phase: 3
- Power Factor : 0.5
- ENTES Power CapacitorsDeskripsi:Low Voltage Power Capacitors - Smooth operation under heavy conditions - Safe operation with over pressure tear-off fuse - Self-healing ability - Durable enclosure and compact design - Operating life of 110.000 hours (130.000 hours in C100 series) ENTES ENT.C series power capacitors are designed for heavy and poor conditions that shorten operating life during operation. The over pressure tear-off fuse prevents capacitors from exploding when their operational life ends or extreme electrical thermal strains occur. ENT.C series capacitors are produced using metalized polypropylene film with self-healing ability. ENT.C.100 series capacitors have superior durability with their ability to operate under heavy duty conditions and of 130.000 hours. Deforming effects occur during the switching of capacitors. The inrush current of the capacitor reduces the operating life of both the switching capacitor and the other capacitors already connected. In order to avoid these negative effects capacitors should be used with capacitor duty contactors.atribut:
- Operating Frequency (Hz): 50/60
- Capacitance Tolerance (%): -5%+10
- Dielectric Loss (W/kVAr): 0.2
- Altitude (m): 2000
- Test Voltage (Terminal-Terminal): 2.15xUn, AC 2 s
- Operating Temperature (°C): -25 to +55
- Max. Overvoltage: 1.1xUn
- Max. Overload ln: 4xIn
- Max. Inrush Current: 200In
- Protection Class: IP 20
- Applied Standards: IEC 60831-1/2
- Non Brand Poster - Hemat Listrik Sekarang JugaDeskripsi:Hemat Listrik Sekarang Juga. Mematikan lampu ketika sedang tidur merupakan salah satu cara yang efektif untuk menghemat energi listrik.
- Fargo Printer ID CardDeskripsi:Printer FARGO DTC1000Me memberikan kesederhanaan tertinggi dalam personalisasi pencetakan kartu dan merupakan solusi penerbitan kartu efektif untuk kasino, perusahaan jasa keuangan, usaha kecil dan pengecer. DTC1000Me menciptakan gambar hitam putih yang tajam, kode batang dan data alfanumerik lainnya untuk digunakan dengan nomor karyawan sementara, lencana pengunjung, pembayaran atau kartu loyalitas keanggotaan ritel.
- Fort Kapasitor BankDeskripsi:- 3 Phase Power Capacitors- 2.5 - 40kVar adalah Gas Filled / Dry type power capacitor- 50kVar adalah Oil type power capacitor- Casing tabung dengan material sand blasing, oxidaion aluminium silver- Dual protecton / pelindungan ganda : internal alat pelindung dan pemutus disaat tekanan lebih- Rated- 415VAC & 440VAC without connection detuned reactor- 525VAC with connection detuned reactor
- PANEL GRIDTECH Panelatribut:
- Dimensions (mm): 800x800x2200
- Secure Meter High-Precision Multiple CommunicationDeskripsi:The Elite 500 series includes devices with advanced power monitoring capabilities, which can be used for standalone device monitoring and power quality analysis as part of BMS, process industrial controls and SCADA systems.It also offers data logging, control IOs and modular communication with multiple protocols for third party system integration.Based on the application, Elite 500 allows customers to select conventional type CT or Rogowski coil input, which can be directly connected to the meter without the need for any additional integrator.atribut:
- Dimmension (mm): 96x96
- Connection Type: LV 3P4W
- Measurement Voltage Range (V): 35-500
- Measurement Current Range (mA): 10-6
- Strarting Current Range (mA): 1
- RYU Cordless Impact Drillatribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)Deskripsi:Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.atribut:
- Color: Cool Daylight
- Correlated Color Temperature (CCT): 6500K
- Battery Voltage (V): 3.2
- IP Protection: IP 65
- Panel Voltage (V): 4.5
- LS Electric Moulded Case Circuit Breaker Metasol Series ABS-200AF 42kA (MCCB)Deskripsi:- ABS MCCB METASOL Series - Arus nominal (In) 100A - 250A - Kapasitas pemutusan 42kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2atribut:
- Type: ABS
- Ampere Frame (A): 200
- INGERSOLL RAND Cordless Impact WrenchDeskripsi:The 20v High-Cycle Impact Wrench is a high-power, lightweight wrench. With a ball and cam impact mechanism and pistol grip, you'll be able to work multiple jobs with ease.
- EPCOS AC Capacitoratribut:
- Frequency (Hz): 50/60
- Voltage (V): 450 AC
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- Legrand Alpican Three Phase Capacitoratribut:
- Frequency: 50Hz
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
Daftar Harga alat penghemat listrik Terbaru March 2026
| Enter Indonesia Capacitor Bank Electric Saver | Rp2.199.900 |
| System Electric Capacitor | Rp2.199.900 |
| ENTES Power Capacitors | Rp339.900 |
| Non Brand Poster - Hemat Listrik Sekarang Juga | Rp149.900 |
| Fargo Printer ID Card | Rp12.999.900 |
| DUCATI Energia Capacitor Modulo XD | Rp639.900 |
| Fort Kapasitor Bank | Rp379.900 |
| PANEL GRIDTECH Panel | Rp169.999.900 |
| KRISBOW Cordless Impact Drill (Bor Listrik) | Rp879.900 |
| Deli Paper Shredder | Rp259.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/lwP103636788-4.jpg)



/00P109123000-1.jpg)
/l8P103960764-1.jpg)