ENTES Power Capacitors

Sebelum PPN:
Rp389.900 - Rp3.899.900
Spesifikasi
Operating Frequency (Hz)50/60
Capacitance Tolerance (%)-5%+10
Dielectric Loss (W/kVAr)0.2
Altitude (m)2000
Test Voltage (Terminal-Terminal)2.15xUn, AC 2 s
Operating Temperature (°C)-25 to +55
Max. Overvoltage1.1xUn
Max. Overload ln4xIn
Max. Inrush Current200In
Protection ClassIP 20
Applied StandardsIEC 60831-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low Voltage Power Capacitors - Smooth operation under heavy conditions - Safe operation with over pressure tear-off fuse - Self-healing ability - Durable enclosure and compact design - Operating life of 110.000 hours (130.000 hours in C100 series) ENTES ENT.C series power capacitors are designed for heavy and poor conditions that shorten operating life during operation. The over pressure tear-off fuse prevents capacitors from exploding when their operational life ends or extreme electrical thermal strains occur. ENT.C series capacitors are produced using metalized polypropylene film with self-healing ability. ENT.C.100 series capacitors have superior durability with their ability to operate under heavy duty conditions and of 130.000 hours. Deforming effects occur during the switching of capacitors. The inrush current of the capacitor reduces the operating life of both the switching capacitor and the other capacitors already connected. In order to avoid these negative effects capacitors should be used with capacitor duty contactors.

Ulasan Produk

Tidak ada ulasan