Beli alat pengatur suhu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Autonics Temperature Controllers Standard Type TZN SeriesDeskripsi:The TZN series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
- OMRON Thermac S Electronic temperature controller plug-in type E 5 CSDeskripsi:DIN 48 x 48 mm Simple function, plug-in type temperature controller. Easy setting with DIP switch. . Easy to read digital display with a character height of 13.5 mm. .Meets RoHS Directive.atribut:
- Type of Display: 7-segment digital display (character height 13.5 mm) and deviation indication
- Sensitivity: Adjustment sensitivity / 0.2% FS (ON / OFF control)
- Case Color: Light gray
- Terminal Shape: Plug-in type
- Control Output: Relay contacts
- Power Consumption: 5VA
- Dimensions (mm): 48x48
- Included Accessories: Embedded mounting adapter (Y92F-30) x 1, Unit display label x 1, Instruction manual
- Insulation Resistance (MΩ): 20 or more (at 500 VDC)
- Number of Input Points: 1
- Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
- Pattern Setting: Digital setting with front keys
- Power Supply Voltage (V) : AC100 to 240
- Protection Class: (Front operation part) IP50 equivalent, (Rear case) IP20, (Terminal part) IP00
- Shape: DIN48 x 48 plug-in type
- Type of control: ON / OFF control / PID control with auto tuning / PID control with self tuning
- 3M Protective Coverall Safety Work Wear 4570Deskripsi:- Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.atribut:
- Color: Gray
- Size: L
- Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
- Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
- Closure Type: Double front closing system with large ring zip pull for easy wear
- Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
- Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Autonics Controllers Counters Standard Type CT SeriesDeskripsi:The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).atribut:
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
- Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
- Min. Signal Width (ms): 1/20
- Time Operation: Power On Start Signal On Start
- 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)atribut:
- Closure Type: Two-way Zipper
- Primary Material: Polypropylene
- Color: White
- Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
- Autonics Temperature Controllers Standard Type TC SeriesDeskripsi:The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- OMRON Thermac S Electronic temperature controller E 5 CSVDeskripsi:Simple function with DIN 48 x 48 mm, easy setting with DIP switch. Easy to read digital display with a character height of 13.5 mm. .Meets RoHS Directive.atribut:
- Type of Input: Thermocouple / RTD
- Sampling Cycle (ms): 500
- Case Color: Black
- Type of control: ON / OFF control / PID control with auto tuning / PID control with self tuning
- Control Output: Relay contacts
- Ambient Relative Humidity (RH): 25-85 relative humidity
- Dimensions (mm): 48x48
- Insulation Resistance (MΩ): 20 or more (at 500 VDC)
- Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
- Pattern Setting: Digital setting with front keys
- Power Consumption: 5VA
- Power Supply Voltage (V) : AC100 to 240
- Sensitivity: Adjustment sensitivity / 0.1% FS (at ON / OFF control)
- Storage Temperature Range (°C): -25 to +65 (with no condensation or icing)
- Terminal Shape: Terminal block type
- Type of Display: 7-segment digital display (character height 13.5 mm) and deviation indication
- Vibration Resistance (Malfunction): 10 ~ 55Hz, 20m/s2, 3 -axis direction 10min
- Autonics Photoelectric Sensors Oil-resistance Type BJR SeriesDeskripsi:The BJR series oil-resistant/oil-proof photoelectric sensors are optimized for use in various environments with cutting oil and lubricants such as automotive and machine tool industries. The sensors are capable of long distance detection up to 15 m (through-beam type). Various features including MSR (Mirror Surface Rejection) function and mutual interference prevention functions allow stable and error-free operation. The screw mounting hole is made of metallic nuts, allowing easy installation using M3 bolts and offering easy maintenance even when exposed to various oils.
- Autonics Indicator Bar Graph Type KN-2000W SeriesDeskripsi:The KN-2000W series 1-channel digital indicators with 3-color LED display are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports various output types and the display can be set to change colors automatically during alarm output.
- Autonics Temperature Controllers Standard Type TCN SeriesDeskripsi:The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- OMRON Timer H3CR-A TypeDeskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- Autonics Digital Panel Meters Multipanel M4NN SeriesDeskripsi:The M4NN series compact digital panel meters feature various input options and NPN/PNP open collector output options, allowing flexible application in diverse environments. The input and power terminals are isolated to provide safer operation and allow multiple units to be powered by the same power supply. Plug-socket terminal block connection is also available to provide user-friendly wiring and easier maintenance. The diverse functions and compact size make it a great option for measuring and displaying process values in diverse applications.atribut:
- A/D conversion method: Practical oversampling using successive approximation ADC
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): -10 to 50, storage: -20 to 60
- Character Height (mm): 11
- Display Cycle (s): 0.1 to 5.0 (selectable by 0.1 )
- Display Method: 4-digit 7-segment LED
- Insulation Type: Double insulation or reinforced insulation(mark: , dielectric strength between the measuring input part and the power part: 1kV)
- Max. Display Range: -1999 to 9999
- Power Supply (V): DC 5-24
- Autonics Panel Mount Temperature Controllers KPN SeriesDeskripsi:The KPN series high performance digital process controllers offer high-speed sampling speed of 50 ms and high display accuracy of ±0.3%. The large, high luminance LED dual display provides clear PV and SV readings with bar graph display of control output value (MV). The series also feature high performance control with independent heating/cooling control and automatic/manual control functions.
Daftar Harga alat pengatur suhu Terbaru March 2026
| Autonics Timer | Rp119.900 |
| Autonics Temperature Controllers Standard Type TZN Series | Rp1.499.900 |
| OMRON Thermac S Electronic temperature controller plug-in type E 5 CS | Rp3.099.900 |
| Legrand Programmable Time Switch | Rp589.900 |
| 3M Protective Coverall Safety Work Wear 4570 | Rp1.099.900 |
| OMRON Temperature Controller Digital | Rp519.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| Autonics Controllers Counters Standard Type CT Series | Rp859.900 |
| 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai) | Rp90.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Celana%20Panjang%20Pelindung/3M%20Protective%20Coverall%20Safety%20Work%20Wear%204570/P101572086-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Celana%20Panjang%20Pelindung/3M%20Disposable%20Protective%20Coverall%204515%20(Baju%20Sekali%20Pakai)/ldP103699769-1.jpg)