Beli alat pemanas air listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rinnai Electric Water Heater
    Mulai

    Rp1.699.900

    Rinnai Electric Water Heater
    atribut:
    • Maximum Temperature (°C): 75
  2. Ariston Water Heater Medium Capacity PRO R Cylinder
    Mulai

    Rp5.499.900

    Ariston Water Heater Medium Capacity PRO R Cylinder
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  3. Rinnai Gas Water Heater
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  4. Paloma Gas Water Heater
    Mulai

    Rp3.999.900

    Paloma Gas Water Heater
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  5. Wasser Pump Booster (Pompa Dorong)
    Mulai

    Rp889.900

    Wasser Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  6. Shimizu Water Heater
    Mulai

    Rp1.499.900

    Shimizu Water Heater
    Deskripsi:
    Shimizu SEH110 - Water Heater 10 Liter 250 Watt merupakan pemanas air listrik dengan model instalasi horizontal. Bekerja dengan daya 350 watt saja dalam kapasitas 15 liter. Memiliki inner tangki yang terbuat dari titanium stainless steel dan udah dilengkapi dengan fitur pengaman.Kapasitas : 10 LiterInstalasi HorizontalKapasitas besarDaya listrik hematPanas maksimal hingga 75 derajat celciusDilengkapi fitur pengaman
  7. Rinnai Kompor Gas 2 Tungku
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

  8. Ariston Ari Vert Electric Water Heater
    Mulai

    Rp11.999.900

    Ariston Ari Vert Electric Water Heater
    Deskripsi:
    - Desain Eksklusif- Perlindungan maksimum IP25D- Pemanas air kapasitas besar dengan desain Wall Hung
    atribut:
    • Capacity (L): 200
    • Power (W): 2200
    • Voltage (V): 220
    • Insulation Thickness (mm): 27.5
    • Index Protection: IP25D
    • Heat Loss (kWh/24hour): '2.15 at 65°C
    • Maximum Pressure (bar): 6
    • Maximum Temperature (°C): 75
  9. KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

Daftar Harga alat pemanas air listrik Terbaru June 2026
Rinnai Electric Water HeaterRp1.699.900
Wasser Pemanas Air GasRp3.399.900
Ariston Water Heater Medium Capacity PRO R CylinderRp5.499.900
Rinnai Gas Water HeaterRp1.599.900
Paloma Gas Water HeaterRp3.999.900
Wasser Pump Booster (Pompa Dorong)Rp889.900
Shimizu Water HeaterRp1.499.900
Rinnai Kompor Gas 2 TungkuRp339.900
Ariston Ari Vert Electric Water HeaterRp11.999.900
KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)Rp1.099.900

Data diperbarui pada 22/06/2026 (Harga belum termasuk PPN)