Beli alat laboratorium rotator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Gemmyco RotatorDeskripsi:Rotator merupakan salah satu alat pendukung laboratorium yang cukup penting. Alat ini dipakai untuk mencampur atau menghomogenkan sebuah larutan untuk berbagai keperluan seperti uji titrasi dan juga keperluan hematology , urologi dan juga imunologi.Rotator Gemmy VRN 210 dengan set kecepatan antara 75 – 250 rpm. Pengoperasianya pun sangat mudah, anda hanya tinggal menekan tombol switch On/ Offatribut:
- Size (mm): 215x175
- Overall Dimensions (mm): 215x200x130
- Speed Range (rpm): 75x250
- Orbit Size Diameter (mm): 21
- Load at 100 rpm (kg): 1
- Speed (rpm): 130 (Tetap)
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- Mikrotik Ethernet RouterDeskripsi:hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris)Deskripsi:-Short type hybrid adjustable angle wrench.-Optimum for work in a complicated narrow space.-By placing a ball in the lower jaw, G-LESS (backlash reduction) prevents vertical backlash.-With X-DRIVE, the edge of the bolt/nut is difficult to become stripped,
- CORNING Gyratory Shakeratribut:
- AS ONE Part Number: 1-2238-12
- Compatible Body: 6780-NP
- Mikrotik Cloud Router Switchatribut:
- CPU Core Count: 1
- RouterOS License: 5
- MTBF: Approximately 200000 hours at 25°C
- AS ONE Optional Holder For Rotatoratribut:
- Applicable Container (mm): 29 (Centrifuge Tube)
- AS ONE Part Number: 1-5182-11
- Number of Loaded Containers: 8
- Compatible Body: Tube rotator TR-118, TR-350
- Mikrotik RouterboardDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changesNo switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.
- PRIO ShakerDeskripsi:Tersedia 4 Mode:- DS-O300: Orbital- DS-L300: Linear- DS-R300: Rocking- DS-W300: Waving
- Mikrotik Wireless RouterDeskripsi:The hAP mini is a small 2GHz wireless access point for home or small offices. It has three ports, which are configured as one Internet port and two LAN ports, but can be reconfigured as desired, using the powerful RouterOS configuration options.atribut:
- Operating System: RouterOS
- Cooling Type: Passive
- Kang Jian Orbital ShakerDeskripsi:Orbital shaker adalah peralatan laboratorium yang digunakan untuk mencampur, atau mengaduk zat dalam tabung atau labu dengan mengocoknya dengan gerakan melingkar (dalam orbit atau porosnya)atribut:
- Size (mm): 315x218
- Speed (rpm): 0-200 (120 for RPR Mix, and 180 for USR Are Suggested)
- Timer (mins): 1-15
- Declination Diameter (mm): 22
- Power Source (V): 220 10% (50Hz)
- CORNING Digital Microplate ShakerDeskripsi:The Corning LSE Digital Microplate Shaker features digital control of shaking speed and run time. A single control knob is used to set parameters, and values are shown on a large 3-digit display. A sturdy base encloses the motor for quiet, vibration-free operation. The included stainless steel platform accommodates up to 4 microplates (standard or deep well) and the shaker is safe for use in temperature controlled environments from 4 to 65°C.-Large capacity - process up to 4 microplates-3mm orbit for resuspending, homogenizing or vortexing-Large digital display with single-knob control-Suitable for cold room or incubator useatribut:
- Power (V): 230
- Power (Hz): 50/60
- Speed (rpm): 100-1400
- Quantity per case: 1
- Quantity per pack: 1
- AS ONE Double-Action Lab Shakeratribut:
- Withstand Load (kg): 5
- Exterior Material: Steel
- Motor DC (V/W): 100/20
- Power Cord Length (m): 2.5 (3P plug, With conversion adapter)
- Rotation Speed: 20 - 200rpm
- Package Size (mm): 460x460x200
- Power Supply (A): 3 (at 100VAC 50/60Hz )
- Shaking Method: Round trip
- Shaking Platform Size (mm): 350x300
- Shaking Speed (rpm): 20 to 200
- Shaking Width (mm): 30
- Size (mm): 380x375x140
- AS ONE Tube RotatorDeskripsi:It is a compact design that does not take up much space. The tilt angle can be changed at any angle (0 to 90°), enabling effective settings for rotary culture.atribut:
- Power Supply (V): 100 (AC) (50/60Hz)/(0.5A)
- Mass (kg): about 4
- Body Dimensions (mm): Horizontal: 287.5 x 179 x 202.5 Vertical: 202 x 179 x 386
- AS ONE Part Number: 1-5181-02
- Rotation Control: feedback control
- Motor: induction motor
- Plug: 3P with ground pin (with 2P-3P conversion adapter)
- Power Cord (m): about 2.5
- Rotation Speed (rpm): -1
- Timer: 60 minutes maximum
- Variable Angle: 0 to 90 (horizontal to vertical)
- JOAN LAB Orbital ShakerDeskripsi:1.Speed: 40-200rpm for all models2.Digital pannel with speed and time control3.Working pan size 25X25cm/32X32cm,with max load 5KG4.Continuous operation and timed operation range 1min-23h59min5.DC brushless motor, safe, long life and free of maintenance. Operating silent and stableatribut:
- Motor Type: Brushless motor
- Plate Size (mm): 250x250
- Turn: Circular
- Operation Mode (mm): 20
- Speed Range (rpm): 40 - 200
- Display: LED display
- Maximum Loading Capacity (kg): 2
- Power (W): 30
- Shell Protection Level: IP21
- Size (mm): 260x355x135
- Timing Range: 1min - 19h59min
- Voltage (V/Hz): 100-240/50-60
- DLAB Linear Digital ShakersDeskripsi:-Speed Display LCDatribut:
- Dimensions (mm): 420x370x100
- Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- Power (W): 30
- Maximum Loading Capacity (kg): 7.5
Daftar Harga alat laboratorium rotator Terbaru October 2026
| Gemmyco Rotator | Rp8.799.900 |
| Mikrotik Routers and Wireless | Rp1.599.900 |
| Mikrotik Ethernet Router | Rp929.900 |
| LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris) | Rp459.900 |
| CORNING Mixer Vortex (Pengocok Tabung) | Rp1.599.900 |
| CORNING Gyratory Shaker | Rp6.399.900 |
| Mikrotik Cloud Router Switch | Rp1.299.900 |
| AS ONE Optional Holder For Rotator | Rp2.999.900 |
| Mikrotik Routerboard | Rp10.999.900 |
| PRIO Shaker | Rp12.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%20Adjustable%20Wrench%20Hybrid%20Angle%20Short%20Type%20(Kunci%20Inggris)/P102712115-2.jpg)
/40P103496144-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)