CORNING Digital Microplate Shaker

Sebelum PPN:
Rp87.999.900
Spesifikasi
Power (V)230
Power (Hz)50/60
Speed (rpm)100-1400
Quantity per case1
Quantity per pack1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Corning LSE Digital Microplate Shaker features digital control of shaking speed and run time. A single control knob is used to set parameters, and values are shown on a large 3-digit display. A sturdy base encloses the motor for quiet, vibration-free operation. The included stainless steel platform accommodates up to 4 microplates (standard or deep well) and the shaker is safe for use in temperature controlled environments from 4 to 65°C.

-Large capacity - process up to 4 microplates
-3mm orbit for resuspending, homogenizing or vortexing
-Large digital display with single-knob control
-Suitable for cold room or incubator use

Ulasan Produk

Tidak ada ulasan

Halaman Terkait