Beli alat laboratorium lingkungan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hanna Instruments Laboratory Research Grade Benchtop MeterDeskripsi:The HI5421 is an advanced research grade benchtop Dissolved Oxygen and BOD meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5421 is rich in features including data logging, alarm limits, comprehensive GLP, and more while retaining simplicity in use with both dedicated key for routine operation and virtual keys that guide the user through setup options.This product is used to measure Dissolved Oxygen and BODatribut:
- Autoend: DO only
- BOD/OUR/SOUR: Yes (Inside/Outside limits)
- Connectivity: Opto-isolated USB
- Dimensions (mm): 160x231x94 (6.3x9.1x3.7 “)
- Display: Color graphic LCD with on-screen help, graphing, and custom Color configuration
- Dissolved Oxygen Accuracy: +/-1.5% of reading +/-1 digit
- Dissolved Oxygen Calibration: Automatic using single or two-point calibration; user calibration single point
- Dissolved Oxygen Range (ppm): 0.00 to 90.00 (mg/L); 0.0 to 600.0 % saturation
- Dissolved Oxygen Resolution (ppm): 0.01 (mg/L); 0.1% saturation
- Dissolved Oxygen Temperature Compensation (°C): 0.0 to 50.0 ; 32.0 to 122.0 degree F; 237.1 to 323.1 K
- Logging Type: Up to 100 lots; 50,000 records max./lot, maximum 100,000 data points; 5000 samples/lot for Manual Logging
- Ordering Information: HI5421 is supplied with HI76483 DO probe, HI76404W electrode holder, HI7041S electrolyte solution (30 mL), HI76483A DO membrane caps (2), 12 VDC adapter, instrument quality certificate and instruction manual
- Power Supply (V): 12DC adapter (included)
- Salinity Compensation (g/L): 0.0 to 70.0 % / 0.0 to 45.0 / 0.0 to 42.0 psu
- Weight (kg): 1.2 (2.6 lbs
- Hanna Instruments Laboratory Research Grade Benchtop MeterDeskripsi:The HI5321 is an advanced research grade benchtop EC/TDS/Salinity/Resistivity meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5321 is rich in features including 4 point calibration, autoranging, data logging, alarm limits, comprehensive GLP, and many more while retaining simplicity in use with both dedicated key for routine operation and virtual keys that guide the user through setup options.This product is used to measure EC/TDS/Salinity/Resistivityatribut:
- Calibration Timeout Reminder: Yes
- Cell Constant: 0.0500 to 200
- Cell Type: 4 cells
- Connectivity: Opto-isolated USB
- Dimensions (mm): 160x231x94 (6.3x9.1x3.7\")
- Salinity (PSU) Accuracy: +/-1% of reading
- Thermo Fisher Scientific Aquafast COD Meteratribut:
- Accuracy: 3% Full Scale (T = 20 to 25°C)
- Battery Life: 17 hours operating time or 5,000 measurements in continuous mode when display backlight is off
- Certifications/Compliance: CE
- Data Storage: 16 with date/time stamp
- Display: Backlit LCD
- IP Rating: IP67
- Backlight Option: Yes
- Battery Type: 4 x AAA
- Calibration: User and factory calibration functions
- Cuvette Details: 16 mm COD Digestion Tubes
- Dimensions (L xWxH) (mm): 155x75x35
- For Use with (Application): Reagents: CODL00, CODL150, CODH00, CODM150, CODHP0, CODH150; Thermoreactor: COD165
- Includes: Colorimeter with field case, batteries and literature
- Light Source: 2x LED
- Packaging: Digestion tubes
- Product Line: AQUAfast
- Range: Low Range: 0 to 150 mg/L O2; Mid Range: 0 to 1500 mg/L O2; High Range: 0 to 15000 mg/L O2
- Test Method: Dedicated Chlorine Colorimeter
- Type: COD Colorimeter
- Wavelength Range (nm): 430, 610
- Velp BOD SensorDeskripsi:Safe and Easy to use- Measurement on scales of 90, 250, 600 and 999 ppm BOD- Higher values can be measured by diluting the sample- Fits directly on the bottle containing the sample- Automatically stores 5 BOD values at 24-hour intervals- Enables analysis to continue over the weekend- Results directly readable at any time, even after five days- Direct readout in mg/l (ppm)- Compact stirring stations- Models with stirring stations offer VELP stirring quality- IP 54 protection against particle and liquid ingress- Class 3 IEC 1010 conformityatribut:
- Construction Material: Technopolymer
- Power (W): 2
- Total Capacity (ml): 500
- Scales: 90, 250, 600, 999 ppm BOD. Higher values after dilution
- BOD Values: directly on the display at any time also after the standard 5 days period
- Frequency (Hz): 50/60
- Power Supply (V): 115 or 2230
- Protection : IP 54
- Safety Class: 3 IEC 1010
- Hanna Instruments Waterproof Portable Dissolved Oxygen and BOD MeterDeskripsi:The HI-98193 portable dissolved oxygen meter has extended ranges of up to 50 ppm and 600% saturation. When measuring dissolved oxygen, compensations for salinity, temperature and pressure are essential to improve the accuracy and precision of readings.Salinity compensation allows for direct determination of dissolved oxygen in saline waters. Temperature compensation is automatic with the probes built-in sensor, which features a one or two-point calibration. Pressure compensation with the meter's built-in barometer can be validated against a reference barometer, and if needed, can be recalibrated in user-selectable units (mmHg, inHg, atm, psi, kPa, mbar). With the internal barometer, the HI-98193 is able to compensate for changes in barometric pressure so there is no need for charts, altitude information or external barometric pressure information.Other features include measurement, methods and calculations for BOD, OUR and SOUR.Quick connect probeThe HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.Data LoggingThe HI-98193's log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.GLP and On-Screen Help Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.Key FeaturesQuick connect probe - The HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.Data Logging - The HI-98193s log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.GLP and On-Screen Help - Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.IP67 rated waterproof, rugged enclosureSalinity compensation - users can set the salinity valueAutomatic pressure compensation - built-in barometer with user-selectable units (mmHg, inHg, atm, psi, kPa, mbar)Built-in calculations - determination of Biochemical Oxygen Demand (BOD), Oxygen Uptake Rate (OUR) and Specific Oxygen Uptake Rate (SOUR)Automatic polarisation of probe at startupReady to use PTFE preformed membrane capsApproximately 200 hours of continuous useOn-screen FeaturesBOD is calculated in mg per litre from the difference between the initial and final dissolved oxygen concentration readingsAll necessary parameters for BOD testing can be set and displayed at onceA list of all saved BOD data can be easily retrieved and shown on the LCD displayOUR results measured in mg of oxygen consumed per L per hourSOUR results measured in mg of oxygen consumed per g of volatile suspended solids per hourSupplied withHI-764073 polargraphic DO probeHI-7041S Electrolyte Solution for Polarographic Sensors, 30mlHI-7040 Bicomponent zero oxygen solutionPreformed PTFE membrane caps (2)DO protective capO-rings (2)Rugged carrying case100mL plastic beaker (2)HI-92000 PC softwareHI-920015 micro USB cableBatteriesInstruction manualQuality certificate4 metre cablePC Interface - Download test results to a computer programmed with HANNA's Windows compatible software (HI-92000), directly from equipment via a USB port or a RS232 cable outlet.atribut:
- Barometric Compensation (mmHg): Automatic from 450 to 850
- Hanna Instruments Dissolved Oxygen and BOD MeterDeskripsi:The HI5421 is an advanced research grade benchtop Dissolved Oxygen and BOD meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5421 is rich in features including data logging, alarm limits, comprehensive GLP, and more while retaining simplicity in use with both dedicated key for routine operation and virtual keys that guide the user through setup options.The HI5421 is an advanced research grade benchtop dissolved oxygen and BOD meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity.The HI5421 is supplied with the HI76483 Clark-Type Polarographic probe that measures a wide range of dissolved oxygen from 0.0 to 600% saturation and 0.00 to 90.00 mg/L (ppm). The HI76483 is only 12 mm in diameter and has a built-in thermistor temperature sensor that compensates for temperature variations from 0 to 50 oC.The HI5421 can be calibrated automatically to two points (0% and 100% saturation or 0.00 mg/L and 8.26 mg/L) or to a user-defined value. The calibration data including date, time, and calibration points can be accessed at any time along with the current measurement by selecting the Good Laboratory Practice (GLP) display option.Readings are compensated for barometric pressure by a built-in pressure transducer located in the meter. Calibration of the barometric pressure is a single point with manual entry of current value obtained from local weather service or other device. Barometric pressure is displayed in a multiple choice of units including mmHg, mbar, kPa, mHg, psi, and atm. The HI5421 also allow for automatic salinity compensation with a selectable salinity range of 0 to 45 g/L.The HI5421 offers three additional measurement modes: Biological Oxygen Demand (BOD), Oxygen Uptake Rate (OUR) and Specific Oxygen Uptake Rate (SOUR). Simply enter values and take readings at appropriate times and the meter will automatically calculate the values. Three selectable logging modes are available: automatic, manual and AutoHold logging. Up to 100,000 data points can be recorded in 100 lots with 50,000 records max/lot and exported to a computer for data review and storage.What's in the Box:(1) HI76483 DO probe(1) HI76404W electrode holder(1) HI7041S electrolyte solution (30 mL)(2) HI76407A DO membrane caps(1), 12 VDC adapter(1) Instrument quality certificate(1) Instruction manual
- Hanna Instruments COD Low Range Reagent VialsDeskripsi:The HI93754A-25 are barcode reagent vials that follow the EPA approved method for the low range determination of chemical oxygen demand (COD) using a compatible benchtop photometer. These high quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each box for traceability.Pre-dosed reagents for ease of useSupplied with certificate of qualityMarked with expiration date and lot number for traceabilityatribut:
- Number of tests: 25
- Hanna Instruments COD Test Tube Heater ReactorDeskripsi:The HI839800 COD Test Tube Heater is an easy to use thermoreactor constructed of durable materials. The aluminum block incorporates a 25 vial capacity and a well for a reference temperature probe. Its well-marked user interface provides intuitive operation, equipped with two arrows to set the built-in timer and a temperature button with two predefined temperature settings: 150ºC and 105ºC. Additional features include status indicator lights, a thermal fuse to prevent overheating, and continuous LCD display.Low and high temperature alertsBuilt-in countdown timerStatus indicator lightsatribut:
- Temperature Stability: ±0.5°C
- Operating Mode: Timed (0 to 180 minutes) or infinity mode
- Heater Block Material: Aluminium
- Capacity: 25 vials (dia 16 x 100 mm), 1 receptacle for a stainless steel reference thermometer
- Reaction Temperature (°C): 105 or 150 (221°F or 302°F)
- Environment Temperature (°C): 5 to 50 (41 to 122°F)
- Dimensions (mm): 190x300x95 (7.5x11.8x3.7inch)
- Power Consumption (W): 250
- Power Supply (V/Hz): 115AC; 60
- Temperature Accuracy (°C): ±2 (@ 25)
- Temperature Range (°C): -10 to 160
- MERCK Colorimeter Move 100atribut:
- Packaging: Crates/Boxes Fiber
- Quantity/Pack (unit): 1
- HS Code: 9027 50 00
- Quality Level: MQ100
- Storage class: 10-13 Other liquids and solids
- Storage Temperature (°C): +15 to +25
- Label Types: Warning Product
- BioBase Cod Meteratribut:
- Repeatability (%): ≤3
- Anti-chlorine Interference (mg/L): ≤2000
- Temperature Control System (°C): to 180 (Room Temperature)
- Temperature Control Accuracy (°C): ±0.5
- Digestion Time COD (minute): 15
- Batch Processing Capacity: 4 Water Samples
- Digestion Apparatus (mm): 105160x90
- Tester Dimensions (mm): 80x230x55
- Hanna Instruments Wastewater MultiparameterDeskripsi:HI83314 is a compact, multiparameter photometer for measuring key water and wastewater quality parameters. The meter is one of the most advanced photometers available with an innovative optical design that utilizes a reference detector and focusing lens to eliminate errors from changes in the light source and from imperfections in the glass cuvette. 10 key water and wastewater quality parameters with 20 different methods covering multiple ranges are programmed into the meter. Wastewater treatment digestion parameters include COD, Total Nitrogen and Total Phosphorous which are important for monitoring nutrient removal. The HI83314 also offers an absorbance measurement mode for performance verification and for users that would like to develop their own concentration versus absorbance curves.atribut:
- Ordering Information: HI83314 is supplied with sample cuvettes and caps (4 ea.), cloth for wiping cuvettes, USB to micro USB cable connector, power adapter and instruction manual.
- Absorbance Accuracy (Abs): +/-0.003 @ 1.000
- Absorbance Range (Abs): 0.000 to 4.000
- Absorbance Resolution (Abs): 0.001
- Ammonia Resolution (mg/L): 0.01 ; 0.1
- Bandpass Filter Bandwidth (nm): 8
- Bandpass Filter Wavelength Accuracy (nm): +/-1
- Cuvette Type (mm): Round, 24.6
- Dimensions (mm): 206x177x97 (8.1x7.0x3.8\")
- Display: 128x64 pixel LCD with backlight
- Number of Methods: 128 max.
- pH Method: Photometer: phenol red
- pH-mV Accuracy: +/-0.2
- pH-mV Range: +/-1000
- pH-mV Resolution: 0.1
- Velp BOD Sensor AnalysisDeskripsi:BOD Determination made easyBOD (Biochemical Oxygen Demand) Determination is a simple and easy way for monitoring the microorganisms’ activity in water samples with extremely reliable results.In particular, microorganisms present or inoculated in a water sample containing biodegradable organic substance, consume oxygen for their metabolic activity and produce a corresponding volume of carbon dioxide.The carbon dioxide get absorbed by a strong alkali positioned in the neck of the bottle. The result of this process is a decrease in gas pressure. The BOD measure this change in gas pressure between the beginning to the end of the analysis and give a result expressed in mg/l .atribut:
- Dimension WxHxD (mm): 75x230x75
- Bottle Volume (ml): 500
- Material: Technopolymer
- Number of Sensors: 1
- Test Typology: BOD
- BOD Measurement: mg/l (ppm) Directly
- Battery Type: CR 2430
- Sensor Protection Degree: IP 54 - EN 60529
- Mettler Toledo Benchtop pH Meteratribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
- Binder Oven Pengeringan dengan RS 422 InterfaceDeskripsi:Benefits: - Safety concept meets the DIN EN 1539-2010-08 standard- Short drying time with high temperature accuracy and defined ventilation- Silicone free and dust-free inner chamber- Replaceable fresh air cartridges are easy to change and ensure constant fresh air qualityImportant characteristics- Temperature range: room temperature plus 10 °C to 300 °C- APT.line preheating chamber technology- Controller with time-segment and real-time programming- 2 chrome-plated racks- Fresh-air monitoring with audible and visual alarm and automatic deactivation of heating- Replaceable filter cartridge, Class M6- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Computer interface: RS 422- Standard door gasket made from solvent-resistant FKM for use at up to 200 °C- Optional door gasket made from silicone with limited solvent resistance for use at up to 300 °Catribut:
- Art No.: 9010-0292
- Option Model: Standard
- Recovery Time after 30 seconds door open at 150°C (minute): 12
- Temperature Range (°C): 300
- Nominal Power Output (kW): 2.9
- Heating-up Time to 150°C (minute): 20
- Housing Dimensions (DxHxW) (mm): 685x805x830
- Interior Volume (L): 115
- Internal Dimensions (DxHxW) (mm): 435x435x600
- Load per Pack (kg): 30
- Permitted Load (kg): 60
- Phase (Nominal voltage): 1~
- Power Frequency (Hz): 50/60
- Rated Voltage (V): 230
- Wall Clearance (mm): Back 160, Sidewise 100
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Mettler Toledo Sevencompact Ph Meter S210atribut:
- pH Measuring Range: -2.000 to 20.000
- AC/DC Input: 12V, universal plug set (mains adaptor)
- mV Measuring Range: -2000.0 to 2000.0
- Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
Daftar Harga alat laboratorium lingkungan Terbaru March 2026
| Hanna Instruments Laboratory Research Grade Benchtop Meter | Rp41.999.900 |
| Hanna Instruments Laboratory Research Grade Benchtop Meter | Rp39.999.900 |
| Thermo Fisher Scientific Aquafast COD Meter | Rp32.999.900 |
| Velp BOD Sensor | Rp71.999.900 |
| Hanna Instruments Waterproof Portable Dissolved Oxygen and BOD Meter | Rp27.999.900 |
| Hanna Instruments Dissolved Oxygen and BOD Meter | Rp58.999.900 |
| Hanna Instruments COD Low Range Reagent Vials | Rp1.399.900 |
| Hanna Instruments COD Test Tube Heater Reactor | Rp28.999.900 |
| MERCK Colorimeter Move 100 | Rp32.999.900 |
| BioBase Cod Meter | Rp88.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)