Beli alat lab kimia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAB SAFETY SUPPLY Rectangular Plastic Lab BottleDeskripsi:High-density polyethylene (HDPE) rectangular and oblong lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.atribut:
- Autoclavable: No
- Basic Material: Plastic
- Body Material: HDPE
- Bottle Type: Reagent
- Cap Style: Closure Included: Yes-Closure Liner Material: Unlined
- Clarity: Transparent
- Closure Included: Yes
- Closure Liner Material: Unlined
- Closure Material: Polypropylene
- Graduated: No
- Pre-Cleaned: None
- Shape: Rectangular
- Sterile/Non-Sterile: Non-Sterile
- HONEYWELL Spectacles Clear Lens Anti-Scratch, Anti Fogatribut:
- Color: Clear
- Certifications: ANSI Z87.1+2015
- BOROSIL Tubes Centrifuge Conical Bottom GraduatedDeskripsi:Made of uniformly drawn high quality tubing for extended service life. The higher density fraction collects in the pointed centre of the base. Consequently, even small amounts of solids can be collected and separated. Graduated for greater precision.
- Hanna Instruments Alat Ukur Konduktifitas DiST 4Deskripsi:HI98304 DiST 4 merupakan alat ukur konduktifitas cairan elektrolit tingkat tinggi yang dapat mengukur sampai dengan 20.00mS/cm membuatnya ideal untuk semua variasi aplikasi termasuk pada pengolahan air, tangki pemanas dan menara pendingin dengan air, dalam pertanian termasuk hidroponik, dan alat peruntukan lab lainnya. Ukuran alat ini sesuai ukuran saku untuk pengukuran di laboratorium dan di lapangan. Ukuran ini sangat ergonomis yaitu 0.7 inci dan sangat cocok di tangan anda. Alat ini dilengkapi dengan 2 tombol pengoperasian yaitu 1 untuk tombeol power On/Off dan tombol lainnya adalah untuk kalibrasiatribut:
- Automatic Shut-off: 8 minutes, 60 minutes, or disabled
- Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
- Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
- EC Accuracy: +/-2% F.S.
- EC Calibration: Automatic, one point at 12.88 mS/cm
- EC Range (μS/cm): 0 to 20
- EC Resolution (μS/cm): 0.01
- EC/TDS Temperature Compensation (°C): Automatic from 0.0 to 50.0 (32.0 to 122.0 degree F)
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
- Ordering Information: HI98304 is supplied with protective cap, 12.88 mS/cm calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
- AS ONE Alumina 99 Crucible OnlyDeskripsi:For powder sintering and powder sintering carriers for fluorescent powders and electronic products.atribut:
- Bending Strength (MPa): >390
- Rockwell Hardness: 86HRA
- Thickness (mm): about 3.35
- Heat Resistance Temperature (°C): 1300 (regular use)
- Material: Al2O3
- Shinpo Kontainer PlastikDeskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- AS ONE Crucible B Typeatribut:
- Chemical composition: SiO2
- Specification: only a main part
- Heat Resistance Temperature (°C): 1050 (regular use)
- Non Brand Jerigen Segi HDPE Mulut LebarDeskripsi:Cocok digunakan untuk kemasan sabun cair, madu, kimia, deterjen, dan sebagainyaatribut:
- Color: Natural
- Size (L): 1
- Material: HDPE
- Cap Diameter (cm): 3
- AS ONE Wide-Mouth Bottleatribut:
- Material: Lid / PP (polypropylene)
- Dimension B (mm): 22
- Heat Resistance (°C): 130
- Steam Sterilization Temperature (°C): 121
- AS ONE Alumina 95 Crucible Squareatribut:
- Bending Strength (MPa): 300
- Rockwell Hardness: 80 HRA
- Color: White
- Material: Al2O3
- CHEMGLASS Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Capacity (ml): 100
- Diameter (mm): 65
- Finish: Glazed
- Material: Porcelain
- Maximum Operating Temperature (°C): 200
- Maximum Operating Temperature (°F): 392
- Overall Height (mm): 54
- Product Type: Crucible
- AS ONE Wide Mouth Bottle (Botol)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- AS ONE Alumina 99 Crucible LidDeskripsi:Lid for powder sintering and powder sintering carrier for fluorescent powder and electronic products.atribut:
- Bending Strength (MPa): >390
- Rockwell Hardness: 86HRA
- Volume Density (g/m³): 3
- Material: Al2O3
- Type: lid
- monotaro Lakban Kertas (Selotip)atribut:
- Color: Brown
- Adhesive Force: 3.22N/10mm
- Elongation (%): 9.99
- Tape Length (m): 50
- Tape Thickness (mm): 0.143
- Main application: For packing
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rewinding Force (N/10mm): 0.6
- Tack (ball No.): 16
- Tensile Strength (N/10mm): 60
- Type: Laminate type
- AS ONE Magnetic Crucible B Typeatribut:
- Chemical composition: Al2O3; 44%, SiO2; 46
- Heat Resistance Temperature (°C): 1100
Daftar Harga alat lab kimia Terbaru September 2025
LAB SAFETY SUPPLY Rectangular Plastic Lab Bottle | Rp319.900 |
KONG Original Gloves (Sarung Tangan Mekanik) | Rp349.900 |
HONEYWELL Spectacles Clear Lens Anti-Scratch, Anti Fog | Rp62.000 |
BOROSIL Tubes Centrifuge Conical Bottom Graduated | Rp81.000 |
Hanna Instruments Alat Ukur Konduktifitas DiST 4 | Rp2.299.900 |
HALDENWANGER Crucible Porcelain | Rp199.900 |
AS ONE Alumina 99 Crucible Only | Rp299.900 |
Shinpo Kontainer Plastik | Rp31.000 |
AS ONE Crucible B Type | Rp139.900 |
Non Brand Jerigen Segi HDPE Mulut Lebar | Rp299.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)