LAB SAFETY SUPPLY Bottle Lab Plastic Round Wide Mouth (Botol Lab)

Sebelum PPN:
Rp529.900
Spesifikasi
UNSPSC24122003
AutoclavableNo
Autoclavable MaterialNot Autoclavable
Basic MaterialPlastic
BenefitsStrong, Good Impact Strength, and Resists Stress Cracking
Body ColorClear
Body Diameter (mm)91
Body MaterialHDPE
Bottle TypeReagent
Cap Size (mm - thread)63-415
Capacity (fl oz)32
Capacity (ml)1000
ClarityTranslucent
Closure ColorNatural
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedNo
Mouth SizeWide
Overall Height (mm)199
Pre-CleanedNone
RigiditySemi-Rigid
ShapeRound
Special FeaturesLeak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceGood
Temperature Range (°C)-100 to 120
Weak or Dilute Acid ResistanceExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density polyethylene (HDPE) wide-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bottle 32 oz 1 L Wide Mouth Round Reagent Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes 63-415 mm Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable No Package Quantity 6

Ulasan Produk

Tidak ada ulasan

Halaman Terkait