Spesifikasi
| Heat Resistance Temperature (°C) | 60 |
|---|---|
| Plug | None |
| Lid Material | PP |
| RoHS Directive | 10 substances |
| Mouth Inner Diameter (Φmm) | 27 |
| Scale | None |
| Outer Diameter (φmm) | 38 |
| Body Material | K-RESIN |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Clear bottles do not leak even without a stopper. The laborious work of removing the internal plug has been eliminated, saving time.
In accordance with FDA standards 117/1640, USP CLASS IV, Ministry of Health and Welfare Notification No. 98 and Ministry of Health and Welfare Ordinance No. 17, it is registered in the voluntary regulations of the Sanitation Council for Polyolefins.
Plastic plasticizers (DOA / DOP) and antioxidants (BHT / BHA) are not used, so they can be used for food containers and medical purposes.
* K-RESIN is softened or dissolved by alcohol, ketone, ester, ether and aromatic organic solvents.
* Many oil products also affect K-RESIN, but the extent depends on the usage conditions of the molded product. It is recommended to test and confirm in advance under actual usage conditions, including these chemicals.
In accordance with FDA standards 117/1640, USP CLASS IV, Ministry of Health and Welfare Notification No. 98 and Ministry of Health and Welfare Ordinance No. 17, it is registered in the voluntary regulations of the Sanitation Council for Polyolefins.
Plastic plasticizers (DOA / DOP) and antioxidants (BHT / BHA) are not used, so they can be used for food containers and medical purposes.
* K-RESIN is softened or dissolved by alcohol, ketone, ester, ether and aromatic organic solvents.
* Many oil products also affect K-RESIN, but the extent depends on the usage conditions of the molded product. It is recommended to test and confirm in advance under actual usage conditions, including these chemicals.
Warning
* K-RESIN is softened or dissolved by alcohol, ketone, ester, ether and aromatic organic solvent.* Many oil products also affect K-RESIN, but the degree depends on the usage conditions of the molded product. We recommend that you perform a test in advance under actual usage conditions, including these chemicals, to confirm.
Feature
Clear bottles do not leak even without an inner plug. It saves time by eliminating the troublesome work of removing the inner plug. In accordance with FDA Standards 117/1640, USP CLASS IV, Ministry of Health and Welfare Notification No. 98 and Ministry of Health and Welfare Ordinance No. 17, it is registered in the self-regulation of the Sanitary Council for Polyethylene, etc.
Since it does not use plasticizers (DOA / DOP) and antioxidants (BHT / BHA), it can also be used as a food container and for medical purposes.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Clear%20Wide%20Mouth%20(Botol%20Lab)/7hP106152269-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
