Beli alat insulation tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp37.999.900

    Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
  2. Sanwa Instrument Tester Isolasi Analog (Megger Analog)
    Mulai

    Rp3.299.900

    Sanwa Instrument Tester Isolasi Analog (Megger Analog)
    Deskripsi:
    This instrument is a DC insulation resistance tester to measure the insulation resistance of electric lines and electric equipment.
    atribut:
    • IP Rate: IP20
    • Battery: 6LR61(9V)x1pc
    • Dimensions (mm): 144x99x43
    • Weight (g): 310
    • Meter Type: Internal magnet, Taut-band meter(24μA)
  3. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  4. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp11.999.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remote
    atribut:
    • Back Light: Yes
  5. FLUKE Insulation Resistance Tester
    Mulai

    Rp26.999.900

    FLUKE Insulation Resistance Tester
    atribut:
    • Minimum Display (MΩ): 0.01
    • Rated Measuring Voltage (V/MΩ): 500/500, 1000/2000
    • Voltage (V): 600 (DC); 600 (AC)
  6. Hioki Analog Insulation Tester
    47%
    Mulai

    Rp2.999.900

    Hioki Analog Insulation Tester
    Deskripsi:
    -A new JIS standard certified product with a secure, safe and reliable design.-A convenient 4 range in one model.-The elegant and easy to see scale ensures readability of measured values.-A hand switch is included on test leads of IR4041-11.-A new JIS standard certified product with a secure, safe and reliable design.
  7. KYORITSU Tester Resistansi Isolasi Analog (Megger Analog)
    Mulai

    Rp8.999.900

    KYORITSU Tester Resistansi Isolasi Analog (Megger Analog)
    Deskripsi:
    _x000D_-A palm-sized small lightweight 2 range megger._x000D_-The graduation of the scale is easy to see and is color coded by the range of voltage._x000D_-A measuring probe with a remote switch that allows switch operation at hand is standard equipment._x000D_-CE standard product._x000D_-
    atribut:
    • AC Voltage (V): 0 to 600
    • Accuracy: (Insulation resistance tester) (Standard temperature) Within ± 5% of the indicated value, within ± 10% of the indicated value, (0 and ˆž scale) 0.7% or less of the scale length, (Voltmeter) ± 5% of the maximum scale value
    • Applicable Standard: JIS C 1302: 2014 compliant, JIS C 1010-1 CAT III 600V
    • Circuit Voltage Used: (Open) 1.2 times or less of the rated measurement voltage
    • DC Voltage (V): 0 to 600
    • Dimensions WxHxD (mm): 156x97x46
    • Effective Maximum Display Value (MΩ): 200
    • Frequency (Hz): 45 to 65
    • Included Accessories: Measuring probe with remote switch (7260), crocodile cord set (7261), carrying case (9173), tip metal fittings / long (8017A), shoulder belt (9121), AA batteries x 4, instruction manual
    • Length (mm): 46
    • Measurement Voltage (V): 500
    • Measuring Range: (Insulation resistance tester) (1st effective) 0.1-100MΩ, (2nd effective) 0.5-0.1MΩ / 100-200MΩ, (Voltmeter) AC 0-600V (45-65Hz) / DC0-600V
    • Outer Dimensions (mm): 97x156x46
    • Power Supply: 4 AA batteries LR6 / R6 (1.5V)
    • Protection Class: IP40
    • Rated Current (mA) : 1 to 1.2 (a)1MΩ
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Short Circuit Current (mA): Within 1.5
    • Suitable Battery: 4 AA batteries LR6 / R6 (1.5V)
  8. FLUKE Alat Ukur Uji Resistansi Isolasi
    Mulai

    Rp26.999.900

    FLUKE Alat Ukur Uji Resistansi Isolasi
    Deskripsi:
    Fluke 1507 adalah Alat ukur tahanan isolasi genggam serbaguna, kompak, untuk pengujian tahanan isolasi listrik industri menengah. Tegangan pengujian gandanya menjadikannya alat yang ideal untuk banyak pemecahan masalah, commissioning, dan aplikasi pemeliharaan pencegahan kerusakan.
    atribut:
    • Minimum Display (MΩ): 0.01
    • Rated Measuring Voltage (V/MΩ): 50/50, 100/100, 250/200, 500/500, 1000/10000
    • Voltage (V): 600 (DC); 600 (AC)
  9. KRISBOW Alat Ukur Ketahanan Tanah
    Mulai

    Rp3.299.900

    KRISBOW Alat Ukur Ketahanan Tanah
    atribut:
    • Continuity (ohm): Buzzer sound < 30
    • Resistance (ohm): 200/2000/20k/200K/2000K +/- (0.8% + 2d)
    • Accessories: Test leads, 4 wire cables, 2 iron rods and carrying case
    • Battery Test (V): 9 and 1.5 +/- (1%+2d)
    • DC Current (A): 2000u/20m/200m/10m +/- (1% + 2d)
    • Diode Test: Test current 1mA, Open circuit voltage 2.8V
    • Power Supply: 9V Battery
    • Voltage (V): 200m/2000m/20/200/600 +/- (0.8% + 3d) (DC); 200/600 +/- (1.2% + 10d) (AC)
  10. Hioki Analog Insulation/ MegaOhm HiTester
    Mulai

    Rp3.899.900

    Hioki Analog Insulation/ MegaOhm HiTester
    atribut:
    • Dimension (WxHxD): 159x177x53 mm
  11. MAXPOWER Digital Voltage Tester
    Mulai

    Rp71.900

    MAXPOWER Digital Voltage Tester
    atribut:
    • Size: 3.5 x 140 mm
Daftar Harga alat insulation tester Terbaru October 2026
Hioki High Voltage Insulation Tester (Pengukur Isolasi)Rp37.999.900
Sanwa Instrument Tester Isolasi Analog (Megger Analog)Rp3.299.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
FLUKE Insulation Resistance TesterRp19.999.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp11.999.900
FLUKE Insulation Resistance TesterRp26.999.900
Hioki Analog Insulation TesterRp2.999.900
KYORITSU Tester Resistansi Isolasi Analog (Megger Analog)Rp8.999.900
FLUKE Alat Ukur Uji Resistansi IsolasiRp26.999.900
KRISBOW Alat Ukur Ketahanan TanahRp3.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)