Beli alat ducting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NORDFAB Industrial Duct Clamp-Together Fitting (Saluran Udara Industri)
    Mulai

    Rp539.900

    NORDFAB Industrial Duct Clamp-Together Fitting (Saluran Udara Industri)
    Deskripsi:
    Branches connect to pipes and other duct pieces to combine or split into multiple paths. They are installed using rolled-edge quick-clamp ends or by sliding over an opening in an existing duct. They are made in a variety of materials and thicknesses for different applications.
    atribut:
    • Maximum Pressure Rating (in WC): 42
  2. CKE Nylon Flexible Ducting (Pipa Saluran Udara Nilon)
    Mulai

    Rp479.900

    CKE Nylon Flexible Ducting (Pipa Saluran Udara Nilon)
    Deskripsi:
    Ujung selang (1 sisi) lebih lebar untuk pemasangan ke blower, dilengkapi dengan taliFlexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.
    atribut:
    • Material: Nylon
  3. Non Brand Flange Ducting Galvanis
    Mulai

    Rp78.900

    Non Brand Flange Ducting Galvanis
    Deskripsi:
    Jumlah lubang disesuaikan dengan ukuran.
    atribut:
    • Thickness (mm): BJLS 0.8
  4. NORDFAB Clamp-Together Industrial Duct & Fittings
    Mulai

    Rp4.199.900

    NORDFAB Clamp-Together Industrial Duct & Fittings
    Deskripsi:
    Butterfly dampers open and close by rotating an internal gate to control airflow in the connected duct. They feature flanged connection points on their ends and are made using several materials for different applications. These dampers are designed for clean-air applications and may not function if used in other applications.
    atribut:
    • UNSPSC: 40141911
    • Connection Type: Clamp Together
    • End Type: Quick-Fit
    • Finish: Galvanized
    • Material: Steel
    • Material Thickness (ga): 22
    • Maximum Pressure Rating (in WC): 42
    • Maximum Temperature Rating (°F): 225
    • Minimum Pressure Rating (in WC): 2
    • Product Type: Butterfly Valve
    • Series: QF
  5. Non Brand Elbow Connector Galvanized (Sambungan Siku)
    Mulai

    Rp259.900

    Non Brand Elbow Connector Galvanized (Sambungan Siku)
    atribut:
    • Material: Galvanis BJLS
    • Angle (°): 90
  6. NORDFAB Duct Industrial Clamp-Together (Saluran Udara Sistem Klem)
    Mulai

    Rp549.900

    NORDFAB Duct Industrial Clamp-Together (Saluran Udara Sistem Klem)
    Deskripsi:
    Clamps provide a way to quickly and easily connect two duct components with rolled edges. They feature an integrated seal and can be quickly operated with one hand.
    atribut:
    • Finish: Galvanized
    • Material: Steel
    • Maximum Temperature Rating (°F): 194
    • Seal Material: Nitrile
  7. Non Brand Spiral Duct Galvanized (Pipa Ducting Spiral Galvanis)
    Mulai

    Rp259.900

    Non Brand Spiral Duct Galvanized (Pipa Ducting Spiral Galvanis)
    atribut:
    • Material: Galvanis BJLS
    • Length (m): 3
  8. Non Brand Duct Flange (Sambungan Kuping)
    Mulai

    Rp179.900

    Non Brand Duct Flange (Sambungan Kuping)
    Deskripsi:
    Sambungan yang digunakan pada ujung atau bagian pipa (ducting) untuk menghubungkan pipa tersebut dengan komponen lain atau untuk memasangnya ke peralatan pada sistem distribusi udara.
    atribut:
    • Material: BJLS
  9. CKE Blower Ventilator Portable (Blower Portabel)
    Mulai

    Rp249.900

    CKE Blower Ventilator Portable (Blower Portabel)
    Deskripsi:
    Portable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  10. NORDFAB Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp1.199.900

    NORDFAB Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    Non-insulated flexible ducts connect to HVAC ducts and direct airflow around obstacles and corners. They are made using a thin sheet of metal folded like an accordion, allowing them to bend and flex around obstacles. Their metal construction lets them move higher-temperature air and withstand more abuse than non-insulated air connectors. Due to their increased durability and how they transfer heat to their surroundings, they are commonly used as part of a combustion system exhaust in mechanical spaces.
    atribut:
    • UNSPSC: 40141901
    • Duct Material: Galvanized Steel
    • Fire Rating: Not Rated
    • For Duct Diameter (inch): 6
    • Interior Surface Texture: Smooth
    • Maximum Air Speed (fpm): 4500
    • Maximum Pressure Rating (in WC): 42
    • Maximum Temperature Rating (°F): 390
    • Minimum Temperature Rating (°F): -60
    • Overall Length (ft): 5
    • Wall Thickness (inch): 0.0185
  11. CKE Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp169.900

    CKE Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  12. DUCTMATE Duct Installation Accessories (Gantungan Seng)
    Mulai

    Rp229.900

    DUCTMATE Duct Installation Accessories (Gantungan Seng)
    Deskripsi:
    Duct hangers attach directly to flat surfaces or onto a metal strap suspended from the ceiling, providing mounting points for HVAC ducts. They help maintain clearances around the duct and support them along their length, preventing damage from sagging or drooping.
    atribut:
    • Base Material: Steel
    • Finish: Galvanized
  13. CONSAFE Galvanized Pipe (Pipa Berlapis Seng)
    Mulai

    Rp569.900

    CONSAFE Galvanized Pipe (Pipa Berlapis Seng)
    Deskripsi:
    Bisa digunakan untuk scafolding.
    atribut:
    • Length (m): 6
  14. TOTAKU INDUSTRIES Hose TAC Rigid Duct PP (Selang Exhaust)
    Mulai

    Rp7.399.900

    TOTAKU INDUSTRIES Hose TAC Rigid Duct PP (Selang Exhaust)
    atribut:
    • Cell Spacing (mm): 7.5
    • Color: Gray
    • Length (m): 10
    • Material: Polypropylene
    • Operating Temperature Range (°C): -10 to 80
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air (blower)
  15. monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Mulai

    Rp54.900

    monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Deskripsi:
    THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 5.8- Material Carbon Steel- Finishing Zinc Plated Galvanis
    atribut:
    • Material: Carbon Steel
    • Overall Length (mm): 1000
  16. Bishamon Mobile Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp9.899.900

    Bishamon Mobile Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    MobiLift BX BXB Series - Mobile Lift TablesLift Table MobiLift™ BX (Manual Lift) & BXB (Electric Lift) SeriesElectric-Hydraulic Mobile Scissor Lift Tables​Bishamon’s MobiLift™ scissor lift tables minimize lifting, reaching and stretching by allowing workers to easily move and position loads. These mobile lifting tables are designed with improved ergonomics, rugged construction, and high quality materials for excellent performance and reliability.MobiLift tables are available in a variety of capacities and raised heights, and can satisfy a wide range of applications. All models are made with heavy-duty materials and include captured scissor rollers for maximum stability. They feature high quality casters and wheels for excellent maneuverability, and a foot actuated caster brake. All MobiLift mobile lifter tables and mobile elevating tables are powder coated for an attractive durable finish.EASY MOBILITY - Premium Casters And Push Handle For Easy MobilityCAPACITY - Load Capacities From 330 To 1760 Lbs.PUMP OPERATION - Battery Push Button Or Manual Foot Pump OperationMODEL TYPES - Double Scissor And Stainless Steel Models AvailableMobiLift Highlights- Hand Lever Lowering ControlManual Operation- Convenient Foot Lever PumpManual Operation- Battery Compartment with ChargerBattery Operation- Push Button ControlBattery Operation- Removable, Pendant Push Button Control
  17. GBA Blind Flange
    Mulai

    Rp37.900

    GBA Blind Flange
    Deskripsi:
    Blind flange adalah jenis flange dengan fungsi utamanya untuk menutup ujung jaringan perpipaan, biasanya bersifat sementara, sehingga mencegah akses aliran fluida atau gas mengalir lebih lanjut. Sambungan blind flange dapat dibongkar dengan mudah jika ada perbaikan atau perubahan yang diperlukan.Blind flange yang ada di pasaran tersedia dalam ukuran berbeda, seperti blind flange 4 inch, dan 8 inch, dan masih banyak lagi. Tersedia juga berbagai jenis flange face yang bisa disesuaikan dengan tekanan dari pengoperasian sistem perpipaan, di antaranya flat face (FF), raised face (RF), dan ring type joint (RTJ). Temukan blind flange dengan kualitas terbaik dan harga kompetitif hanya di ACS.
    atribut:
    • Flange type: Blind Flange
    • Material: Carbon Steel
    • Mill Test Certificate: Available
  18. IMATSU Blower Ventilator Portable (Blower Portabel)
    Mulai

    Rp1.499.900

    IMATSU Blower Ventilator Portable (Blower Portabel)
    Deskripsi:
    Portable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi. Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.Keunggulan Produk :- Hembusan Angin Kencang- Material Baling-Baling Plastik 5 Blade- Gulungan motor 100 % kawat tembaga- Dilengkapi Tombol ON/OFF
    atribut:
    • Voltage (V): 220
  19. Fukagawa Haze Elbow 90 Deg
    Mulai

    Rp529.900

    Fukagawa Haze Elbow 90 Deg
    Deskripsi:
    A fitting used for bending pipes.
    atribut:
    • Dimension B (mm): 10
    • Thickness T (mm): 0.6
    • Dimensions (mm): l : 60
  20. KYOTO TOOL (KTC) Combination Pliers with Soft Grip (Tang Jepit Kombinasi)
    Mulai

    Rp379.900

    KYOTO TOOL (KTC) Combination Pliers with Soft Grip (Tang Jepit Kombinasi)
    Deskripsi:
    Specification : 21st century version tool
    atribut:
    • Dimensions t1 (mm): 11
    • Dimensions t2 (mm): 16
Daftar Harga alat ducting Terbaru October 2026
NORDFAB Industrial Duct Clamp-Together Fitting (Saluran Udara Industri)Rp539.900
CKE Nylon Flexible Ducting (Pipa Saluran Udara Nilon)Rp479.900
Non Brand Flange Ducting GalvanisRp78.900
NORDFAB Clamp-Together Industrial Duct & FittingsRp4.199.900
Non Brand Elbow Connector Galvanized (Sambungan Siku)Rp259.900
NORDFAB Duct Industrial Clamp-Together (Saluran Udara Sistem Klem)Rp549.900
Non Brand Spiral Duct Galvanized (Pipa Ducting Spiral Galvanis)Rp259.900
Non Brand Duct Flange (Sambungan Kuping)Rp179.900
CKE Blower Ventilator Portable (Blower Portabel)Rp249.900
NORDFAB Flexible Duct (Selang Udara Fleksibel)Rp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)