Beli alat alat airbrush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Spray Gun AirbrushDeskripsi:Accessories : Hose joint, dropper, spanner.Finishing Material : Brass, stainless steel, chrome plated.Purpose: Paint for plastic models, and art designsatribut:
- Within Diameter (mm): 63
- Inner Diameter (mm): 63
- Accessories: Hose Joint, Dropper, Spanner
- Purpose of Use: For painting/art design of plastic models, small articles, etc.
- LAKONI Kompresor Angin Direct DrivenDeskripsi:Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.atribut:
- Voltage (V): 180-220
- Meiji Piece Gun, Compact Spray Gun MP/F55 Seriesatribut:
- Type of feed: Gravity
- TRUSCO Air Brushatribut:
- Weight (g): 186
- Cup Capacity (ml): 22,17
- Accessories: Dropper, Hose Joint (G1/8), Exclusive Spanner, Cup
- Nozzle diameter (mm): 0.2
- Purpose of Use: For small coating amount of paint for prototype and repair paint. For places where spray pattern has entered minimally.
- TRUSCO Air BrushDeskripsi:-Air adjustment can be performed at the air brush's hand so you can also adjust the finish of the coating surface. -Air volume adjustment of the airbrush.atribut:
- Air Mounting Screw: G1/8xG1/8
- Compatible Model: TAB-02, TAB-03, TAB-02S-A, TAB-02S-B
- Material: Brass
- Purpose of Use: Air volume adjustment of the airbrush.
- Kenmaster Kompresor Angin Mini Pistonatribut:
- Displacement (L/minute): 35
- KRISBOW Set Alat Semprotan Catatribut:
- Color: Silver-Black
- MultiPro Direct Coupling Air Compressor (Kompresor Angin)Deskripsi:MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.atribut:
- Maximum Pressure (bar): 8
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- Meiji Hand Spray Gun F410 SeriesDeskripsi:This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trigatribut:
- Atomizing Air Pressure (MPa): 0.25
- Spray Distance (mm): 250
- Standard paint cup: 6G-C
- Paint feed system: Gravity
- Kenmaster Kompresor Angin Miniatribut:
- Body Material: Plastic
- Color: Blue
- Max. Amperage (A): 10
- Maximum Pressure (psi): 300
- Voltage (V): DC 12
- GENESIS Spray Gunatribut:
- Outer Diameter (mm): 20
- Inner Diameter (mm): 1
Daftar Harga alat alat airbrush Terbaru March 2026
| Anzen Air Brush | Rp479.900 |
| TRUSCO Spray Gun Airbrush | Rp2.499.900 |
| LAKONI Kompresor Angin Direct Driven | Rp1.299.900 |
| Meiji Piece Gun, Compact Spray Gun MP/F55 Series | Rp2.299.900 |
| TRUSCO Air Brush | Rp3.799.900 |
| TRUSCO Air Brush | Rp469.900 |
| Kenmaster Kompresor Angin Mini Piston | Rp339.900 |
| MultiPro Spray Gun Accessories | Rp189.900 |
| LAKONI Spray Gun | Rp269.900 |
| KRISBOW Set Alat Semprotan Cat | Rp369.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)





























































































































































/P101005496-1.jpg)
/P101525136-1.jpg)




%20VBC-EME%20series%20(Kompresor%20Angin)/P101005491-1.jpg)

/P101005505-1.jpg)