Beli aksesoris pintu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OOKI Paket Lengkap Aksesoris Pintu
    Mulai

    Rp1.299.900

    OOKI Paket Lengkap Aksesoris Pintu
    Deskripsi:
    Paket lengkap aksesories pintu yang terdiri dari Engsel, Handle, Lockcase, Eschutceon dan juga Cylinder.
    atribut:
    • Color: SN
  2. HAFELE Door Closer HS 950 Silver (Penutup Pintu Otomatis)
    Mulai

    Rp669.900

    HAFELE Door Closer HS 950 Silver (Penutup Pintu Otomatis)
    atribut:
    • Width (mm): 850-950
    • Door Opening Angle (Degree): 180 (Maximum)
    • Door Weight (kg): 60 (Maximum)
    • Hold Opening Angle (Degree): 90
  3. HAFELE Door Closer Aluminum Silver (Penutup Pintu Otomatis)
    Mulai

    Rp869.900

    HAFELE Door Closer Aluminum Silver (Penutup Pintu Otomatis)
    atribut:
    • Door with Size (mm): 850-950
    • Maximum Door Weight (kg): 60
    • Maximum Door Opening Angle, Approx (Degree): 180
    • Hold Opening Angle, Approx (Degree): 90
  4. Javafon Ceiling PVC (Plafon PVC)
    Mulai

    Rp129.900

    Javafon Ceiling PVC (Plafon PVC)
    atribut:
    • Size (m): 3
    • Thickness (mm): 8
    • Width (cm): 20
  5. Duma Angle Trim Panel (Panel List Siku)
    Mulai

    Rp98.900

    Duma Angle Trim Panel (Panel List Siku)
    atribut:
    • Dimensions (mm): 21x21
  6. Non Brand Gypsum Mesh Tape (Kain Kasa Gipsum)
    Mulai

    Rp7.900

    Non Brand Gypsum Mesh Tape (Kain Kasa Gipsum)
    Deskripsi:
    Kain kasa gypsum terbuat dari fiberglass atau kertas yang diperkuat serat fiberglass. Bahan ini memiliki anyaman rapat, kuat, lentur, dan tahan lama, serta seringkali dilengkapi lapisan perekat untuk menyatukan dan memperkuat sambungan antar papan gypsum agar tidak retak.
    atribut:
    • Material: Fiberglass
  7. Jayaboard Ceiling Cross Tee (Rangka Silang Plafon)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp779.900

    Jayaboard Ceiling Cross Tee (Rangka Silang Plafon)
    Deskripsi:
    1. Pemasangan mudah & cepat 2. Kualitas konsisten 3. Koneksi kuat & presisi 4. Sistem Plafon tahan gempa 5. Bahan baku sesuai SNI
  8. Jayaboard Ceiling Manhole Framed Jaya Access (Panel Akses)
    Mulai

    Rp449.900

    Jayaboard Ceiling Manhole Framed Jaya Access (Panel Akses)
    Deskripsi:
    JayaAccess panel made from Jayaboard Sheetrock with high quality, lightweight, and anti-sagging performance.JayaAccess framed with special designed aluminum to prevent damage in installation process.JayaAccess gives an easy ceiling access for maintenance.To have a better result, apply JayaAccess with JayaScrew and JayaCompound.Recommended Installations:- Can be used as ceiling access for maintenance- Follow the instruction on the packaging to apply
    atribut:
    • Type (mm): Standard 12
  9. Duroe Flush bolt
    Mulai

    Rp46.900

    Duroe Flush bolt
    Deskripsi:
    ANGZ FLUSH BOLT GRENDEL TANAM DUROE STAINLESS STEEL 304 PCSGrendel Tanam DUROE Stainless Anti karat.Grendel berbahan sangat TEBAL dan Kuat.TERSEDIA DALAM UKURAN 6" DAN 12 " Lengkap sekrup dan plat lubang.
  10. HAFELE Aksesoris Pintu
    Mulai

    Rp129.900

    HAFELE Aksesoris Pintu
    Deskripsi:
    Spring loaded plungerCast in patternPrevents accumulation of dust or dirt in the bore of the strikeStrikes have spring-loaded cover in order to prevent accumulation of dust or dirt inside the strike.Used as an alternative for strike plates that come with lever flush bolts.
    atribut:
    • Area Of Application: for flush bolt as alternative to striking plate, prevents dirt deposits in the bolt aperture
    • Version: Bolt aperture from Ø 9–20 mm
    • Material: Brass
    • Color: Nickel
  11. Dekkson Door Closer (Penutup Pintu Otomatis)
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    Dekkson Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  12. Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)
    Mulai

    Rp86.900

    Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)
    atribut:
    • Material: PVC (Polyvinyl Chloride)
  13. monotaro.id Kantong Plastik Sampah Hitam HDPE 50micron (Trash Bag / Kresek)
    20%
    Rating:
    99% of 100
    (71)
    Mulai

    Rp11.900

    monotaro.id Kantong Plastik Sampah Hitam HDPE 50micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Material: HDPE
    • Color: Hitam
    • Thickness (mm): 0.05
    • Thickness (micron): 50
  14. NEW STAR Door Closer Standard Installation (Penutup Pintu Instalasi Standar)
    Mulai

    Rp999.900

    NEW STAR Door Closer Standard Installation (Penutup Pintu Instalasi Standar)
    Deskripsi:
    Door Closing Speed AdjustmentClosing Speed Adjusting ValvesTrouble-free adjusting of speeds by simply turning the speed adjusting valves to the right or left.Backcheck Function (Optional)This function uses hydraulic pressure to prevent the door from opening rapidly when a strong wind or external force is imposed in the opening direction of the door. You can open the door slowly in the backcheck sectionthough the opening force is felt a little heavier.- A horizontal door closer refined by continued research into a product of the finest quality.- Different models to fit different door sizes. Each of these models is available for either standard installation or parallel installation. Further, a choice can be made between a closer with or without a hold-open device.- Simple inversion of the main body (turning upside-down) allows installation on both right and left hand doors.- An adjustable hold-open range of 70° to 180° is available to parallel installation and that of 70° to 120° is available to standard installation.- Models 81 and 181 allow a maximum door opening angle of 150°
  15. Jayaboard Ceiling Main Tee (Rangka Utama Plafon)
    Mulai

    Rp1.999.900

    Jayaboard Ceiling Main Tee (Rangka Utama Plafon)
    Deskripsi:
    1. Pemasangan mudah & cepat 2. Kualitas konsisten 3. Koneksi kuat & presisi 4. Sistem Plafon tahan gempa 5. Bahan baku sesuai SNI
    atribut:
    • Size (mm): 24x32x3600
    • Color: Silver
  16. Oil Boy Manhole Cover
    Mulai

    Rp5.299.900

    Oil Boy Manhole Cover
    atribut:
    • Size (inch): 22
  17. Dana Paint Danagloss PU Solid
    Mulai

    Rp229.900

    Dana Paint Danagloss PU Solid
    atribut:
    • Size (L): 1
    • Type: PU Solid
Daftar Harga aksesoris pintu Terbaru October 2026
OOKI Paket Lengkap Aksesoris PintuRp1.299.900
HAFELE Door Closer HS 950 Silver (Penutup Pintu Otomatis)Rp669.900
HAFELE Door Closer Aluminum Silver (Penutup Pintu Otomatis)Rp869.900
Javafon Ceiling PVC (Plafon PVC)Rp129.900
Duma Angle Trim Panel (Panel List Siku)Rp98.900
Non Brand Gypsum Mesh Tape (Kain Kasa Gipsum)Rp7.900
KSS WIRING ACCESSORIES KSS Wiring Accessories Cable Ties (Pengikat / Kabel Tis)Rp10.900
DORMAKABA Door Locks (Profil Cylinder)Rp269.900
Jayaboard Ceiling Cross Tee (Rangka Silang Plafon)Rp779.900
Jayaboard Ceiling Manhole Framed Jaya Access (Panel Akses)Rp449.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)