Beli air tool grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dynabrade Air-Powered Die Grinder
    Mulai

    Rp11.999.900

    Dynabrade Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
  2. American Tool Micro Air Grinder Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    American Tool Micro Air Grinder Kit
    atribut:
    • Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
    • Size (inch): 1/4 (6.25mm)
  3. TEKIRO Micro Air Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    TEKIRO Micro Air Grinder
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  4. American Tool Air Grinder
    Mulai

    Rp449.900

    American Tool Air Grinder
    atribut:
    • Air inlet: 6.25mm (1/4inch)
  5. monotaro Air Grinder For Heavy Grinding (Long Shaft Type)
    Mulai

    Rp3.499.900

    monotaro Air Grinder For Heavy Grinding (Long Shaft Type)
    Deskripsi:
    It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 345
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT3/8
    • Collet Size (mm): 6
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 142
    • Revolution Per Minute (rpm): 14600
  6. Vessel Air Micro Grinder
    Mulai

    Rp5.999.900

    Vessel Air Micro Grinder
    Deskripsi:
    -A soft grip that you do not feel tiredness even if you use this type for a long time.-Rear exhaust type that does not burn grinding powder.-For flat surface polishing and grinding.-Various smooth grinding including removal of cutter mark.-Mirror finish, etc.
    atribut:
    • Hose Intake Port: Rc1/4
    • Exhaust: Rear
  7. INGERSOLL RAND Air-Powered Die Grinder
    Mulai

    Rp2.999.900

    INGERSOLL RAND Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • Air Pressure (psi): 90
    • Power Source: Air Powered
    • Switch Type: Safety Lever
  8. BLITZ Diamond Grinding Akik
    Mulai

    Rp469.900

    BLITZ Diamond Grinding Akik
    Deskripsi:
    Diamond Punggung untuk akik
    atribut:
    • Size: 6inchx1x15x25,4 mm
  9. YOKOTA Air Disk Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.599.900

    YOKOTA Air Disk Grinder
    Deskripsi:
    -High efficiency grinder which thoroughly pursues safety equipment, safety, usability, durability in compliance with occupational health and safety regulations.-Safety throttle type to prevent unexpected operation.-For grinding/polishing of metals.-Touch Joint-Spanner-Hexagon Wrench
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x2to6x15mm
    • Air consumption: 0.45
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 188mm
    • Accessories: Touch Joint, Spanner, Hexagon Wrench
    • No. Load Speed: 13000min -1 power
    • Purpose of Use: For grinding/polishing of metals.
  10. SUPER TOOL Micro Air Grinder (Straight Type)
    Mulai

    Rp7.099.900

    SUPER TOOL Micro Air Grinder (Straight Type)
    Deskripsi:
    -This is the pencil type that is easy to grip and work efficiency increases.-Developed in quality and performance, no core shake, and demonstrate sustainability for a long time.-Scatter prevention of cutting powder and low noise type due to rear exhaust.--Precision grinding finishing of various molds.-Finishing of various welding masks.-Metal deburring, chamfering, polishing, engraving, inner surface processing of various metals.-Cutting, grinding, polishing treatment of plastics, stones and wood etc.
    atribut:
    • Hose Intake Port: R1/4
    • Exhaust: Back
  11. monotaro Air Micro Angle Grinder (For Surface Grinding)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    monotaro Air Micro Angle Grinder (For Surface Grinding)
    Deskripsi:
    It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0.4 to 0.6
    • Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
    • Overall Length (mm): 140
    • Hose Inside-Diameter (phi mm): 5
    • Spindle: M7-P0.75
    • Wheel size (mm): 30
    • Air Consumption (L/minute): 120
    • Connection diameter (phi mm): Air: 6
    • No Load Rotation Speed (rpm): 23500
  12. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  13. UHT Air Micro Grinder
    Mulai

    Rp4.299.900

    UHT Air Micro Grinder
    Deskripsi:
    -Super lightweight type with enhanced resin body.-For metal processing, polishing, deburring.
  14. KRISBOW Gerinda Botol
    Mulai

    Rp829.900

    KRISBOW Gerinda Botol
    Deskripsi:
    Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Air Die Grinder
    • Throttle: Collet Type
    • Hose size (inch): 3/8
  15. Dynabrade Air-Powered Random Orbital Disc Sander
    Mulai

    Rp7.499.900

    Dynabrade Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
    atribut:
    • UNSPSC: 27131507
  16. Dynabrade Expanding Drum & Wheel
    Mulai

    Rp2.899.900

    Dynabrade Expanding Drum & Wheel
    Deskripsi:
    The black-and-gold finish on these drill bits lubricates the bits and provides some resistance to wear and rust. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece. They also have flats on their shank that help prevent the bits from slipping in a drill chuck when drilling at high speeds or under heavy loads.
    atribut:
    • UNSPSC: 23131503
    • Compatible Abrasive Type: Inline Drum Sanding Belts
    • Connector Type: Threaded Hole
    • Drum Diameter (inch): 5
    • Drum Width (inch): 3-1/2
    • Expanding Material: Rubber
    • Expanding Type: Unslotted
    • Maximum Operating Speed (rpm): 3500
    • Product Type: Expander Wheel
    • Tool Connection Size: 5/8\"-11
  17. Dynabrade Sander
    Mulai

    Rp9.299.900

    Dynabrade Sander
    Deskripsi:
    - Tool has 1/4inch-28 female thread. Comes mounted with 54021 Adapter for pads with 1/4inch-20 female thread.- Includes 50107 Pad (2inch diameter) for PSA (adhesive backed) abrasive discs.- Optional 54030 Rotary Sanding Head permits locking-type male thread pad to be mounted.- Optional 54585 Side Handle available.
  18. Dynabrade Orbital Sander
    Mulai

    Rp6.499.900

    Dynabrade Orbital Sander
    Deskripsi:
    - Right Angle Mini-Dynorbital Random Orbital Sander- Built-in speed regulator, rear exhaust muffler, lever throttle. Heavy duty gear head. Includes sample 9-micron micro-finishing film discs. Optional 54585 Side Handle Assembly available.- Includes 54029 Sanding Head (accepts 3" and smaller dia. sanding pads with male locking-type threads).- Also Includes; 54031 soft density male locking-type pad, which accepts adhesive-backed micro-finishing film discs.
    atribut:
    • Exhaust Type: Rear
    • CE Certified: Yes
    • EAC Certified: Yes
    • Vacuum Type: Non-Vacuum
  19. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp459.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
Daftar Harga air tool grinder Terbaru March 2026
Dynabrade Air-Powered Die GrinderRp11.999.900
YOKOTA Air Disk GrinderRp7.199.900
American Tool Micro Air Grinder KitRp1.099.900
TEKIRO Micro Air GrinderRp719.900
American Tool Air GrinderRp449.900
monotaro Air Grinder For Heavy Grinding (Long Shaft Type)Rp3.499.900
Vessel Air Micro GrinderRp5.999.900
INGERSOLL RAND Air-Powered Die GrinderRp2.999.900
BLITZ Diamond Grinding AkikRp469.900
YOKOTA Air Disk GrinderRp7.599.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait