Dynabrade Expanding Drum Wheel (Drum amplas)

Sebelum PPN:
Rp3.099.900 - Rp5.099.900
Spesifikasi
UNSPSC23131503
Compatible Abrasive TypeInline Drum Sanding Belts
Connector TypeThreaded Hole
Drum Diameter (inch)5
Drum Width (inch)3-1/2
Expanding MaterialRubber
Expanding TypeUnslotted
Maximum Operating Speed (rpm)3500
Product TypeExpander Wheel
Tool Connection Size5/8\"-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The black-and-gold finish on these drill bits lubricates the bits and provides some resistance to wear and rust. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece. They also have flats on their shank that help prevent the bits from slipping in a drill chuck when drilling at high speeds or under heavy loads.
Feature
Inflatable Pneumatic Wheel Connector Type Threaded Hole Expanding Type Unslotted Maximum Operating Speed 3 500 RPM Overall Diameter 5 in Overall Width 3 1/2 in Product Type Expander Wheel Connector Size 5/8 In.-11 Expanding Material Rubber

Ulasan Produk

Tidak ada ulasan