Beli air tank air compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SPEEDAIRE Air Tank (Tangki Angin Kompresor)
    Mulai

    Rp1.799.900

    SPEEDAIRE Air Tank (Tangki Angin Kompresor)
    Deskripsi:
    Horizontal stationary air tanks have a low profile and can fit under work spaces. They are permanently installed where they can store air for an air compressor or expand the capacity of an existing system. These air tanks can hold high capacities of air without the risk of tipping.
    atribut:
    • Material: Steel
  2. DRAKOS Pressure Tank
    Mulai

    Rp1.999.900

    DRAKOS Pressure Tank
    atribut:
    • Maximum Pressure (bar): 10
  3. KRISBOW Tangki Udara
    Mulai

    Rp18.999.900

    KRISBOW Tangki Udara
    atribut:
    • Connector Size: 1.5
    • Working Pressure (Bar/Psi): 12 (176)
    • Tank Size dia. x high (mm): 800x2411
    • Volume (m³/L): 1 (1000)
  4. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  5. HIKKEI Pressure Tank
    Mulai

    Rp2.499.900

    HIKKEI Pressure Tank
    atribut:
    • Maximum Pressure (bar): 10/16
    • Working Temperature (°C): Butyl : -20/99; EPDM : -20/99; Natural Rubber : 0/77
  6. INDUSTRIAL AIR Air Tank (Tangki Angin Kompresor)
    Mulai

    Rp11.999.900

    INDUSTRIAL AIR Air Tank (Tangki Angin Kompresor)
    Deskripsi:
    The small size of these air tanks and built-in handle allow them to be carried by hand around a shop or job site without the additional weight of the air compressor. They are useful for completing small jobs such as tire inflation.
    atribut:
    • UNSPSC: 24111802
    • Capacity (gal): 20
    • Finish: Powder Coated
    • Manufacturer Part Number: IT20ASME
    • Material: Steel
    • Maximum Operating Pressure (psi): 175
    • Overall Height (inch): 20
    • Overall Length (inch): 34
    • Overall Width (inch): 14.75
    • Standards: ASME
    • Tank Style: Horizontal
  7. SMC Air Tank for VBA
    Mulai

    Rp8.699.900

    SMC Air Tank for VBA
    atribut:
    • Option 2: Drain Valve
    • Material: Carbon Steel(SS400)
  8. VELVAC Air Tank (Tangki Angin Kompresor)
    Mulai

    Rp5.999.900

    VELVAC Air Tank (Tangki Angin Kompresor)
    Deskripsi:
    These air tanks permanently mount to the bed of a truck or trailer where they can store air for tire inflation or to power air tools. They can be used as a replacement tank for an existing air compressor.
    atribut:
    • UNSPSC: 24111802
    • Finish: Powder Coated
    • Material: Steel
    • Maximum Operating Pressure (psi): 125
    • Number of Ports: 3
    • Standards: SAE J10
    • Tank Style: Horizontal
  9. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  10. Wipar Pressure Tank
    Mulai

    Rp589.900

    Wipar Pressure Tank
    atribut:
    • Capacity (L): 19
  11. KRISBOW Kompresor Screw
    Mulai

    Rp109.999.900

    KRISBOW Kompresor Screw
    atribut:
    • Working Pressure (Bar): 10
  12. MAPEI Membran Bakar
    Mulai

    Rp1.199.900

    MAPEI Membran Bakar
    Deskripsi:
    Pelapis kedap air berbahan dasar membran bitumen dengan sistem di bakar.
    atribut:
    • Size (m): 10x1
    • Color: Black
    • Packaging: Roll
  13. RYU Air Compressor (Kompresor Angin)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.499.900

    RYU Air Compressor (Kompresor Angin)
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  14. Waterplus Pressure Tank with Membrane
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

  15. Araki Heavy Duty Air Receiver Tank
    Mulai

    Rp23.999.900

    Araki Heavy Duty Air Receiver Tank
    atribut:
    • Air Inlet / Outlet: RC 1-1/2
    • Design Temperature (°C): 110
    • Diameter (mm): 800
    • Material: Steel Plate Q245B
    • Test Pressure (BAR): 10
    • Total Height (mm): 2144
    • Type: Cylinder Vertical
    • Volume (L): 1000
    • Working Pressure (Bar): 10
  16. Global Water Pressure Tank
    Mulai

    Rp5.399.900

    Global Water Pressure Tank
    Deskripsi:
    PressureWave™ tanks are ideally suited for a wide range of applications, including booster systems, thermal expansion, irrigation systems, and hydraulic hammer arresting.The PressureWave™ Series is constructed of a virgin polypropylene liner combined with an FDA approved high grade butyl diaphragm. This is held against the wall of the tank with a steel clench ring. The brass air valve, sealed by a threaded o-ring valve cap, prevents air leaks. Water enters the tank through a patented stainless steel water connection. The diaphragm and liner are both reinforced in specific wear areas for longer life. All internal parts including the air valve are rounded to prevent piercing of the diaphragm in extreme conditions. The water connection uniquely provides a dual water/air seal ensuring a complete leak free and maintenance free pressure vessel.On the exterior the almond colored two-part polyurethane paint finish over an epoxy undercoating provides hundreds of hours of UV and salt spray protection
    atribut:
    • Standard System Connection (inch): 1
    • Maximum Working Pressure (bar/psi): 10/150
    • Maximum Working Temperature (°C): 90
Daftar Harga air tank air compressor Terbaru October 2026
SPEEDAIRE Air Tank (Tangki Angin Kompresor)Rp1.799.900
SMC Air Tank VBAT0 SeriesRp6.499.900
DRAKOS Pressure TankRp1.999.900
KRISBOW Tangki UdaraRp18.999.900
CIMM Pressure TankRp6.199.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
HIKKEI Pressure TankRp2.499.900
INDUSTRIAL AIR Air Tank (Tangki Angin Kompresor)Rp11.999.900
SMC Air Tank for VBARp8.699.900
VELVAC Air Tank (Tangki Angin Kompresor)Rp5.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)