INDUSTRIAL AIR Air Tank (Tangki Angin Kompresor)

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC24111802
Capacity (gal)20
FinishPowder Coated
Manufacturer Part NumberIT20ASME
MaterialSteel
Maximum Operating Pressure (psi)175
Overall Height (inch)20
Overall Length (inch)34
Overall Width (inch)14.75
StandardsASME
Tank StyleHorizontal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The small size of these air tanks and built-in handle allow them to be carried by hand around a shop or job site without the additional weight of the air compressor. They are useful for completing small jobs such as tire inflation.
Feature
Air Tank Tank Capacity 20 gal Maximum Operating Pressure 175 psi Tank Type Horizontal Overall Length 34 in Overall Width 14.75 in Overall Height 20 in Standards ASME Material Steel Finish Powder Coated

Ulasan Produk

Tidak ada ulasan