Beli air pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan)
    50%
    Mulai

    Rp989.900

    ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan)
    Deskripsi:
    The air pressure can be controlled and adjusted with a small hand pressure gauge that does not break the balance when attached to the spray gun. Air pressure management.
    atribut:
    • Adjustment Method: Screw type
    • nipple: (Air) G1 / 4
    • Material (Main Unit): Brass
  2. monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  3. monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Mulai

    Rp279.900

    monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Deskripsi:
    Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Pricision (kPa): ± 30
    • Measuring Range (kPa): 0 to 1000
    • Air Outlet: G (PM) 1/4 plug
    • Type: Clip chuck
    • Types of Hozardous Materials: Non-dangerous goods
    • Hose Length (mm): About 440
    • Maximum Working Pressure (MPa): 1
    • Maximum Working Pressure (kPa): 1000
  4. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.199.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  5. Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp1.699.900

    Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.
    atribut:
    • Application: Inflating and Checking Pressure
  6. Milton Tire Pressure Gauge (Pengukur Tekanan Ban)
    Mulai

    Rp3.899.900

    Milton Tire Pressure Gauge (Pengukur Tekanan Ban)
    Deskripsi:
    Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.
    atribut:
    • UNSPSC: 23151820
    • Color: Brass
    • Features: Built in Deflator Valve
    • Gauge Type: Analog
    • Includes: Built-In Deflator Button; Rubber Boot Around Gauge
    • Manufacturer Part Number: 956
    • Material: Brass
    • Maximum Operating Air Pressure (psi): 160
    • Minimum Operating Air Pressure (psi): 10
    • Overall Length: 18-1/4
    • Pressure Increments (psi): 2
    • Product Type: Tire Pressure Gauge
  7. Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban)
    Mulai

    Rp449.900

    Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban)
    Deskripsi:
    Pencil tire pressure gauges are the most common gauge for frequent and quick tire pressure checks on the road. These inline-type gauges display a pressure reading on a bar that slides out when air from the tire is pushed through the gauge.
    atribut:
    • Product Type: Tire Pressure Gauge
  8. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  9. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  10. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  11. Omega Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp4.699.900

    Omega Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.
    atribut:
    • UNSPSC: 23153411
    • Application: Checking Tire Pressure
    • Chuck Type: Straight Lock-On
    • Color: Black
    • Features: 360 Degree Air Chuck Rotation; Illuminated LCD Readout; Rubber Sleeve
    • Finish: Anodized
    • Gauge Type: Digital
    • Head Style: Single
    • Hose Length (in): 6
    • Includes: Tire Inflator Gauge
    • Manufacturer Part Number: 83014
    • Material: Steel
    • Maximum Operating Air Pressure (psi): 160
    • Maximum Safe Storage Temperature (°F): 122
    • Minimum Operating Air Pressure (psi): 2
    • Number of Tire Inflators: 1
    • Pressure Increments (psi): 0.1
    • Product Type: Single-Tire Inflator Gauges
    • Thread Size: 1/4\"-18
    • Thread Standard: NPT
  12. Kennedy Workshop Air Line Gauge & Push-On Connector
    Mulai

    Rp2.099.900

    Kennedy Workshop Air Line Gauge & Push-On Connector
    Deskripsi:
    TPG170This push-on type tyre inflator is robust and has a dial type pressure gauge reading up to a maximum of 170psi. The pressure gauge is protected from accidental damage by a rubber shock guard.Heavy duty corrosion-resistant body with steel operating lever, brass fittings and anti-shock rubber guard. 300psi rated fibre reinforced rubber hose.Conforms to EC Directive 86/217/EEC.Accuracy:Reading scale: 2psi/10kPa (0.1bar).Inflation range: 170psi/1200kPa (12bar).
    atribut:
    • Display Type: Dial
    • ECLASS Code: 21049090
    • MFR Part No.: JD3295D-C
    • Max. Pressure Reading (Psi): 170
    • Product Type: Tyre Pressure Gauge
    • UNSPSC: 27140000
  13. SPEEDAIRE Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp509.900

    SPEEDAIRE Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.
    atribut:
    • UNSPSC: 23153411
    • Application: Inflating and Checking Pressure
    • Hose length: 12-5/8
    • Maximum Operating Temperature (°F): 122
    • Maximum Safe Storage Temperature (°F): 122
    • Minimum Operating Temperature (°F): -4
    • Minimum Safe Storage Temperature (°F): 32
    • Pressure Increments (psi): 2
    • Product Type: Single-Tire Inflator Gauges
    • Thread Size: 1/4
    • Thread Standard: FNPT
  14. monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp129.900

    monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Case Shape: Vertical collarless
    • Thickness (mm): 29.3
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
    • The connecting portion screw: R1 / 4
  15. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    41%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  16. monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  17. NIHONSEIKI Pressure Gauge
    Mulai

    Rp339.900

    NIHONSEIKI Pressure Gauge
    Deskripsi:
    Usage:For Air Regulators
    atribut:
    • Compatible: BN-3R01, BN-2501
    • Working Pressure (MPa): 0 - 1
    • Fluid: Air
    • Piping: PIPE DIMENSIONS :R1/4 Position of piping: behind
    • Display Board Diameter (mm): 50
  18. MIGISHITA General-Purpose Pressure Gauge (Star Gauge Phi 60)
    Mulai

    Rp279.900

    MIGISHITA General-Purpose Pressure Gauge (Star Gauge Phi 60)
    Deskripsi:
    Measurement of air, water, oil, etc.
    atribut:
    • Accuracy: +/- 2.5% FS
    • Material (Wetted Part): Brass
    • Connection Screw: G1 / 4
    • Case Material: SPC
    • Case Shape: Vertical A type (without rim)
    • Measurement Fluid: Air / oil / water
  19. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  20. monotaro Pressure Gauge
    Mulai

    Rp77.900

    monotaro Pressure Gauge
    Deskripsi:
    Pressure notation is a device that is easy to see.. It is a pressure gauge for replacement of regulator/filter regulator.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0 to 1
    • Fluid: air
    • Connection Thread: 1/8PT
Daftar Harga air pressure gauge Terbaru November 2026
ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan)Rp989.900
monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Rp349.900
monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)Rp279.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.199.900
Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Rp1.699.900
Milton Tire Pressure Gauge (Pengukur Tekanan Ban)Rp3.899.900
Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban)Rp449.900
NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.799.900
TECHCROFT Pressure Gauge GSS63Rp659.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)

Halaman Terkait