Beli air jet nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- AIR MASTER Wide Nozzle Made of Resin with PlugDeskripsi:Nozzle compatible with coupling type air duster. This nozzle is ideal for drying work because it blows air in a strip shape.atribut:
- Material: (Nozzle body) Resin/Brass
- Maximum Operating Pressure (MPa): 0.7
- Connection: 20-inch plug
- Nozzle Length (mm): About 60
- Nozzle Diameter (Φmm): About 1 x 28
- TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)Deskripsi:Mengganti kepala Nozzle dari jet ke model spray untuk mengatur besar kecilnya airatribut:
- Type: Variable Nozzle / Spray Nozzle
- Joplax Flat nozzle FL-600Eatribut:
- Adaptive Fluid: Air
- Connection Port Diameter: G1/4
- Working Air Pressure Range (MPa): 1
- TRUSCO Nozzle Air Duster Conical (Nosel Udara)atribut:
- Material: Brass
- Nozzle Length (mm): 15
- Nozzle Mounting Part: Screw Diameter G1 / 8
- Nozzle diameter (mm): phi1.0 x 12
- Weight (g): 10
- monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)Deskripsi:The flow rate can be adjusted with the nozzle.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: air
- Nozzle Diameter (Ø mm): 2
- Body Material: brass
- Nozzle Screw Diameter: G(PF)1/8
- PCL Plastic Blow Gun With Safety NozzleDeskripsi:Moulded anti-slip body made from a special acetalic resin to resist damage, staining and contamination with a 100% brass inner valve. The blow gun adjusts the airflow gradually for delicate working. With 110mm long safety nozzle for access into awkward areas. Suitable for use with both air and water. Recommended maximum working (outlet) pressure of 2bar/30psi.atribut:
- Grip Style: Pistol Grip
- Inner Valve Material: Brass
- Nozzle type: Safety Nozzle
- Suitable for use with: Air
- Handle Material: Chemical and Impact Resistant Acetal Resin
- Air Inlet Size: 1/4 BSPT
- Temperature Range: 0 to 80 Degree C
- Maximum Inlet Air Pressure: 10BAR
- Workplace Application: Industrial Workshop
- Air flow: 270L/min
- Product Number: BG5004
- Part Number: PCL2592404H
- TONATA Jet Nozzle (Nozzle Selang Pemadam Kebakaran)Deskripsi:Produk import. Nozzle dibuat dengan mesin CNC bukan bubut, kemungkinan bocor kecil sekali.
- Endlessafe Jet Nozzle Brass (Nozzle Selang Pemadam Kebakaran)atribut:
- Material: Brass
- TONATA Jet Nozzle Machino Brass (Jet Nozzle Kuningan)Deskripsi:Sebagai komponen yang berada pada ujung selang / Fire Hose untuk mengeluarkan serta untuk jalannya memancarkan air bertekanan tinggi dari sumber Fire Hydrant System.atribut:
- Material: Body Nozzle Alumunium
- Type Coupling: Machino Coupling
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length (mm): 90
- Width (mm): 42
- Nozzle Attachment Port: R1/4
- Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
- Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Overall Length (mm): 35
- Suitable fluid: Compressor Air
- Width (mm): 42
- nozzle thread: R1/4
- Joplax Air Duster Joplastar (R2) (Semprotan Angin Kompresor)Deskripsi:-Eliminate metal parts to the limit, PP resin was made of more than 90% of material. -Drying by air blow, cooling and cleaning.atribut:
- Nozzle Length: 26.5mm
- Nozzle Opening Diameter: 3mm
- Nozzle Mounting Port: M14x1
- Air Mounting Outlet: G1/4
- Total Length: 128mm
- INGCO Metal Trigger NozzleDeskripsi:INGCO Hose Nozzle Metal // Semprotan Air Steam Cuci Mobil Motor
- KURITA Nozzle for Air Duster Gun (Nosel Semprotan Angin Kompresor)Deskripsi:-Can be used for the air gun having the nozzle mounting port G1/8.atribut:
- Nozzle Opening Diameter: 2.3mm
- Nozzle Mounting Port: G1/8
- Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- TRUSCO Nozzle Air Duster Standard (Nosel Udara)Deskripsi:33atribut:
- Nozzle Opening Diameter (mm): 2
- Nozzle Attachment Port: G1/8
- Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)Deskripsi:Since it injects straight air from a single hole, it has high straightness and a high air blow effect.atribut:
- Material: S303
- Screw Size: R1/8
Daftar Harga air jet nozzle Terbaru October 2026
| Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih) | Rp189.900 |
| AIR MASTER Wide Nozzle Made of Resin with Plug | Rp109.900 |
| TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran) | Rp469.900 |
| Joplax Flat nozzle FL-600E | Rp989.900 |
| TRUSCO Nozzle Air Duster Conical (Nosel Udara) | Rp339.900 |
| monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin) | Rp16.900 |
| PCL Plastic Blow Gun With Safety Nozzle | Rp999.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp119.900 |
| TONATA Jet Nozzle (Nozzle Selang Pemadam Kebakaran) | Rp619.900 |
| Endlessafe Jet Nozzle Brass (Nozzle Selang Pemadam Kebakaran) | Rp389.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/4vP105632175-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Variable%2FSpray%20Nozzle%20(Nozzle%20Selang%20Pemadam%20Kebakaran)/92P111129326-1.jpg)

/P101000452-1.jpg)
%20(Nozel%20Semprotan%20Angin)/P102238288-1.jpg)

/ivP105633679-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Jet%20Nozzle%20(Nozzle%20Selang%20Pemadam%20Kebakaran)/38P108164116-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Endlessafe%20Jet%20Nozzle%20Brass%20(Nozzle%20Selang%20Pemadam%20Kebakaran)/piP107314918-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Jet%20Nozzle%20Machino%20Brass%20(Jet%20Nozzle%20Kuningan)/knP111128743-1.jpg)
/P102025017-1.jpg)
/bqP111403422-1.jpg)
%20(Semprotan%20Angin%20Kompresor)/poP102619924-7.jpg)

/P102868432-1.jpg)
/P102025048-1.jpg)
/P101504483-1.jpg)
/diP110734486-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)