Beli air hoist di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ENDO Air Hoist
    Mulai

    Rp34.999.900

    ENDO Air Hoist
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  2. ENDO Air Hoist
    Mulai

    Rp52.999.900

    ENDO Air Hoist
    atribut:
    • Type: Chain Type
    • Air inlet: 3/8
  3. HARRINGTON Air Chain Hoist
    Mulai

    Rp85.999.900

    HARRINGTON Air Chain Hoist
    Deskripsi:
    These low-headroom air chain hoists are compact to provide more lifting clearance than standard-sized air hoists. Also known as ultra-low headroom air hoists, they are ideal for applications with restricted headroom, like those in confined spaces or with obstructions they need to clear when lifting.
    atribut:
    • UNSPSC: 24101602
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Body Finish: Painted
    • Body Material: Cast Aluminium
    • Brake Type: Disc
    • Chain Finish: Nickel Plated
    • Chain Grade: Grade 80
    • Chain Length (ft): 11
    • Color: Yellow
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Not Included
    • Lift Length (ft): 10
    • Lifting Hook Material: Carbon Steel
    • Lifting Hook Type: Swivel Hook with Safety Latch
    • Maximum Air Pressure (psi): 90
    • Minimum Air Pressure (psi): 60
    • Mount Type: Hook Mounted - No Trolley
    • Number of Load Chains: 1
    • Number of Reeves: 1
    • Overload Protection Included: Yes
    • Programmable: Non-Programmable
    • Resistance Properties: Abrasion Resistant; Corrosion Resistant; Wear Resistant
    • Standards: ANSI/ASME B30.17
  4. ENDO Air Hoist
    Mulai

    Rp37.999.900

    ENDO Air Hoist
    atribut:
    • Air Supply Pressure (MPa): 0.4 to 0.6
  5. ENDO Air Hoist
    Mulai

    Rp35.999.900

    ENDO Air Hoist
    atribut:
    • Rated Load: 0.06t
    • Standard Lift: 1.9m
    • Hoisting Speed: 18.5 to 26.0m/min
    • Air Supply Pressure: 0.4 to 0.6MPa
    • Air consumption: 0.55 to 0.88
    • Connection Port Diameter: Rc3/8
  6. ENDO Air Hoist
    Mulai

    Rp34.999.900

    ENDO Air Hoist
    Deskripsi:
    -Push button operation that enables easy speed control from high speed to very low speed.-A compact and lightweight design allows for easy installation.-Can be used even in places where there is a danger of explosion such as in a chemical factory.
    atribut:
    • Rated Load: 0.06t
    • Standard Lift: 1.9m
    • Hoisting Speed: 18.5 to 26m/min
    • Air Supply Pressure: 0.4 to 0.6MPa
    • Air consumption: 0.55 to 0.88
    • Connection Port Diameter: R3/8
  7. DAYTON Air Chain Hoist
    Mulai

    Rp65.999.900

    DAYTON Air Chain Hoist
    Deskripsi:
    These general purpose air chain hoists move large and heavy loads.
    atribut:
    • UNSPSC: 24101602
    • Air Consumption (scfm): 48 @ 90psi
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 3/8
    • Air Inlet Type: NPT
    • Body Depth (inch): 10
    • Body Finish: Painted
    • Body Length (inch): 12-1/8
    • Body Material: Cast Aluminium
    • Body Width (inch): 10-3/16
    • Brake Type: Disc
    • Chain Finish: High Gloss
    • Chain Grade: Grade 80
    • Chain Material: Alloy Steel
    • Color: Red
    • Controls: Pendant
    • Included Components: External Speed Adjustment Screws
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Not Included
    • Lifting Hook Material: Alloy Steel
    • Lifting Hook Opening Width (inch): 1-1/16
    • Lifting Hook Type: Swivel Hook with Safety Latch
    • Maximum Air Consumption (SCFM): 48
    • Maximum Air Pressure (psi): 90
    • Minimum Air Consumption (scfm): 48
    • Minimum Air Pressure (psi): 90
    • Mount Type: Hook Mounted - No Trolley
    • Overload Protection Included: No
    • Sound Level (dBA): 92
    • Standards: ANSI/ASME B30.16
  8. HARRINGTON Electric Chain Hoist
    Mulai

    Rp70.999.900

    HARRINGTON Electric Chain Hoist
    Deskripsi:
    These general purpose electric chain hoists move heavy and odd-shaped loads.
    atribut:
    • UNSPSC: 24101602
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Included
    • Lifting Hook Material: Carbon Steel
    • Lifting Hook Type: Swivel Hook with Safety Latch
    • Mount Type: Hook Mounted - No Trolley
    • Pendant IP Rating: IP65
  9. TUMPA Spill Pallet
    Mulai

    Rp2.499.900

    TUMPA Spill Pallet
    atribut:
    • Color: Black Grating/Yellow Deck
    • Style: Economy Spill Pallet
    • Liquid Discharge Solution: Drain Plug
  10. Kenko Cash Box
    Mulai

    Rp169.900

  11. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  12. TOYO Hoist Chain Hoist Listrik
    Mulai

    Rp13.999.900

    TOYO Hoist Chain Hoist Listrik
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  13. ENDO Spring Balancer EWF
    Mulai

    Rp4.099.900

    ENDO Spring Balancer EWF
    Deskripsi:
    ENDO Spring Balancer EWF is a standard type with safety device with
  14. Elephant Electric Chain Hoist 1 Speed
    Mulai

    Rp18.999.900

    Elephant Electric Chain Hoist 1 Speed
    Deskripsi:
    Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspension
    atribut:
    • Load Capacity (t): 0.5
  15. TOYO Hoist Electric Chain Hoist KD Series
    Mulai

    Rp21.999.900

    TOYO Hoist Electric Chain Hoist KD Series
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  16. Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Mulai

    Rp3.699.900

    Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Deskripsi:
    Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.
    atribut:
    • Internal Diameter (mm): 6.4
    • Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
    • End One Coupler (inch): 3/8 NPTF
  17. DAYTON Manual Chain Hoist
    Mulai

    Rp2.699.900

    DAYTON Manual Chain Hoist
    Deskripsi:
    Manual chain hoists raise and move heavy loads over short distances.
    atribut:
    • UNSPSC: 24101602
    • Body Material: Steel
    • Brake Type: Double Disc Brake; Weston Style
    • Chain Finish: Black Tempered; Zinc Plated
    • Chain Material: Alloy Steel
    • Color: Red
    • For Outdoor Use: Yes
    • Included Components: Safety Latch Hooks
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Included
    • Lifting Hook Material: Alloy Steel
    • Lifting Hook Type: Hook with Safety Latch
    • Mount Type: Hook Mounted - No Trolley
    • Standards: ANSI/ASME B30.16
  18. DAYTON Electric Chain Hoist
    Mulai

    Rp21.999.900

    DAYTON Electric Chain Hoist
    Deskripsi:
    These general purpose electric chain hoists move heavy and odd-shaped loads.
    atribut:
    • UNSPSC: 24101602
    • Body Material: Steel
    • Chain Grade: Grade 80
    • Chain Material: Alloy Steel
    • Color: Red
    • Controls: Push Button Pendant
    • For Outdoor Use: No
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Included
    • Lifting Hook Material: Steel
    • Lifting Hook Type: Hook with Safety Latch
    • Mount Type: Hook Mounted - No Trolley
    • Number of Speeds: 1
    • Overload Protection Included: Yes
    • Thermal Protection: Included
Daftar Harga air hoist Terbaru March 2026
ENDO Air HoistRp34.999.900
ENDO Air HoistRp52.999.900
HARRINGTON Air Chain HoistRp85.999.900
ENDO Air HoistRp37.999.900
ENDO Air HoistRp35.999.900
ENDO Air HoistRp34.999.900
DAYTON Air Chain HoistRp65.999.900
HARRINGTON Electric Chain HoistRp70.999.900
TUMPA Spill PalletRp2.499.900
Joyko Kotak Penyimpan Uang (Deposit Box)Rp239.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)