HARRINGTON Air Chain Hoist (Kerekan Pneumatic)
#Grup produk P109351746
Sebelum PPN:
Rp89.999.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 24101602 |
|---|---|
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Body Finish | Painted |
| Body Material | Cast Aluminium |
| Brake Type | Disc |
| Chain Finish | Nickel Plated |
| Chain Grade | Grade 80 |
| Chain Length (ft) | 11 |
| Color | Yellow |
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Not Included |
| Lift Length (ft) | 10 |
| Lifting Hook Material | Carbon Steel |
| Lifting Hook Type | Swivel Hook with Safety Latch |
| Maximum Air Pressure (psi) | 90 |
| Minimum Air Pressure (psi) | 60 |
| Mount Type | Hook Mounted - No Trolley |
| Number of Load Chains | 1 |
| Number of Reeves | 1 |
| Overload Protection Included | Yes |
| Programmable | Non-Programmable |
| Resistance Properties | Abrasion Resistant; Corrosion Resistant; Wear Resistant |
| Standards | ANSI/ASME B30.17 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These low-headroom air chain hoists are compact to provide more lifting clearance than standard-sized air hoists. Also known as ultra-low headroom air hoists, they are ideal for applications with restricted headroom, like those in confined spaces or with obstructions they need to clear when lifting.
Feature
Air Chain Hoist Mount Type Hook Mounted - No Trolley Maximum Lifting Capacity 500 lb Fixed Lift Speed 29 fpm Air Inlet Type NPT Controls Pendant For Minimum Beam Flange Width Not Applicable For Maximum Beam Flange Width Not Applicable Headroom 12 in Maximum Air Pressure 90 psi Maximum Lifting Length 10 ft Maximum Air Consumption 34 cfm Programmable Non-Programmable Air Inlet Gender Female Air Inlet Size 3/8 in Body Depth 11 5/16 in Body Length 9 11/16 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kqP109351746-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
