Beli air grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- TEKIRO Micro Air Grinder (Gerinda Mini)Deskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- monotaro Air Grinder For Heavy GrindingDeskripsi:It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 173
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Collet Size (mm): 6
- Use Hose Diameter (mm): 6.5
- Air Consumption (L/minute): 108
- Revolution Per Minute (rpm): 24000
- YOKOTA Air Disk GrinderDeskripsi:-High efficiency grinder which thoroughly pursues safety equipment, safety, usability, durability in compliance with occupational health and safety regulations.-Safety throttle type to prevent unexpected operation.-For grinding/polishing of metals.-Touch Joint-Spanner-Hexagon Wrenchatribut:
- Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x2to6x15mm
- Air consumption: 0.45
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 188mm
- Accessories: Touch Joint, Spanner, Hexagon Wrench
- No. Load Speed: 13000min -1 power
- Purpose of Use: For grinding/polishing of metals.
- Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)atribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- TEKIRO Heavy Duty Air Die GrinderDeskripsi:Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminiumatribut:
- Average Air Consumption (CFM): 4
- Length (inch): 6
- Free Speed (rpm): 25000
- Air inlet (inch): 1/4
- Material: Aluminium
- Collet Size (inch): 1/4
- Dimension 1 (mm): 169
- Dimension 2 (mm): 28
- Dimension 3 (mm): 37
- Dimension 4 (mm): 119
- Dimension 5 (mm): 32
- Dimension 6 (mm): 24
- Maximum Air Pressure (psi): 90
- Overall Length (inch): 5-1/4
- Recommended Hose Size (inch): 3/8
- Toptul Air Straight Die Grinderatribut:
- Collet Chuck (mm): 6
- Power (HP): 0.6
- Free Speed (rpm): 22000
- Air Pressure (psi): 90
- Air consumption (CFM): 6
- Air inlet (inch): 1/4
- Min. Air Hose (inch): 3/8
- Overall Length (mm): 167
- Weight (kg): 0.6
- BULL Micro Air Die Grinderatribut:
- Speed (rpm): 54000
- Collet Size (inch): 1/8
- Air inlet (inch): 1/4
- Air Hose (inch): 3/8
- Air Consumprion (CFM): 2
- Air Comp. (HP): 1
- Content Set: 1x Micro Air Grinder, 1x Mini Oiler, 2x Hand Whrenches, 1x Female Nipple, 1x Blow Mold Case, 10x Mounted Stones
- JTC Air Die Grinderatribut:
- Collet Size (mm): 6
- Overall Length (mm): 175
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rotation Speed (rpm): 22000
- monotaro Air grinder + 6mm shank + 3mm with collet + rear exhaustDeskripsi:A rear exhaust type air grinder that does not hit the exhaust during work.atribut:
- Air Hose Connection: PT1/4
- Air Hose Inner Diameter (DIAmm): 6.5
- Collet Size (mm): 6
- Included Accessories: PT1/4 coupler, dustproof rubber cap, 12mm spanner x 2, 3mm collet
- Mass (kg): 0.5
- Noise Level (dB): 63
- Rotation Speed at No Load (min-1[rpm]): 30000
- Suitable Air Pressure (MPa): 0.62
- Type: Rear exhaust
- monotaro Air Grinder SetDeskripsi:It is a small type grinder. With a collet chuck, you can install a shaft-attached wheel of various shapes of 6 mm shank.. Finish grinding of small parts etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: Air grinder body x 1, 1/4 coupler x 1, wrench x 2, collet chuck 3 mm, 6 mm x 1, 6 mm Whetstone with shaft x 5, 3 mm Whetstone with shaft x 5
- Overall Length (mm): 190
- Body Weight (kg): 0.68
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Collet Size (mm): 6
- Use Hose Diameter (mm): 6.5
- Air Consumption (L/minute): 96
- Revolution Per Minute (rpm): 22000
- KRISBOW Gerinda BotolDeskripsi:Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Air Die Grinder
- Throttle: Collet Type
- Hose size (inch): 3/8
- monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler
- Overall Length (mm): 136
- Collet Size (mm): 3
- Air Connection Port: 43834
- Air Consumption (L/minute): 198
- No Load Speed (rpm): 56000
- Working Air Pressure Range (MPa): 0.62
- SP AIR Air Angle GrinderDeskripsi:It is small and lightweight. The switch is a grip type.For metal grinding, rust removal, and bead removal work.atribut:
- TRUSCO Number: 836-1592
- Vessel Air Micro Grinder Option (Mata Gerinda)Deskripsi:-Can be used according to the purpose of work from removal of cutter mark to mirror finishing during production of mold.-Suitable for grinding of hard steel, rough finish of flat surface and deburring.atribut:
- Outer Diameter (mm): 30
- Compatible Model: GT-MG25-12CF, 9CF, 12CR, 9CR
- SP AIR Straight GrinderDeskripsi:Ideal for finishing pipe inner diameters. The switch is a grip type.For finishing the inner diameter of pipes and for deburring various industrial parts.atribut:
- Total Length (mm): 342
- Exhaust: Side
- Hose attachment port: NPT3/8
- Chuck Inner Diameter (mm): 6
- Air Consumption (m³/minute): 0.55
- No Load Number of Revolutions (rpm): 14600
- No Load Rotation Speed (rpm): 14600
- Working Air Pressure Range (MPa): 0.62
- INGERSOLL RAND Air-Powered Vertical GrinderDeskripsi:Vertical grinders rotate grinding wheels to remove material from large, flat surfaces. The wheel mounts beneath the tool body, so the weight of the tool applies uniform pressure to the wheel for greater feed force and more aggressive material removal than an angle grinder. They have a back handle and a side handle to maintain control with two hands while grinding. Vertical grinders are commonly used for heavy stock removal and rough grinding in metal fabrication operations. These tools run on compressed air and contain few moving parts, so they tend to run cool and have a long lifespan.atribut:
- UNSPSC: 27131511
- Air Inlet Connection Size (inch): 1/2
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Air inlet (inch): 1/2 NPT Female
- Anti-Restart Technology: No
- DUTY: Heavy Duty
- Exhaust Location: Side
- For Wheel Type: Type 27; Type 28
- Grinder Orientation: Vertical
- Grinder Type: Vertical Type
- Grip Material: Metal
- Grip Style: Barrel Grip
- Guard Adjustment: Tooled Adjustable
- Head Type: Standard Head
- Housing Material: Steel
- Includes: Guard
- Kit Contents: (1) Bare Tool
- Lever Type: Safety Lever
- Maximum Speed (rpm): 6000
- Minimum Hose Size (inch): 3/4
- Number of Speed Settings: 1
- Power Source: Air Powered
- Reach: Standard Reach
- Safety Stop Mechanisms: Integral Guard
- Spindle Thread Size (inch): 5/8\"-11
- Standards: EN ISO 11148-7; EN ISO 15744; EN ISO 28927-1
- Switch Location: Top
- Switch Type: Lever
- Tether Style: Not Tether Capable
- Throttle Type: Lever
- Variable Speed: No
- SP AIR Angle GrinderDeskripsi:It is small and lightweight. The switch is a grip type.For metal grinding, rust removal, and beat removal work.atribut:
- Overall Length (mm): 210
- Exhaust: Side
- Hose attachment port: NPT3/8
- Air Consumption (m³/minute): 0.55
- Applicable Grinding Wheel Dimensions (ODxTxID) (mm): 100x6x15
- No Load Number of Revolutions (rpm): 13500
- No-load Speed (minute): 13500
- Working Air Pressure Range (MPa): 0.62
Daftar Harga air grinder Terbaru October 2026
| TRUSCO Air Micro Grinder (Mesin Gerinda) | Rp3.399.900 |
| TEKIRO Micro Air Grinder (Gerinda Mini) | Rp819.900 |
| Mesin HL Air Die Grinder | Rp309.900 |
| monotaro Air Grinder For Heavy Grinding | Rp2.799.900 |
| YOKOTA Air Disk Grinder | Rp8.699.900 |
| Wipro Air Micro Die Grinder Kit (Gerinda Angin Set) | Rp439.900 |
| TEKIRO Heavy Duty Air Die Grinder | Rp519.900 |
| Toptul Air Straight Die Grinder | Rp1.399.900 |
| BULL Micro Air Die Grinder | Rp289.900 |
| JTC Air Die Grinder | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000821-1.jpg)
/6sP103684244-2.jpg)



/P101005785-1.jpg)








/q0P101561936-2.jpg)

/00P102599000-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)