INGERSOLL RAND Air-Powered Vertical Grinder

Sebelum PPN:
Rp35.999.900 - Rp41.999.900
Spesifikasi
UNSPSC27131511
Air Inlet Connection Size (inch)1/2
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure (psi)90
Air inlet (inch)1/2 NPT Female
Anti-Restart TechnologyNo
DUTYHeavy Duty
Exhaust LocationSide
For Wheel TypeType 27; Type 28
Grinder OrientationVertical
Grinder TypeVertical Type
Grip MaterialMetal
Grip StyleBarrel Grip
Guard AdjustmentTooled Adjustable
Head TypeStandard Head
Housing MaterialSteel
IncludesGuard
Kit Contents(1) Bare Tool
Lever TypeSafety Lever
Maximum Speed (rpm)6000
Minimum Hose Size (inch)3/4
Number of Speed Settings1
Power SourceAir Powered
ReachStandard Reach
Safety Stop MechanismsIntegral Guard
Spindle Thread Size (inch)5/8\"-11
StandardsEN ISO 11148-7; EN ISO 15744; EN ISO 28927-1
Switch LocationTop
Switch TypeLever
Tether StyleNot Tether Capable
Throttle TypeLever
Variable SpeedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vertical grinders rotate grinding wheels to remove material from large, flat surfaces. The wheel mounts beneath the tool body, so the weight of the tool applies uniform pressure to the wheel for greater feed force and more aggressive material removal than an angle grinder. They have a back handle and a side handle to maintain control with two hands while grinding. Vertical grinders are commonly used for heavy stock removal and rough grinding in metal fabrication operations. These tools run on compressed air and contain few moving parts, so they tend to run cool and have a long lifespan.
Feature
Angle Grinder Wheel Diameter 9 in Horsepower 3 hp For Wheel Type Type 27 Type 28 Max Speed 6 000 RPM Air Inlet 1/2 in NPT Female Air Inlet Connection Size 1/2 in Air Inlet Gender Female Air Inlet Type NPT Lever Type Safety Lever Spindle Thread Size 5/8 In.-11 Reach Standard Reach Duty Heavy Duty Variable Speed No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait