monotaro Air grinder + 6mm shank + 3mm with collet + rear exhaust

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.399.900
Spesifikasi
Air Hose ConnectionPT1/4
Air Hose Inner Diameter (DIAmm)6.5
Collet Size (mm)6
Included AccessoriesPT1/4 coupler, dustproof rubber cap, 12mm spanner x 2, 3mm collet
Mass (kg)0.5
Noise Level (dB)63
Rotation Speed at No Load (min<sup>-1</sup>[rpm])30000
Suitable Air Pressure (MPa)0.62
TypeRear exhaust

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A rear exhaust type air grinder that does not hit the exhaust during work.
Warning
A rear exhaust type air grinder that does not hit the exhaust during work.
Feature
A rear exhaust type air grinder that does not hit the exhaust during work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait