ARO Air-Operated Grease Dispensing Pump System

Sebelum PPN:
Rp33.999.900 - Rp54.999.900
Spesifikasi
UNSPSC40151506
Air Inlet Size (inch)1/4 FNPT
Discharge Connection TypeNPTF
FeaturesHigh-Flow Pump; Ice-Free Air Motor Design; Stall-Free
For Media TypeGrease Lubricants
Hose Length (ft)10
Housing MaterialCarbon Steel
Includes Discharge HoseYes
Includes SpoutNo
Includes Suction TubeYes
Maximum Air Pressure (psi)150
Maximum Outlet Pressure (PSI)7500
Maximum Viscosity (cps)250000
MeteredNo
Power SourceAir
Ratio50:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Container-mount grease dispensing pump systems install directly on drums and large containers for convenient dispensing or transfer of grease and oil.
Feature
Grease Pump with Gun Max Air Pressure 150 psi Discharge Connection Type NPTF Features High-Flow Pump Ice-Free Air Motor Design Stall-Free Air Consumption 25 cfm Hose Length 10 ft Includes Discharge Hose Yes Noise Level 85 dBA Max Viscosity 250 000 cps Duty Cycle Continuous Includes Suction Tube Yes Includes Nozzle Yes Includes Spout No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait