Beli air flow switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nihon Seiki Flow Switch
    Mulai

    Rp3.199.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
  2. PRO UNITED Water Flow Switch
    Mulai

    Rp49.900

    PRO UNITED Water Flow Switch
    atribut:
    • Times: 600000
  3. Waterplus Flow Switch
    Mulai

    Rp209.900

    Waterplus Flow Switch
    atribut:
    • Unit (A): 16
  4. York Pump Flowting Switch
    Mulai

    Rp139.900

    York Pump Flowting Switch
    atribut:
    • Size (inch): 1x3/4
  5. TONATA Flow Switch
    Mulai

    Rp2.899.900

    TONATA Flow Switch
    Deskripsi:
    Flow Switch / Waterflow Detector (Potter)Alat untuk mendeteksi aliran air pada instalasi fire system.
    atribut:
    • Static Pressure (psi): 450
    • Standard: UL/FM
  6. TACO Paddle Flow Switch
    Mulai

    Rp4.099.900

    TACO Paddle Flow Switch
    Deskripsi:
    Insertion-style paddle flow switches detect and control the flow of liquids traveling in a system. Insertion-style switches penetrate perpendicularly into a pipe segment within a system and, in most cases, can be installed onto an active line, unlike panel-mounted or inline flowmeters.
    atribut:
    • UNSPSC: 39121538
    • Connection (inch): 1 NPT
    • Connection Size (inch): 1
    • Connection Type: NPT
    • Contact Rating (DC) (A): 15 @125/250VAC
    • Flow Rate (Minimum) (gpm): 4.5
    • Flow-Switch Type: Paddle
    • For Pipe Size (inch): 1
    • Frequency (Hz): 60
    • Housing/Body Material: Brass
    • Maximum Media Temperature (°F): 250
    • Nameplate Voltage (V): 125
    • Overall Height (inch): 4.7
    • Overall Length (inch): 3.5
    • Overall Width (inch): 3.7
    • Phase: Single
    • Set Point Configuration: Adjustable
    • Standards: CE Certified; CSA Certified; UL Listed
    • Switch Position: Normally Open
    • Switch Type: SPDT
    • Wetted Material: Brass; EPDM; Fluorosilicone; Stainless Steel
  7. Dwyer Paddle Flow Switch
    Mulai

    Rp2.599.900

    Dwyer Paddle Flow Switch
    Deskripsi:
    These switches detect and control the flow of compatible liquids traveling through a system in hazardous locations. Inline switches are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 39121538
    • Connection Type: NPT
    • Flow-Switch Type: Paddle
    • Frequency (Hz): 50; 60
    • Minimum Ambient Temperature (°F): -4
    • Minimum Media Temperature (°F): -4
    • Phase: Single
    • Set Point Configuration: Adjustable
    • Switch Position: Normally Closed; Normally Open
  8. Sanwa Flowting Switch
    Mulai

    Rp119.900

    Sanwa Flowting Switch
    Deskripsi:
    Bebas Cetak Cetek
    atribut:
    • Inlet Pipe Diameter (inch): 1
    • Voltage (V): 220 AC
    • Power (W): Up to 400 maximum, recommended to operate at 220
    • Operating Temperature (°C): 0-80
    • Body Material: Copper/Brass
    • Chamber Material: Reinforced Nylon
    • Flow Rate (L/minute): 5-7
    • Inside Spring Material: High Quality Stainless Steel
  9. TONATA Flow Switch Johnson
    Mulai

    Rp419.900

    TONATA Flow Switch Johnson
    Deskripsi:
    PN: F61KB-11CPaddle: 4 piece
    atribut:
    • Connection (inch): Screw 1
    • Maximum Liquid Pressure (PSIG): 150
    • Maximum Liquid Pressure (kPa): 1034
    • Maximum Liquid Temperature (°C): 121
    • Maximum Liquid Temperature (°F): 250
    • Minimum Liquid Temperature (°C): Zero
    • Minimum Liquid Temperature (°F): 32
  10. Nihon Seiki Flow Switch
    Mulai

    Rp4.199.900

    Nihon Seiki Flow Switch
    Deskripsi:
    -A diaphragm type flow switch with less malfunction.
    atribut:
    • Connection Port Diameter: Rc3/4
    • Withstanding Pressure (MPa): 1
    • Working Pressure (MPa): 0.03 to 0.5
    • Working Flow Rate (L/minute): 10.0 to 50
  11. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  12. Nihon Seiki Flow Switch
    Mulai

    Rp2.599.900

    Nihon Seiki Flow Switch
    Deskripsi:
    -A diaphragm type flow switch with less malfunction.
    atribut:
    • Working Pressure: 0.03 to 0.5MPa
    • withstanding Pressure: 1MPa
    • Working Fluid: Fresh water
    • Fluid Temperature: 5 to 60°C
  13. CKD Direct Acting 2 Port Solenoid Valve (Multi Rex Valve) NC (Energized Open Type)
    Mulai

    Rp609.900

    CKD Direct Acting 2 Port Solenoid Valve (Multi Rex Valve) NC (Energized Open Type)
    atribut:
    • Operation classification: Normally closed type (open type when energized)
  14. HONEYWELL Water Flow Switch
    Mulai

    Rp1.099.900

    HONEYWELL Water Flow Switch
    Deskripsi:
    APPLICATIONThe paddle type SPDT WFS series are designed to provide excellent performance where accuracy, reliability, and rugged construction are required used in liquid flow lines carrying water or any fluid neither harmful to brass and phosphor bronze nor classified as a hazardous fluids.They can be wired to close one circuit and open a second circuit when liquid flow either exceeds or drops below the adjusted flow rate. The WFS series are recommended for liquid pressure and temperature as mentioned below and must not be used on lines carrying liquids below 0 C degree. These series may be used on liquids with high salt or chlorine content but is not for use in hazardous atmospheres. They may be also used outdoors but must be protected from weather or splashing water. All series WFS flow switches are designed for use only as operating controls.Where an operating control failure would result in personal injury and/or loss of property, it is the responsibility of user to add safety devices that protect against, or supervisory systems that warn of control failure.
    atribut:
    • Bellows Life: 500K Cycle
    • Contact Point Life: 1000K Cycle
    • Insulation Resistance: Over 100Ω, DC500VM
    • Operating Pressure (kPa): 981
    • Temperature of Fluid (°C): Max. 100
    • Withstand Pressure (kPa): 1717
    • Withstand Voltage (V) : AC1500 (1minute)
  15. SMC Flow Switch /Paddle Style
    Mulai

    Rp2.199.900

    SMC Flow Switch /Paddle Style
    atribut:
    • CE-Compliant: None
    • Thread Type: Rc
  16. Sanwa Otomatis Pompa Air Dorong (Flow Switch)
    Mulai

    Rp109.900

    Sanwa Otomatis Pompa Air Dorong (Flow Switch)
    atribut:
    • Diameter (Inlet) (inch): 1
    • Voltage (V): AC 220
    • Flow Rate (L/minute): 5-7
    • Material: Copper (Body), Reinforced Nylon (Chamber), Stainless Steel (Inside Spring)
    • Maximum Power (W): 400
    • Operating Temperature (°C): 0-80
  17. EMC SLG Series 2/2 Solenoid Valve (Normal Close)
    Mulai

    Rp939.900

    EMC SLG Series 2/2 Solenoid Valve (Normal Close)
    atribut:
    • Series No.: SLG5404
    • Working Medium: Air, water, oil
    • Acting Type: Pilot type
    • Voltage Range: -15~10%
    • Working Temperature (°C): -5~150
    • Body Material: Brass
    • Seal Material: PTFE
  18. Uni-D Solenoid Valve AC 220V (60/50Hz)
    Mulai

    Rp959.900

    Uni-D Solenoid Valve AC 220V (60/50Hz)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  19. SMC Flow Switch Paddle Type Flow Switch IF3 Series
    Mulai

    Rp2.199.900

    SMC Flow Switch Paddle Type Flow Switch IF3 Series
    atribut:
    • Withstand Pressure (MPa): 1.75
    • Contact: 1ab
    • Insulation Resistance (ohm): 100 or more (DC500 mega)
    • Maximum Operating Pressure (MPa): 1
    • Withstand Voltage (V/minute): AC1500
Daftar Harga air flow switch Terbaru March 2026
Nihon Seiki Flow SwitchRp3.199.900
PRO UNITED Water Flow SwitchRp49.900
Waterplus Flow SwitchRp209.900
York Pump Flowting SwitchRp139.900
TONATA Flow SwitchRp2.899.900
TACO Paddle Flow SwitchRp4.099.900
Dwyer Paddle Flow SwitchRp2.599.900
Sanwa Flowting SwitchRp119.900
TONATA Flow Switch JohnsonRp419.900
Nihon Seiki Flow SwitchRp4.199.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)