Beli air filter tekiro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  2. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  3. EMC Filter and Regulator (Regulator Filter Udara)
    Mulai

    Rp229.900

    EMC Filter and Regulator (Regulator Filter Udara)
    atribut:
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  4. STAHLWERK Air Filter Regulator (Regulator Filter Udara)
    Mulai

    Rp239.900

    STAHLWERK Air Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    Regulator filter untuk mesin plasma cutting
  5. CP Filter Regulator Pneumatic (Regulator Filter Udara)
    Mulai

    Rp169.900

  6. EMC Regulator Filter (Filter Regulator Udara)
    Mulai

    Rp189.900

    EMC Regulator Filter (Filter Regulator Udara)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Regulator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Maximum Working Pressure (MPa): 1
    • Valve Type: With Overflow
    • Working Temperature (°C): 5~6
  7. EMC FRL Filter (Filter Regulator) (Unit FRL)
    Mulai

    Rp419.900

    EMC FRL Filter (Filter Regulator) (Unit FRL)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Filter+regulator+ lubricator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Bowl material: Polycarbonate
    • Filter Precision: 40 µm (5 µm is optional)
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Recommended oil: Turbine No.1 Oil ISOVG32
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  8. EMC AER Series Regulator Filter (Filter Regulator Udara)
    Mulai

    Rp129.900

    EMC AER Series Regulator Filter (Filter Regulator Udara)
    atribut:
    • Series No.: AE: Small Body Size without bowl guard
    • Poer Size (inch): 1/4
    • Body Size: 2000 Body
    • Working Medium: Air
    • Adjust Pressure Range (MPa): 0.05-0.85
    • Maximum Adjusting Pressure (MPa): 1
    • Guaranteed Pressure (MPa): 1.5
    • Weight (g): 200
    • Working Pressure (MPa): 0-1
    • Working Temperature (°C): 5~6
  9. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  10. NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp459.900

    NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)
    atribut:
    • UNSPSC: 31160000
    • Pressure Drop (psig): 15
    • Seal Material: Nitrile Rubber
    • Series: Norgren
  11. TRUSCO Filter Regulator (Regulator Filter Udara)
    36%
    Mulai

    Rp639.900

    TRUSCO Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    -A compactly assembled equipment with integrated air filter and air regulator.
    atribut:
    • Set Pressure (MPa): 0.05 to 0.85
    • Filtration precision: 40μm
    • Connection Port Diameter: 0
    • Working Pressure: 1MPa
    • Processing Air Volume per minute: 0.5
    • Total Length: 156mm
  12. KRISBOW Filter Regulator Lubricator (Unit FRL)
    Mulai

    Rp1.099.900

    KRISBOW Filter Regulator Lubricator (Unit FRL)
    Deskripsi:
    Filter Regulator LubricatorMetal Bowl with Gauge 1inch
    atribut:
    • Adj. Pressure Range (bar): 10
    • Max. Service Pressure (bar): 15
    • Operating Temperature Range (°C): 5 - 80
    • Filter Element (micron): 5
  13. EMC Filter Regulator Lubricator EC Series (Unit FRL)
    Mulai

    Rp639.900

    EMC Filter Regulator Lubricator EC Series (Unit FRL)
    atribut:
    • Bowl material: Polycarbonate
    • Filter Precision (µm): 25 (5 is optional)
    • Maximum Working Pressure (MPa): 1.0
    • Pressure Adjustment Range (MPa): 0.15-0.85
    • Proof Pressure (MPa): 1.5
    • Recommended oil: Turbine No.1 oil ISOVG32
    • Valve Type: With overflow
    • Working Temperature (°C): 5-60
  14. NAKANISHI (NSK) Collet
    Mulai

    Rp1.599.900

    NAKANISHI (NSK) Collet
    Deskripsi:
    This is a collet. An accessory for the spindle.
    atribut:
    • Overall Length (mm): 21
    • Inner Diameter (mm): Φ6.0
    • Mass (g): 9.4
    • Suitable Model: MSS-25, MSST-23, NR-2351, NR-2551, NR-303, NR-311, NR-3060S, NR-403E, NR-453E, PMA-3013K, PMS-3020K, PMR-3005K, RAS-101, RAS-151E, RAX-71E, RAX-271E
    • Name: Colette (91559)
    • TRUSCO Number: 162-8073
  15. Fantech Headset Stand
    Mulai

    Rp97.900

    Fantech Headset Stand
    Deskripsi:
    Konstruksi kuat dan desain ikonik digabungkan untuk menciptakan tampilan terbaik untuk headset Anda.Dasar karet non slip memberikan stabilitas dan perlindungan untuk meja andaPILIHAN WARNATersedia dalam tiga warna Hitam, Merah & Putih
  16. monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Mulai

    Rp629.900

    monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
Daftar Harga air filter tekiro Terbaru October 2026
TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)Rp239.900
TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Rp309.900
EMC Filter and Regulator (Regulator Filter Udara)Rp229.900
STAHLWERK Air Filter Regulator (Regulator Filter Udara)Rp239.900
CP Filter Regulator Pneumatic (Regulator Filter Udara)Rp169.900
EMC Regulator Filter (Filter Regulator Udara)Rp189.900
Wipro Regulator & Filter for Mini Compressor (Regulator Filter Udara)Rp189.900
EMC FRL Filter (Filter Regulator) (Unit FRL)Rp419.900
EMC AER Series Regulator Filter (Filter Regulator Udara)Rp129.900
SMC Filter Regulator (Regulator Filter Udara)Rp999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)