Beli air dryer for air compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Pengering Udara
    Mulai

    Rp11.999.900

    KRISBOW Pengering Udara
    atribut:
    • Refrigerant: R134a
    • Power (V): AC 220/50Hz 1Phase
    • Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
  2. SMC Refrigerated Air Dryer
    Mulai

    Rp21.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  3. Mark Refrigerant Air Dryer
    Mulai

    Rp28.999.900

    Mark Refrigerant Air Dryer
    atribut:
    • Pressure (bar): 13
    • Voltage (V): 230
    • Phase (Ph): 1
    • Frequency (Hz): 50
  4. SMC Refrigerated Air Dryer With After Cooler
    Mulai

    Rp50.999.900

    SMC Refrigerated Air Dryer With After Cooler
    atribut:
    • Air Compressor Size (kW): 11
    • Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
    • Option C: Standard
    • Option D: Without A Heavy-Duty Auto Drain
    • Option E: Without A Motor Type Auto Drain
    • Option A: Standard
    • Option B: Without Chinese Labels And A Chinese Operation Manual
    • Option F: Without A Circuit Breaker
    • Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Voltage (V AC): Single-Phase 230 (60 Hz)
  5. Yama Air Dryer
    Mulai

    Rp15.999.900

    Yama Air Dryer
    Deskripsi:
    Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.
    atribut:
    • Voltage (V): 220
    • Dimensions (cm): 813 SCFM
    • Frequency (Hz): 50
    • Working Pressure (Bar): 6-10
    • Refrigerant: R22
    • Air Adaptor Diameter (inch): 2
    • Diameter In (inch): 1
    • Diameter Out (inch): 1
  6. CKD Refrigerated Air Dryer Zero Aqua
    Mulai

    Rp32.999.900

    CKD Refrigerated Air Dryer Zero Aqua
    Deskripsi:
    Removing moisture from compressed air, prevent the problem of pneumatic equipment by moisture. Equipment for moisture in the compressed air is removed to give a dry air
    atribut:
    • Working Fluid: Compressed air
    • Inlet Air Temperature (°C): 5 to 80
    • Exit Air Pressure Dew Point (°C): 10
    • Inlet air Pressure (MPa): 0.15 to 1.0
    • Amount of Treated Air at 50/60Hz (m³/minute): 0.30/0.35 (inlet air temperature 55 °C, inlet air pressure 0.7 MPa, ambient temperature 32 °C)
    • Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%)
    • Connection aperture: R1/2
    • Mass (kg): 21
    • Maximum Working Pressure (MPa): 1
  7. Nihon Seiki Refrigerated Air Dryer
    Mulai

    Rp29.999.900

    Nihon Seiki Refrigerated Air Dryer
    Deskripsi:
    -A tube-in-tube type cooler allows the dew point at 4°C under pressure.-Adopted R-134a that do not destroy the ozone.-Removal of moisture contained in compressed air.
    atribut:
    • Color: Fluorescent Red
    • Maximum Working Load: 1kg
    • Surface Materials: Urethane resin
  8. INGERSOLL RAND Refrigerated Compressed Air Dryer
    Mulai

    Rp40.999.900

    INGERSOLL RAND Refrigerated Compressed Air Dryer
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Dew Point Temperature (°F): 50
    • Drain Included: Yes
    • Finish: Powder Coated
    • Heat Exchanger Material: Aluminium
    • Input Voltage (V): 115 AC
    • Iso Class: 6
    • Maximum Incoming Pressure (psi): 203
    • Phase: Single
    • Refrigerant: R-134A
  9. KRISBOW Kompresor Screw
    Mulai

    Rp99.999.900

    KRISBOW Kompresor Screw
    atribut:
    • Working Pressure (Bar): 10
  10. Future Star Kompresor Screw
    Mulai

    Rp26.999.900

    Future Star Kompresor Screw
    atribut:
    • Pressure (MPa): 0.8
  11. Mark Oil-Injected Screw Air Compressor
    Mulai

    Rp87.999.900

    Mark Oil-Injected Screw Air Compressor
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  12. Baldor Air Compressor A Series Fix-Speed
    Mulai

    Rp46.999.900

    Baldor Air Compressor A Series Fix-Speed
    atribut:
    • Ambient Temperature (°C): -5 to +40
  13. SPEEDAIRE Refrigerated Compressed Air Dryer
    Mulai

    Rp17.999.900

    SPEEDAIRE Refrigerated Compressed Air Dryer
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Input Voltage (V): 115 AC
    • Phase: Single
  14. SMC Refrigerated Air Dryer IDF15 Series
    Mulai

    Rp46.999.900

    SMC Refrigerated Air Dryer IDF15 Series
    atribut:
    • Type: IDF15E1
    • Ambient Temperature (°C): 32
    • Ambient Humidity (%): Relative humidity 85% or less
    • Voltage (V): (20) Single-phase AC200V (50 Hz), AC200 / 220V (60 Hz)
    • Cooling Method: Air-cooled freezing type
    • Copper Pipe Rust Prevention Treatment: (-) None
    • For Compressed Air Cooling: (-) None
    • Inlet Air Temperature (°C): 35
    • Inlet air Pressure (MPa): 0.7
    • Operating Ambient Temperature (°C): 2-40
    • Refrigerant Used: R134a(HFC)
    • Suitable fluid: Compressed air
    • Treated Air Volume (m³/minute): 2.8/3.1 (at 50/60Hz)
  15. SMC Refrigerated Air Dryer High Temperature Inlet Type IDU8 Series
    Mulai

    Rp41.999.900

    SMC Refrigerated Air Dryer High Temperature Inlet Type IDU8 Series
    atribut:
    • Ambient Temperature (°C): 32
    • Ambient Humidity (%): Relative humidity 85% or less
    • Voltage (V): (10) Single-phase AC100 (50 Hz), AC100 / 110V (60 Hz)
    • Copper Pipe Rust Prevention Treatment: (-) None
    • Inlet air Pressure (MPa): 0.7
    • Inlet Air Temperature (°C): 55
    • Operating Ambient Temperature (°C): 2-40
    • Refrigerant Used: R134a(HFC)
    • Suitable fluid: Compressed air
    • Treated Air Volume (m³/minute): 1.1/1.2 (at 50/60Hz)
  16. SMC Membrane Air Dryer IDG3 Series
    Mulai

    Rp3.799.900

    SMC Membrane Air Dryer IDG3 Series
    atribut:
    • Body Size: 3
    • Airflow Rate (L/minute): 25
  17. SPEEDAIRE Replacement Desiccant for Compressed Air Dryer
    Mulai

    Rp829.900

    SPEEDAIRE Replacement Desiccant for Compressed Air Dryer
    Deskripsi:
    These packages of desiccant replace saturated desiccant in a Speedaire compressed air dryer. These desiccant beads change color to indicate that they are saturated and in need of replacement.
Daftar Harga air dryer for air compressor Terbaru January 2026
SMC Refrigerated Air Dryer High Temperature Inlet Type IDU SeriesRp5.799.900
KRISBOW Pengering UdaraRp11.999.900
SMC Refrigerated Air DryerRp21.999.900
Mark Refrigerant Air DryerRp28.999.900
SMC Refrigerated Air Dryer With After CoolerRp50.999.900
Yama Air DryerRp15.999.900
CKD Refrigerated Air Dryer Zero AquaRp32.999.900
Nihon Seiki Refrigerated Air DryerRp29.999.900
INGERSOLL RAND Refrigerated Compressed Air DryerRp40.999.900
KRISBOW Kompresor ScrewRp99.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)