Beli air dryer compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Pengering Udara
    Mulai

    Rp11.999.900

    KRISBOW Pengering Udara
    atribut:
    • Refrigerant: R134a
    • Power (V): AC 220/50Hz 1Phase
    • Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
  2. Yama Air Dryer
    Mulai

    Rp15.999.900

    Yama Air Dryer
    Deskripsi:
    Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.
    atribut:
    • Voltage (V): 220
    • Dimensions (cm): 813 SCFM
    • Frequency (Hz): 50
    • Working Pressure (Bar): 6-10
    • Refrigerant: R22
    • Air Adaptor Diameter (inch): 2
    • Diameter In (inch): 1
    • Diameter Out (inch): 1
  3. KRISBOW Kompresor Screw
    Mulai

    Rp99.999.900

    KRISBOW Kompresor Screw
    atribut:
    • Working Pressure (Bar): 10
  4. SMC Refrigerated Air Dryer With After Cooler
    Mulai

    Rp50.999.900

    SMC Refrigerated Air Dryer With After Cooler
    atribut:
    • Air Compressor Size (kW): 11
    • Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
    • Option C: Standard
    • Option D: Without A Heavy-Duty Auto Drain
    • Option E: Without A Motor Type Auto Drain
    • Option A: Standard
    • Option B: Without Chinese Labels And A Chinese Operation Manual
    • Option F: Without A Circuit Breaker
    • Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Voltage (V AC): Single-Phase 230 (60 Hz)
  5. Future Star Kompresor Screw
    Mulai

    Rp26.999.900

    Future Star Kompresor Screw
    atribut:
    • Pressure (MPa): 0.8
  6. SMC Refrigerated Air Dryer
    Mulai

    Rp21.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  7. Mark Refrigerant Air Dryer
    Mulai

    Rp28.999.900

    Mark Refrigerant Air Dryer
    atribut:
    • Pressure (bar): 13
    • Voltage (V): 230
    • Phase (Ph): 1
    • Frequency (Hz): 50
  8. Mark Oil-Injected Screw Air Compressor
    Mulai

    Rp87.999.900

    Mark Oil-Injected Screw Air Compressor
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  9. INGERSOLL RAND Refrigerated Compressed Air Dryer
    Mulai

    Rp40.999.900

    INGERSOLL RAND Refrigerated Compressed Air Dryer
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Dew Point Temperature (°F): 50
    • Drain Included: Yes
    • Finish: Powder Coated
    • Heat Exchanger Material: Aluminium
    • Input Voltage (V): 115 AC
    • Iso Class: 6
    • Maximum Incoming Pressure (psi): 203
    • Phase: Single
    • Refrigerant: R-134A
  10. SMC Membrane Air Dryer IDG3 Series
    Mulai

    Rp3.799.900

    SMC Membrane Air Dryer IDG3 Series
    atribut:
    • Body Size: 3
    • Airflow Rate (L/minute): 25
  11. SPEEDAIRE Replacement Desiccant for Compressed Air Dryer
    Mulai

    Rp829.900

    SPEEDAIRE Replacement Desiccant for Compressed Air Dryer
    Deskripsi:
    These packages of desiccant replace saturated desiccant in a Speedaire compressed air dryer. These desiccant beads change color to indicate that they are saturated and in need of replacement.
  12. SPEEDAIRE Deliquescent Desiccant Compressed Air Dryer
    Mulai

    Rp9.899.900

    SPEEDAIRE Deliquescent Desiccant Compressed Air Dryer
    Deskripsi:
    These multi-stage deliquescent desiccant dryers install in-line and include additional components, such as air filtering, to treat the air before it is sent to the point of use.
    atribut:
    • UNSPSC: 23201202
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/2
    • Air Inlet Type: NPT
    • Air Outlet Gender: Female
    • Air Outlet Size (inch): 1/2
    • Air Outlet Type: NPT
    • Body Material: Metal
    • Bowl Capacity (lbs): 1.5
    • Bowl material: Metal
    • Desiccant Material: Deliquescent
    • Dew Point Temperature (°F): -40
    • Includes: Gauge; Shut-Off Valve
    • Manufacturer Part Number: PAC-20
    • Maximum Air Compressor Horsepower (HP): 15
    • Maximum Flow @ 100psi (cfm): 40
    • Maximum Flow Rate (CFM): 40
    • Maximum Operating Pressure (psi): 125
    • Maximum Operating Temperature (°F): 120
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Overall Depth (inch): 5-1/8
    • Overall Height (inch): 24
    • Overall Width (inch): 12-1/4
    • Total Air Capacity (ft³): 0.095
  13. SPEEDAIRE Desiccant Compressed Air Dryer
    Mulai

    Rp5.899.900

    SPEEDAIRE Desiccant Compressed Air Dryer
    Deskripsi:
    These multi-stage refillable desiccant dryers include additional air treatment steps, such as air filtering, to treat the air before it is sent to the point of use. They are refillable with fresh desiccant and are designed to be reused.
    atribut:
    • UNSPSC: 40151610
    • Air Inlet Size (inch): 1/2
    • Air Inlet Type: NPT
    • Air Outlet Size (inch): 1/2
    • Air Outlet Type: NPT
    • Iso Class: 2
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Standards: ISO
  14. Baldor Air Compressor Tank Mounted with Dryer PMTK Series VSD Permanent Magnet with Touch Screen Controller
    Mulai

    Rp119.999.900

    Baldor Air Compressor Tank Mounted with Dryer PMTK Series VSD Permanent Magnet with Touch Screen Controller
    Deskripsi:
    B&D 10 HP (7.5 KW) Rotary Screw Air Compressor Tank Mounted with Dryer 80 GallonPMTK Series
    atribut:
    • Driven Way: Direct Drive
    • Ambient Temperature (°C): -5 to +45
    • Cooling Way: Air or Water Cooling
    • Electricity (V/Ph/Hz): 220/380/400/3/50/60
    • Starting Method: VSD Soft Start
  15. Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Mulai

    Rp5.999.900

    Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  16. Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Mulai

    Rp20.999.900

    Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Deskripsi:
    Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
  17. FINI Piston Compressor
    Mulai

    Rp4.399.900

    FINI Piston Compressor
    atribut:
    • Fequency (Hz): 50
    • Oil Less: No
Daftar Harga air dryer compressor Terbaru January 2026
KRISBOW Pengering UdaraRp11.999.900
Yama Air DryerRp15.999.900
KRISBOW Kompresor ScrewRp99.999.900
SMC Refrigerated Air Dryer With After CoolerRp50.999.900
Future Star Kompresor ScrewRp26.999.900
SMC Refrigerated Air DryerRp21.999.900
Mark Refrigerant Air DryerRp28.999.900
Mark Oil-Injected Screw Air CompressorRp87.999.900
FS CURTIS Refrigerant Air DryerRp25.999.900
INGERSOLL RAND Refrigerated Compressed Air DryerRp40.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)