Beli air dryer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yama Air Dryer (Pengering Angin Kompresor)
    Mulai

    Rp20.999.900

    Yama Air Dryer (Pengering Angin Kompresor)
    Deskripsi:
    Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.
    atribut:
    • Voltage (V): 220
    • Dimensions (cm): 813 SCFM
    • Frequency (Hz): 50
    • Working Pressure (Bar): 6-10
    • Refrigerant: R22
    • Air Adaptor Diameter (inch): 2
    • Diameter In (inch): 1
    • Diameter Out (inch): 1
  2. Ardin air Air Dryer
    Mulai

    Rp12.999.900

  3. INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Mulai

    Rp40.999.900

    INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Dew Point Temperature (°F): 50
    • Drain Included: Yes
    • Finish: Powder Coated
    • Heat Exchanger Material: Aluminium
    • Input Voltage (V): 115 AC
    • Iso Class: 6
    • Maximum Incoming Pressure (psi): 203
    • Phase: Single
    • Refrigerant: R-134A
  4. CKD Refrigerated Air Dryer Zero Aqua
    Mulai

    Rp32.999.900

    CKD Refrigerated Air Dryer Zero Aqua
    Deskripsi:
    Removing moisture from compressed air, prevent the problem of pneumatic equipment by moisture. Equipment for moisture in the compressed air is removed to give a dry air
    atribut:
    • Working Fluid: Compressed air
    • Inlet Air Temperature (°C): 5 to 80
    • Exit Air Pressure Dew Point (°C): 10
    • Inlet air Pressure (MPa): 0.15 to 1.0
    • Amount of Treated Air at 50/60Hz (m³/minute): 0.30/0.35 (inlet air temperature 55 °C, inlet air pressure 0.7 MPa, ambient temperature 32 °C)
    • Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%)
    • Connection aperture: R1/2
    • Mass (kg): 21
    • Maximum Working Pressure (MPa): 1
  5. SMC Refrigerated Air Dryer
    Mulai

    Rp25.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Option B: Standard
    • Option C: Without Chinese Labels And A Chinese Operation Manual
    • Option D: Standard
    • Option F: Without A Heavy-Duty Auto Drain
    • Option E: Standard
    • Option G: Without A Circuit Breaker
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Option I: Timer Type Solenoid Valve Without Auto Drain
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  6. SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Mulai

    Rp17.999.900

    SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Input Voltage (V): 115 AC
    • Phase: Single
  7. Baldor Desiccant Air Dryer
    Mulai

    Rp36.999.900

    Baldor Desiccant Air Dryer
    atribut:
    • Pressure (bar): 10
  8. KOGANEI Membrane Air Dryer
    Mulai

    Rp13.999.900

    KOGANEI Membrane Air Dryer
    Deskripsi:
    [CFC-free, no power supply required] An earth-friendly CFC-free air dryer that uses a hollow fiber membrane. No power supply is required. [No vibration, no heat exhaust, long life] Since there are no moving parts of the machine, it supports long life with no vibration and no heat exhaust. [With dew point indicator] With a dew point indicator that allows you to check the dehumidification status. [No drainage] The removed water is discharged as water vapor, so no drainage is generated. [Small and lightweight] The installation space is about 1/5 and the mass is 1/10 or less, which is small and lightweight. (Refrigeration ratio)
    atribut:
    • Ambient Temperature and Supply Air Temperature (°C): 5 to 55
    • Dimension A (mm): 53.5
    • Dimension B (mm): 40
    • Dimension E (mm): 46
    • Dimension F (mm): 13
    • Dimension G (mm): 25
    • Dimension H (mm): 175
    • Dimension I (mm): 150
    • Dimension K (mm): 12
    • Dimension L (mm): 70
    • Dimension P (mm): 12
    • Dimension V (mm): 6
    • Dimension W (mm): 10
    • Dimensions j (mm): 161
    • Dimensions o (mm): 82
    • Operating Pressure Range (MPa): 0.2-0.83
    • Suitable fluid: Air
  9. KRISBOW Pengering Udara
    Mulai

    Rp12.999.900

    KRISBOW Pengering Udara
    atribut:
    • Refrigerant: R134a
    • Power (V): AC 220/50Hz 1Phase
    • Diameter of Air Entry and Exit Tube (inch): 1
    • Packing Dimensions (cm): 70x42x71
    • Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
    • Refrigerant Compressor Motor (HP): 1/2
  10. Araki Heatless Desiccant Air Dryer (Pengering Angin Kompresor)
    Mulai

    Rp56.999.900

    Araki Heatless Desiccant Air Dryer (Pengering Angin Kompresor)
    Deskripsi:
    Air dryer or air dryer is a device that serves to eliminate the moisture content in compressed air (compressed air) coming out of the Air Compressor Unit. This system usually forms an integrated process with the Air Comprersor Unit. Compressed air resulting from Compresror will be distributed to the production line and before entering the Production Line the compressed air will be dried in advance using an air dryer or air dryer. This dry air application is needed in large industries.
    atribut:
    • Air Handling Capacity (Nm³/minute): 2.5
    • Air Inlet Oil Content (ppm): ≤0.1
    • Air Purge (%): ≤14
    • Connection size: G1
    • Dimensions (mm): 732x500x2017
    • Intake Air Temperature (°C): 20 to 40
    • Power Supply: AC220V/1Ph/50Hz
    • Pressure Dew Point (°C): -20 to -40
    • Pressure Loss: ≤ 3% of intake pressure
    • Working Cycles (minute): 10
    • Working Pressure (MPa): 0.5-1.0
  11. AGNIS Apron Las Dada & Lengan
    Mulai

    Rp139.900

    AGNIS Apron Las Dada & Lengan
    atribut:
    • Material: Kulit Sapi
    • Color: Coklat
    • Chest Dimensions (cm): 80x55
    • Sleeve Dimensions (cm): 59
  12. MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Drc Type (High Temperature Inlet Air Specification) (Pengering Udara)
    Mulai

    Rp32.999.900

    MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Drc Type (High Temperature Inlet Air Specification) (Pengering Udara)
    Deskripsi:
    Refrigerated air dryer compatible with new fluorocarbons. Efficiently removes moisture from compressed air. Uses a stainless steel shell heat exchanger that is suited to the clean air era. The heat exchanger pressure loss is 0.015 MPa or less, making it ideal for long-term use. A filter is included as standard on the condenser intake port to improve maintenance performance.* It will be delivered on the car. It is not possible to unload from the truck, carry it into the building, or unpack it. Customers are requested to install and install the product. It will not be possible to deliver to a private home (personal name).
    atribut:
    • Ambient Temperature (°C): (Processing conditions) 32, (Usage conditions) 2-45
    • Inlet Air Temperature (°C): (Processing conditions) 55, (Usage conditions) 5-80
    • Inlet air Pressure (MPa): 0.69
    • Operating Pressure (MPa): 0.2~0.98
  13. Orion Machinery Air Dryer With Aftercooler (Pengering Udara)
    Mulai

    Rp29.999.900

    Orion Machinery Air Dryer With Aftercooler (Pengering Udara)
    Deskripsi:
    A stainless steel shell heat exchanger is used, which is suited to the era of clean air and oil-free compressed air. A filter is now standard equipped at the condenser intake, making maintenance easier. The amount of refrigerant gas used has been reduced by 38% compared to previous Orion machines. Combined with the use of HFC refrigerants, this makes the unit more environmentally friendly.* We do not deliver to private homes (detached houses / apartments).
  14. SMC Refrigerated Air Dryer With After Cooler
    Mulai

    Rp61.999.900

    SMC Refrigerated Air Dryer With After Cooler
    atribut:
    • Air Compressor Size (kW): 11
    • Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
    • Option C: Standard
    • Option D: Without A Heavy-Duty Auto Drain
    • Option E: Without A Motor Type Auto Drain
    • Option A: Standard
    • Option B: Without Chinese Labels And A Chinese Operation Manual
    • Option F: Without A Circuit Breaker
    • Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Voltage (V AC): Single-Phase 230 (60 Hz)
  15. SMC Refrigerated Air Dryer High Temperature Inlet Type IDU3 Series
    Mulai

    Rp34.999.900

    SMC Refrigerated Air Dryer High Temperature Inlet Type IDU3 Series
    atribut:
    • Ambient Temperature (°C): 32
    • Ambient Humidity (%): Relative humidity 85% or less
    • Voltage (V): (10) Single-phase AC100 (50 Hz), AC100 / 110V (60 Hz)
    • Copper Pipe Rust Prevention Treatment: (-) None
    • Inlet air Pressure (MPa): 0.7
    • Inlet Air Temperature (°C): 55
    • Operating Ambient Temperature (°C): 2-40
    • Refrigerant Used: R134a(HFC)
    • Suitable fluid: Compressed air
    • Treated Air Volume (m³/minute): 0.32/0.37 (at 50/60Hz)
  16. SPEEDAIRE Deliquescent Desiccant Compressed Air Dryer
    Mulai

    Rp9.999.900

    SPEEDAIRE Deliquescent Desiccant Compressed Air Dryer
    Deskripsi:
    These multi-stage deliquescent desiccant dryers install in-line and include additional components, such as air filtering, to treat the air before it is sent to the point of use.
    atribut:
    • UNSPSC: 23201202
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/2
    • Air Inlet Type: NPT
    • Air Outlet Gender: Female
    • Air Outlet Size (inch): 1/2
    • Air Outlet Type: NPT
    • Body Material: Metal
    • Bowl Capacity (lbs): 1.5
    • Bowl material: Metal
    • Desiccant Material: Deliquescent
    • Dew Point Temperature (°F): -40
    • Includes: Gauge; Shut-Off Valve
    • Manufacturer Part Number: PAC-20
    • Maximum Air Compressor Horsepower (HP): 15
    • Maximum Flow @ 100psi (cfm): 40
    • Maximum Flow Rate (CFM): 40
    • Maximum Operating Pressure (psi): 125
    • Maximum Operating Temperature (°F): 120
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Overall Depth (inch): 5-1/8
    • Overall Height (inch): 24
    • Overall Width (inch): 12-1/4
    • Total Air Capacity (ft³): 0.095
Daftar Harga air dryer Terbaru October 2026
Yama Air Dryer (Pengering Angin Kompresor)Rp20.999.900
Ardin air Air DryerRp12.999.900
INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Rp40.999.900
CKD Refrigerated Air Dryer Zero AquaRp32.999.900
SMC Refrigerated Air DryerRp25.999.900
SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Rp17.999.900
Kaishan Pengering UdaraRp8.099.900
Baldor Desiccant Air DryerRp36.999.900
KOGANEI Membrane Air DryerRp13.999.900
KRISBOW Pengering UdaraRp12.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)