Beli air drill reverse di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MAXPRO Reversible Air Drillatribut:
- Air Pressure (psi): 90
- Air inlet (inch): 1/4
- Firebird Air Reversible Drillatribut:
- Size: 3/8inch
- Exhaust system: Handle
- Free Speed (rpm): 3000
- Air inlet (inch): 1/4
- Air consumption (CFM): 280 L/min; 9.9 cfm
- Air Pressure (psi): 90
- Height (mm): 183
- Length (mm): 175
- KOBE RED LINE Fdp3175 Quick Change Reversible Pistol DrillDeskripsi:FPD375 Suitable for drilling and screwdriving. Rubber handle provides grip and operator comfort. 3/8 Inch keyless chuck. Stall resistant. Short gear case design. Heavy duty gearing system with oil-less bushing. Spring loaded rotor vanes. Rear exhaust. Ball bearing construction for a long tool life. Chuck capacity: 10mm. Spindle thread: 3/8 Inch - 24. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.2bar. Air consumption: 3.35cfm*. Sound pressure level: 95dBA. Sound power level: 100dBA. Vibration level: 0.7m/s2. Overall length: 188mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 44mm
- Air consumption: 3.35CFM
- Maximum No Load Speed: 1800rpm
- Horsepower: 0.45hp
- Special Features: Ergonomic Handle Heavy Duty Bearings Suitable for Screwdriving
- Includes: Instructions
- Part Number: KBE2702152K
- JTC Air Reversible Drillatribut:
- Free Speed: 3000 r.p.m
- Air inlet: 1/4 Inch
- Chuck Size: 3/8 Inch (10 mm)
- Air Pressures: 6,3 bar/90 psi
- Net Weight: 1 Kg
- Dimension (LxW): 167x163 mm
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Unoair Air Drillatribut:
- Air inlet: 1/4 Inch
- Air Hose: 3/8 Inch
- KOBE RED LINE Air Impact Wrench H/D In-Line Drive (Kunci Sok Angin)Deskripsi:IWS100X - 1 Inch square drive. Suitable for industrial and commercial production and assembly applications. Side handle for two-handed operation. Top mounted spring balance loop. Easy to use forward/reverse switch and three position power regulator. Top venting exhaust. Oiling points for daily maintenance. Bolt Capacity: M33 Working torque: 2,030 Nm Maximum torque: 2,300Nm Safe working pressure: 6.2bar / 90psi. Air inlet thread: 1/2 Inch NPT. Minimum air hose size (ID): 1/2 Inch (13mm). Air pressure: 6.3bar/90 psi. Air consumption: 7.0 cfm. Sound pressure level: 96 dBA. Vibration level: 5.9 m/s2. Overall length: 500 mm.atribut:
- Actual Air Consumption: 7.0 CFM
- Torque Range: (fwd) - 2,034Nm
- Noise/ Vibration Information: Sound Power 101.67 dB Sound Pressure 96 db(A) Vibration 6.0 m/s2 ISO-8662-7
- Maximum Torque: (rev) 2,305Nm
- No. Load Speed: 3,300rpm
- Part Number: KBE2701630B
- Size: 1inch
- monotaro Air DrillDeskripsi:Drilling.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler
- Air Connection Port: PT1 / 4
- Air Consumption (L/minute): 113
- Chuck Diameter (Ø mm): 10
- Mass (kg): 1.1
- No Load Speed (rpm): 1800
- Type: Forward and reverse rotation
- Working Air Pressure Range (MPa): 0.62
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- KOBE RED LINE Reversible Pistol DrillDeskripsi:DPR1810 10mm Jacobs chuck, stall resistant, heavy-duty bearings, thumb switch for reverse, suitable for screwdriving. Spindle: 3/8 Inch- 24. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Chuck capacity: 10mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm* (144ltr/min). Sound pressure level: 85dBA. Sound power level: 101dBA. Vibration level: 5.4m/s2. Overall length: 165mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 42mm
- Air consumption: 4CFM
- Maximum No Load Speed: 1800rpm
- Horsepower: 0.5hp
- Workplace Application: Production
- Special Features: Ergonomic Handle Heavy Duty Bearings Suitable for Screwdriving
- Part Number: KBE2701400L
- KRISBOW Bor Angin Reverseatribut:
- Drilling Capacity (mm): 10
- Air Pressure (bar): 6
- Free Speed (rpm): 2300
- Hose size (inch): 3/8
- Air inlet (inch): 1/4
- Air Consumption (L/minute): 170
- Packing Dimensions (cm): 22x8x18
- Firebird Air Screwdriveratribut:
- Size: 1/4inch
- Mechanism: Double Hammer
- Exhaust system: Rear
Daftar Harga air drill reverse Terbaru October 2026
| MAXPRO Reversible Air Drill | Rp1.499.900 |
| Firebird Air Reversible Drill | Rp2.399.900 |
| KOBE RED LINE Fdp3175 Quick Change Reversible Pistol Drill | Rp2.899.900 |
| JTC Air Reversible Drill | Rp2.899.900 |
| JONNESWAY Air Reversible Drill | Rp2.599.900 |
| Wipro Reversible Air Drill | Rp529.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| Shinano Air Drill | Rp3.599.900 |
| BOSCH Cordless Drill Driver (Mesin Bor Baterai) | Rp1.399.900 |
| Unoair Air Drill | Rp769.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/P101000154-1.jpg)

/6sP101518244-38.jpg)

/dlP102196489-4.jpg)

/P101578286-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)