KOBE RED LINE Reversible Pistol Drill

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.899.900
Spesifikasi
Overall Width42mm
Air consumption4CFM
Maximum No Load Speed1800rpm
Horsepower0.5hp
Workplace ApplicationProduction
Special FeaturesErgonomic Handle Heavy Duty Bearings Suitable for Screwdriving
Part NumberKBE2701400L

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DPR1810 10mm Jacobs chuck, stall resistant, heavy-duty bearings, thumb switch for reverse, suitable for screwdriving. Spindle: 3/8 Inch- 24. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Chuck capacity: 10mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm* (144ltr/min). Sound pressure level: 85dBA. Sound power level: 101dBA. Vibration level: 5.4m/s2. Overall length: 165mm. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Halaman Terkait