Beli air coil hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Air Coil Hose (Screw Type)Deskripsi:Lightweight type. Connection port is not a coupler connection, it is a female thread of G1/4. As a accessory, we also have a fitting that converts G1/4 female threads to PT1/4 male threads.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Inner Diameter x Outside Diameter (phi mm): 5 x 8
- Accessories: PT 1/4 x PF 1/4
- Color: yellow
- Material: Polyurethane
- Fluid: air
- Connection Diameter: G1/4
- Maximum Working Pressure (MPa): 0.8
- Dimension D (mm): 100
- Dimensions e (mm): 51
- Dimensions b (mm): 500
- Inner Diameter (phi mm): 5
- Operating Temperature Range (°C): -20 to 60
- Outer Diameter d (mm): 8
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- NILE New Type Air Curl Hose (Recoil Hose)atribut:
- Coil Diameter (mm): 28
- Color: Light Green
- Coupling Connection Joint: With G1/4 internal threads both ends
- Finishing Material: Polyurethane (PU)
- Fluid Temperature (°C): -10 to 70
- Hose Inner Diameter x Outer Diameter (mm): 5x8
- Working Pressure (MPa): 0.7
- monotaro Air Coil HoseDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Air Outlet: Two-Touch Coupler
- Color: Yellow
- Coupler Type: Small: 20PPA, Large: 20SP
- Dimensions b (mm): 150
- Dimensions c (mm): 58phi +/- 5
- Fluid: Air
- Inner Diameter (phi mm): 5
- Inner Diameter x Outside Diameter (phi mm): 5x8
- Material: Hose/polyurethane, coupler/steel (chrome plating)
- Maximum Working Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5 - 60
- Outer Diameter d (mm): 8
- TRUSCO Selang Kompresor Spiral UrethaneDeskripsi:Specification : (Connection fitting) R1/4 male thread, G1/4 female thread, G1/4 universal female threadatribut:
- Color: Blue
- Maximum Working Pressure (MPa): 0.8
- Dimension D (mm): 100
- Dimensions e (mm): 42
- Dimensions b (mm): 500
- Hose Inside-Diameter (phi mm): 5
- Fluid: Compressedair
- Hose Outer Diameter (mm): 8
- Body Material: Polyurethane
- Operating Temperature Range (°C): -5 to 60
- monotaro Air Duster With Spring Coil HoseDeskripsi:A set of coil hose and air duster. With hose hanging spring.. Any dust work, cooling drying etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5 x 8
- Screw Diameter: G1/4
- Maximum Working Pressure (MPa): 0.7
- Operating Temperature Range (°C): -20 to 80
- monotaro Air Coil HoseDeskripsi:It is a coil shape hose convenient for air work.Easy attachment and detachment with both end couplers.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimensions a (mm): 410 ± 30
- Inner Diameter x Outside Diameter (phi mm): 5 x 8
- Dimensions c (mm): 58 Φ ± 5
- Air Outlet: Two-Touch Coupler
- Color: blue
- Material: Hose / polyurethane, coupler / steel (chrome plating)
- Fluid: air
- Maximum Working Pressure (MPa): 0.8
- Operating Range (mm): 6000
- Dimensions b (mm): 150
- Hose Length (mm): 7500
- Inner Diameter (phi mm): 5
- Operating Temperature Range (°C): -5 to 60
- Outer Diameter d (mm): 8
- TRUSCO Selang Kompresor Spiral UrethaneDeskripsi:It is difficult to be folded and it has excellent abrasion resistance.atribut:
- Dimensions a (mm): 1000
- Dimensions b (mm): 500
- Dimensions c (mm): 400
- Dimension D (mm): 100
- Dimensions e (mm): 42
- Fluid: Compressed Air
- Hose Inside-Diameter (phi mm): 5
- Hose Outer Diameter (mm): 8
- Maximum Working Pressure (MPa): 0.8
- Use Range (m): 4
- Weight (g): 280
- Body Material: Polyurethane
- Operating Temperature Range (°C): -5 to 60
- WTB Screw Air Hoseatribut:
- Weight (g): 180
- Maximum Working Pressure (MPa): 1.2
- Maximum Using Dimension (m): 2
- Panasonic Cordless Phone (Telephone)Deskripsi:DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
- TRUSCO Selang Kompresor Spiral UrethaneDeskripsi:It is difficult to be folded and it has excellent abrasion resistance.atribut:
- Color: Orange
- Dimensions a (mm): 1200
- Dimensions b (mm): 500
- Dimensions c (mm): 600
- Dimension D (mm): 100
- Dimensions e (mm): 42
- Fluid: Compressed Air
- Hose Inside-Diameter (phi mm): 5
- Hose Outer Diameter (mm): 8
- Maximum Working Pressure (MPa): 0.8
- Use Range (m): 5.6
- Weight (g): 370
- Body Material: Polyurethane
- Operating Temperature Range (°C): -5 to 60
- monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin)Deskripsi:You can squeeze compressed air by pulling trigger. Adjustable flow rate with nozzle. Skipping dust before work, for cleaningatribut:
- Fluid: Air
- Connection: Coupler for normal pressure
- Nozzle type: Standard (with flow rate adjustment)
- Maximum Operating Pressure (MPa): 0.6
- Coupler connection thread diameter: G(PF)1/4
- Nozzle Screw Diameter: G(PF)1/8
- Air Consumption (L/minute): 280
- Material (Main Unit): Aluminium
- Nozzle Diameter (Φmm): 2
- Panasonic TelephoneDeskripsi:KX-TS505MX- Redial Memory (last Number)- Electronic Voulme Control- Timed Flash
- TORA Air Blow Gun High Flowatribut:
- Size (inch): 3/8
- Material: Aluminium
- Maximum Pressure (psi): 225
- Operating Temperature Range (°C): 5 to 60
- CEJN PUR Recoil Hoseatribut:
- Color: Blue
- TRUSCO Air Reel, Swing Coupleratribut:
- Fluid: Air
- Hose Dimension (Overall Length) (m): 20
- Hose Length (m): Primary Side / 1
- Working Pressure (MPa): 1.5
- Operating Temperature Range (°C): -10 to 60
- TEKIRO Selang Kompresor Spiral AT SeriesDeskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
Daftar Harga air coil hose Terbaru March 2026
| monotaro Air Coil Hose (Screw Type) | Rp199.900 |
| monotaro Air Coil Hose (Selang Angin Spiral) | Rp179.900 |
| NILE New Type Air Curl Hose (Recoil Hose) | Rp1.199.900 |
| monotaro Air Coil Hose | Rp249.900 |
| TRUSCO Selang Kompresor Spiral Urethane | Rp379.900 |
| monotaro Air Duster With Spring Coil Hose | Rp509.900 |
| monotaro Air Coil Hose | Rp259.900 |
| TRUSCO Selang Kompresor Spiral Urethane | Rp459.900 |
| WTB Screw Air Hose | Rp939.900 |
| Panasonic Cordless Phone (Telephone) | Rp479.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/P102247231-1.jpg)
/2rP101001099-3.jpg)
/dvP105415499-1.jpg)






/2mP103753094-1.jpg)

/52P101001182-4.jpg)