NILE New Type Air Curl Hose (Recoil Selang)

Sebelum PPN:
Rp1.199.900 - Rp1.599.900
Spesifikasi
Coil Diameter (mm)28
ColorLight Green
Coupling Connection JointWith G1/4 internal threads both ends
Finishing MaterialPolyurethane (PU)
Fluid Temperature (°C)-10 to 70
Hose Inner Diameter x Outer Diameter (mm)5x8
Working Pressure (MPa)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The coil outer diameter is 28 mm.
- Urethane coil hose which is excellent in lightweight, elasticity and flexibility.
- Excellent in chemical resistance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait