monotaro Hose Air Recoil Spiral (Selang Angin Kompresor)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp219.900 - Rp339.900
Spesifikasi
Inner Diameter x Outside Diameter (phi mm)5 x 8
AccessoriesPT 1/4 x PF 1/4
Coloryellow
MaterialPolyurethane
Fluidair
Connection DiameterG1/4
Maximum Working Pressure (MPa)0.8
Dimension D (mm)100
Dimensions e (mm)51
Dimensions b (mm)500
Inner Diameter (phi mm)5
Operating Temperature Range (°C)-20 to 60
Outer Diameter d (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight type. Connection port is not a coupler connection, it is a female thread of G1/4. As a accessory, we also have a fitting that converts G1/4 female threads to PT1/4 male threads.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use for other fluids. * It is screw connection. Since couplers are not attached, please be careful.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait