Beli air belt sanders di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- KOBE RED LINE R5228 13Mm Belt SanderDeskripsi:Suitable for flat, concave and convex surfaces. Sanding arm can be rotate to any angle - improved access in confined spaces, saves space when storing the tool. Spare belt and hex wrench included. Ergonomic and comfortable rubber grip for reduces vibration. Low profile teasing throttle for precise speed control. Directional rear exhaust. Air inlet thread: 1/4Inch NPT Minimum air hose size (ID): 10mm (3/8 Inch). Air consumption: 4cfm* (113ltr/min). Air pressure: 90psi/6.2bar. Overall length/folded length: R5218: 305/207mm, R5228: 470/310mm, R5238: 420/255mm.atribut:
- Vibration Level: 1.3m/s
- Sound Pressure Level: 86dBA
- Maximum No Load Speed: 18,000rpm
- Belt Length: 610mm
- Belt width: 13mm
- Air consumption: 4CFM
- Part Number: KBE2704270K
- BAHCO Air Belt SanderDeskripsi:-Lightweight and rigid design.-Replacement of the belt is easy with the quick belt attachment/detachment button.-Run-in after welding, light polishing, etc.atribut:
- Color: Yellow-Black
- Air Consumption (m³/minute): 0.39
- Belt Size (mm): 20x520
- Exhaust: Rear
- Hose Mounting Port: 1/4
- Purpose of Use: Run-in after welding, light polishing, etc.
- Thickness (mm): 0.12
- Total Length (mm): 360
- Unloaded Speed (rpm): 16000
- WidthxLength (mmxm): 90x10
- Working Air Pressure Range (MPa): 0.63
- JTC Air Belt Sanderatribut:
- Sander (mm): 10x330
- Air inlet (inch): PT 1/4
- Hose size (inch): 1/4
- Include: 1pc of each #80, #100, #120 belts
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- Yoshida Belt Sandersatribut:
- Type: Lever (Throttle)
- Exhaust Direction: rear
- Max.Air Consumption: 0,11 N.m3/min
- Air Hose: 9,5 mm
- Air Inlet Thread: RC1/4
- KRISBOW Mesin Gerinda & Amplasatribut:
- Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
- No. Load Speed: 2850 r.p.m
- Input Power: 250 watt/ 220 volt/ 50 Hz
- Dimensions (mm): 445x395x245
- TRUSCO Sanding Belt for Air Belt Sander 957AT Small Beltatribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- Vibra Precision Counting BalanceDeskripsi:- Automatic re-samplingCount only 5 pieces and load them, then just follow the instructions on the display. The balance automatically adjusts the variation in unit weight, then leads you to reliable results. - Three individual displaysCUXII series has three individual displays which show quantity, unit weight and total weight simultaneously. - 300 items memoryCUXII series offers 300 items memory which store unit weight and tare weight with its ID number.atribut:
- Calibration: External
- monotaro Sabuk Amplas (Amplas Belt Sander)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- Wipro Belt Sander Machineatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Sanding Disc (mm): 150
- Sanding Belt (mm): 100x914
- No Load Speed (rpm): 2850
- Part Number: MM 491G
- TRUSCO Small Belt 10X330Deskripsi:Welding beads removal. Deburring, chamfering.atribut:
- Width x Length (mm): 10 x 330
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- Scotch Lakban OPP (Solasi / Selotip)Deskripsi:3M Scotch OPP Tape menggunakan adhesive acrylic untuk menyimpan barang dalam waktu yang lama. Cocok untuk pengepakan dan penyimpanan barang.atribut:
- Width (mm): 48
- BOSCH Belt SanderDeskripsi:Sangat cepat mengamplas permukaan, menghaluskan, dan membersihkan kayu, plastik, dan logamMempergunakan inchtoothed belt dan toothed wheelinch untuk masa pakai yang lamaRoller aluminium untuk penggunaan heavy-dutyatribut:
- Uncertainty K (dB): 3
- Sound Pressure Level (dBA): 91
- monotaro Abrasive BeltDeskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Abrasive Material: alumina
- Compatible Materials: metal
- Belt Width (mm): 10
- Belt Length (mm): 330
- Dimensions (mm): 10 x 330
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga air belt sanders Terbaru January 2026
| Makita Belt Sander | Rp3.299.900 |
| Unoair Air Belt Sander | Rp1.599.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.599.900 |
| KOBE RED LINE R5228 13Mm Belt Sander | Rp4.099.900 |
| BAHCO Air Belt Sander | Rp5.599.900 |
| JTC Air Belt Sander | Rp3.499.900 |
| KRISBOW Mesin Amplas Sabuk & Duduk | Rp3.199.900 |
| Yoshida Belt Sanders | Rp4.199.900 |
| KRISBOW Mesin Gerinda & Amplas | Rp1.999.900 |
| TRUSCO Sanding Belt for Air Belt Sander 957AT Small Belt | Rp649.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/P101001160-1.jpg)








/m1P102237793-12.jpg)


/9mP101002346-4.jpg)