KOBE RED LINE R5228 13Mm Belt Sander

Sebelum PPN:
Rp4.599.900
Spesifikasi
Vibration Level1.3m/s
Sound Pressure Level86dBA
Maximum No Load Speed18,000rpm
Belt Length610mm
Belt width13mm
Air consumption4CFM
Part NumberKBE2704270K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for flat, concave and convex surfaces. Sanding arm can be rotate to any angle - improved access in confined spaces, saves space when storing the tool. Spare belt and hex wrench included. Ergonomic and comfortable rubber grip for reduces vibration. Low profile teasing throttle for precise speed control. Directional rear exhaust. Air inlet thread: 1/4Inch NPT Minimum air hose size (ID): 10mm (3/8 Inch). Air consumption: 4cfm* (113ltr/min). Air pressure: 90psi/6.2bar. Overall length/folded length: R5218: 305/207mm, R5228: 470/310mm, R5238: 420/255mm.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait