Beli air agitators di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Pengaduk Cat
    Mulai

    Rp12.999.900

    KRISBOW Mesin Pengaduk Cat
    atribut:
    • Agitator Motor Power (HP): 1/3 (with 5:7 reducer)
    • Air Pressure (bar): 6
    • Paddle Fan Diameter (mm): 162
    • Paddle Length (MM): 790
    • No Load Speed (rpm): 556
  2. KRISBOW Mesin Pengaduk Cat Tipe Stationary
    Mulai

    Rp7.399.900

    KRISBOW Mesin Pengaduk Cat Tipe Stationary
    atribut:
    • Agitator Motor Power (HP): 1/3
    • Paddle Length (MM): 550
    • Paddle Fan Diameter (MM: 100
    • Air Pressure (bar): 6
    • Air Consumption (L/minute): 19
    • No Load Speed (rpm): 2780
    • Unit Dimensions (LxWxH) (cm): 53.5x45.5x74.5
  3. Anzen Agitator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

    Anzen Agitator
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Air Inlet Adj Valve: PT-1/4 x1
    • Maximum Pressure (bar): 6
  4. ANEST IWATA Agitator
    Mulai

    Rp12.999.900

    ANEST IWATA Agitator
    Deskripsi:
    It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitation
    atribut:
    • Stirring Shaft Material: SUS303
  5. KRISBOW Mesin Pengaduk Cat
    Mulai

    Rp1.699.900

    KRISBOW Mesin Pengaduk Cat
    atribut:
    • Dimensions (cm): 67.5x34.5x27
    • Input Power (W): 1220
    • Mixer Paddle Size (mm): 120
    • Power (W): 1220
    • Voltage (V): 220
  6. Anzen Kepala Agitator
    Mulai

    Rp4.499.900

  7. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  8. Meiji Air Agitators
    Mulai

    Rp10.999.900

    Meiji Air Agitators
    atribut:
    • Maximum Air Pressure: 0.49MPa
  9. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp9.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    These propeller mixers use their electric-powered motor to drive the mixing shaft in long-term installations where they won't need repositioning. Also known as direct drive mixers, they are heavier than air-powered mixers but deliver more mixing torque and consume less electricity while operating. Electric mixers should not be used to blend flammable materials. Dual-voltage models require wiring by an electrician to connect the mixer to a power source.
    atribut:
    • UNSPSC: 23191101
    • Phase: Single
    • Pitch Type: Machine Pitch
  10. Prona Fluid Agitator
    Mulai

    Rp2.699.900

  11. RYOBI Power Mixer
    Mulai

    Rp1.099.900

  12. monotaro mixer (Alat Pengaduk)
    Mulai

    Rp119.900

    monotaro mixer (Alat Pengaduk)
    Deskripsi:
    Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquids
    atribut:
    • Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
    • Materials (Blade): Steel
    • Hexagon Axis Opposite Side Length (mm): 8
  13. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp11.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    Air-powered propeller mixers do not create electric sparks, so they're safe for blending flammable materials like paints, cleaning products, and pharmaceuticals. Also known as pneumatic-driven mixers, they use compressed air to drive their mixing shaft and have fewer moving parts than electric mixers. They're lightweight, easier to reposition, run cooler for a longer lifespan, and require minimal maintenance. Adjusting their air supply varies the mixing speed for greater control than electric mixers.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
  14. monotaro Steel Mixer (Alat Pengaduk)
    Mulai

    Rp159.900

    monotaro Steel Mixer (Alat Pengaduk)
    Deskripsi:
    To expand sales work such as paint or liquid
    atribut:
    • Hexagonal shaft opposite side (mm): Ten
    • Overall Length (mm): 600
    • Material: steel
    • Blade Diameter (Ø mm): 100
  15. DCA Mixer
    Mulai

    Rp749.900

    DCA Mixer
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to stir the paint
    atribut:
    • Diameter of Mixing Wheel: 160
    • No Load Speed (rpm): 550
    • Rated Input Power (W): 800
  16. MONAKE Paint Mixer
    Mulai

    Rp359.900

    MONAKE Paint Mixer
    Deskripsi:
    Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.
    atribut:
    • Power Value (W): 1200
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 850
  17. PRIO Homogenizer
    Mulai

    Rp11.999.900

    PRIO Homogenizer
    Deskripsi:
    Prio High Shear Homogeniser model AE 300L-H adalah alat yang digunakan untuk menghomogenkan antara benda cait dan padat, dengan metoda perputaran yang kencang dari propeller Blades
  18. Prona Agitator Air Motor
    Mulai

    Rp3.299.900

    Prona Agitator Air Motor
    atribut:
    • Air inlet: 4x6
  19. SOJIKYO Timbangan Meja Digital Anti Air
    Mulai

    Rp3.399.900

    SOJIKYO Timbangan Meja Digital Anti Air
    Deskripsi:
    Timbangan Meja Digital Tahan Air dan kelembapan dengan chip A/D 24 digit presisi tinggi yang dapat digunakan dalam kondisi normal dan kondisi timbangan cepatpada line produksi di manufaktur
Daftar Harga air agitators Terbaru January 2026
KRISBOW Mesin Pengaduk CatRp12.999.900
KRISBOW Mesin Pengaduk Cat Tipe StationaryRp7.399.900
Anzen AgitatorRp6.399.900
ANEST IWATA AgitatorRp12.999.900
KRISBOW Mesin Pengaduk CatRp1.699.900
Anzen Kepala AgitatorRp4.499.900
Makita Power MixerRp6.099.900
Meiji Air AgitatorsRp10.999.900
DAYTON Drum, Tank & Pail Propeller MixerRp9.999.900
Prona Fluid AgitatorRp2.699.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)