Beli agitator pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Anzen Agitator (Aksesori Pengaduk Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

    Anzen Agitator (Aksesori Pengaduk Cat)
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Air Inlet Adj Valve: PT-1/4 x1
    • Maximum Pressure (bar): 6
  2. ANEST IWATA Agitator (Mesin Pengaduk Cat)
    Mulai

    Rp12.999.900

    ANEST IWATA Agitator (Mesin Pengaduk Cat)
    Deskripsi:
    It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitation
    atribut:
    • Stirring Shaft Material: SUS303
  3. Meiji Air Agitators (Mesin Pengaduk Cat)
    Mulai

    Rp10.999.900

    Meiji Air Agitators (Mesin Pengaduk Cat)
    atribut:
    • Maximum Air Pressure: 0.49MPa
  4. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp9.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    These propeller mixers use their electric-powered motor to drive the mixing shaft in long-term installations where they won't need repositioning. Also known as direct drive mixers, they are heavier than air-powered mixers but deliver more mixing torque and consume less electricity while operating. Electric mixers should not be used to blend flammable materials. Dual-voltage models require wiring by an electrician to connect the mixer to a power source.
    atribut:
    • UNSPSC: 23191101
    • Phase: Single
    • Pitch Type: Machine Pitch
  5. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp11.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    Air-powered propeller mixers do not create electric sparks, so they're safe for blending flammable materials like paints, cleaning products, and pharmaceuticals. Also known as pneumatic-driven mixers, they use compressed air to drive their mixing shaft and have fewer moving parts than electric mixers. They're lightweight, easier to reposition, run cooler for a longer lifespan, and require minimal maintenance. Adjusting their air supply varies the mixing speed for greater control than electric mixers.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
  6. KRISBOW Mesin Pengaduk Cat
    Mulai

    Rp1.799.900

    KRISBOW Mesin Pengaduk Cat
    atribut:
    • Dimensions (cm): 67.5x34.5x27
    • Input Power (W): 1220
    • Mixer Paddle Size (mm): 120
    • Power (W): 1220
    • Voltage (V): 220
  7. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  8. RYOBI Power Mixer
    Mulai

    Rp3.199.900

  9. MONAKE Paint Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    MONAKE Paint Mixer
    Deskripsi:
    Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.
    atribut:
    • Power Value (W): 1200
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 850
  10. Anzen Mixer
    Mulai

    Rp369.900

  11. Prona Agitator Air Motor (Mesin Pengaduk Cat)
    Mulai

    Rp3.299.900

  12. monotaro Steel Mixer (Alat Pengaduk)
    Mulai

    Rp179.900

    monotaro Steel Mixer (Alat Pengaduk)
    Deskripsi:
    To expand sales work such as paint or liquid
    atribut:
    • Hexagonal shaft opposite side (mm): Ten
    • Overall Length (mm): 600
    • Material: steel
    • Blade Diameter (Ø mm): 100
  13. KRISBOW Air Agitator Stationary Type (Mesin Pengaduk Cat)
    Mulai

    Rp7.999.900

    KRISBOW Air Agitator Stationary Type (Mesin Pengaduk Cat)
    atribut:
    • Agitator Motor Power (HP): 1/3
    • Paddle Length (MM): 550
    • Paddle Fan Diameter (MM: 100
    • Air Pressure (bar): 6
    • Air Consumption (L/minute): 19
    • No Load Speed (rpm): 2780
    • Unit Dimensions (LxWxH) (cm): 53.5x45.5x74.5
  14. Prona Agitator Pressure Tank (Mesin Pengaduk Cat)
    Mulai

    Rp6.899.900

    Prona Agitator Pressure Tank (Mesin Pengaduk Cat)
    atribut:
    • Material: Stainless Steel
    • Capacity (L): 20
    • Blade Size (mm): 95
    • Fluid Outlet (mm): 35
    • Axes Size (mm): 12x335
    • Dimensions (mm): 380x350x225
    • Fluid Inlet (mm): 15
  15. KRISBOW Air Agitator Pressure Tank (Tangki Pengaduk Cat)
    Mulai

    Rp12.999.900

    KRISBOW Air Agitator Pressure Tank (Tangki Pengaduk Cat)
    Deskripsi:
    Air Agitation Pressure Tank 20L
    atribut:
    • Air Pressure (bar): 1.5-3.5
    • Maximum Air Pressure (bar): 5.5
Daftar Harga agitator pump Terbaru October 2026
Anzen Agitator (Aksesori Pengaduk Cat)Rp6.399.900
Prona Fluid Agitator (Mesin Pengaduk Cat)Rp2.699.900
ANEST IWATA Agitator (Mesin Pengaduk Cat)Rp12.999.900
Meiji Air Agitators (Mesin Pengaduk Cat)Rp10.999.900
DAYTON Drum, Tank & Pail Propeller MixerRp9.999.900
Anzen Agitator Head (Aksesori Pengaduk Cat)Rp4.499.900
DAYTON Drum, Tank & Pail Propeller MixerRp11.999.900
KRISBOW Mesin Pengaduk CatRp1.799.900
Makita Power MixerRp6.099.900
RYOBI Power MixerRp3.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)