Beli adjustable wrench proto di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROTO Adjustable Wrench Satin (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    PROTO Adjustable Wrench Satin (Kunci Inggris)
    atribut:
    • Finish: Satin
    • Specification ASME: ASME B107.8
  2. PROTO Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    PROTO Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    General purpose adjustable wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes.
    atribut:
    • Corrosion Resistant: Yes
    • Material: Alloy Steel
    • Opening Type: Adjustable
  3. PROTO Socket Set (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    PROTO Socket Set (Mata Sock)
    Deskripsi:
    Metric tether-ready socket sets allow the attachment of a tether where the tether is attached to the user or a fixed object to prevent the socket from falling and causing injuries or damage when working at height. They come in an assortment of sizes for a range of fasteners and are measured in millimeters to fit fasteners with a metric size head.
  4. PROTO Combination Wrench Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.199.900

    PROTO Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Opening Angle (°): 15
    • Wrench Product Grouping: Wrench Sets
    • Material: Alloy Steel
  5. PROTO Adjustable Wrench Black Oxide (Kunci Inggris)
    Mulai

    Rp469.900

    PROTO Adjustable Wrench Black Oxide (Kunci Inggris)
    atribut:
    • Finish: Black Oxide
    • Specification ASME: ASME B107.8
  6. PROTO Adjustable Wrench Set (Kunci Inggris)
    Mulai

    Rp2.899.900

    PROTO Adjustable Wrench Set (Kunci Inggris)
    Deskripsi:
    General purpose adjustable wrench sets provide an assortment of wrenches with different maximum jaw capacities for use on a wide range of fasteners. Wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes. Wrench sets provide multiple jaw capacities and lengths so they can be used with a range of fasteners.
    atribut:
    • Corrosion Resistant: Yes
    • Number of tools: 3
    • End Style: Hang Hole
    • Head Type: Standard
    • Opening Type: Adjustable
    • Range of Lengths (inch): 8 to 12
    • Tether Style: Tether Capable
  7. TEKIRO Eva Adjustable Wrench, Waterpump & Pliers (Kunci Inggris & Tang Set Eva Tray)
    Mulai

    Rp499.900

    TEKIRO Eva Adjustable Wrench, Waterpump & Pliers (Kunci Inggris & Tang Set Eva Tray)
    Deskripsi:
    EVA KUNCI INGGRIS, TANG BURUNG DAN TANG BUAYA 10 INCH SET merupakan set kunci inggris, tang burung, dan tang buaya berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.Terdiri Dari :- Kunci Inggris 10 Inch- Tang Buaya 10 Inch- Tang Burung 10 Inch
  8. KRISBOW Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp999.900

    KRISBOW Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    Combination Wrench 1/4-1.1/4inch (16) KW-492 adalah alat untuk mengencangkan atau membuka mur dan baut merek KRISBOW dengan ukuran 1/4inch sampai dengan 1 1/4inch (kunci kombinasi pas ring). Kunci kombinasi pas ring ini terbuat dari Chrome Vanadium Steel. Sangat cocok digunakan untuk industri perbengkelan dan otomotif. Kelebihan dari kunci kombinasi pas ring ini adalah garansi seumur hidup, kuat, mudah dibawa, dan memudahkan teknisi dalam melakukan pekerjaannya.Set Content: Combination Wrench Set 1/4-7/8inch 16pcs (1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/4)
    atribut:
    • Type: Combination Wrench
    • Material: Chrome Vanadium Steel
  9. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  10. PROTO 1/2inch Dr. Socket
    Mulai

    Rp389.900

    PROTO 1/2inch Dr. Socket
    Deskripsi:
    These 1/2" drive SAE sockets have a one-half inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Drive Type: Hand
    • Material: Alloy Steel
    • Finish: Chrome
    • Drive Size (inch): 1/2
    • Measurement Type: SAE
  11. PROTO Adjustable Wrench Satin Clik-Stop (Kunci Inggris)
    Mulai

    Rp569.900

    PROTO Adjustable Wrench Satin Clik-Stop (Kunci Inggris)
    atribut:
    • Finish: Satin
    • Specification ASME: ASME B107.8
  12. PROTO Double Box End Wrench Set (Kunci Ring)
    Mulai

    Rp1.699.900

    PROTO Double Box End Wrench Set (Kunci Ring)
    Deskripsi:
    Ratcheting box-end wrench sets have a 12-pt. box end design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. These double-end wrenches have a different SAE (inch) size on each end for use on two different size fasteners. The ratcheting box ends have a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
    atribut:
    • Grip Style: Plain
    • Handle Type: One Piece
    • Single End/Double End: Double End
    • Material: Alloy Steel
    • Wrench Shape: Straight
  13. SANYO Pump Booster Automatic (Pompa Dorong Otomatis)
    Mulai

    Rp1.199.900

    SANYO Pump Booster Automatic (Pompa Dorong Otomatis)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00115.02
  14. PROTO 1/2inch Dr. Socket
    Mulai

    Rp249.900

    PROTO 1/2inch Dr. Socket
    Deskripsi:
    These 1/2" drive SAE sockets have a one-half inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Drive Type: Hand
    • Material: Alloy Steel
    • Finish: Chrome
    • Drive Size (inch): 1/2
  15. PROTO Adjustable Wrench Black Oxide Clik-Stop (Kunci Inggris)
    Mulai

    Rp729.900

    PROTO Adjustable Wrench Black Oxide Clik-Stop (Kunci Inggris)
    atribut:
    • Finish: Black Oxide
    • Overall Length (inch): 10
    • Maximum Opening (inch): 1-5/16
    • Specification ASME: ASME B107.8
  16. PROTO Head Ratchet 1/2inch Drive Premium Pear
    Mulai

    Rp2.899.900

    PROTO Head Ratchet 1/2inch Drive Premium Pear
    atribut:
    • Drive Size (inch): 1/2
    • Repair Kit Part Number: J5449XLRK
    • Overall Length (inch): 10-1/2
    • Finish: Full Polish
    • Style: Pear Head
    • Specification ASME: ASME B107.10M
    • Specification AS: SAE AS4283C
  17. PROTO Combination Wrench Satin 12 Point (Kunci Ring Pas)
    Mulai

    Rp489.900

    PROTO Combination Wrench Satin 12 Point (Kunci Ring Pas)
    atribut:
    • Finish: Satin
    • Point Size: 12
    • Specification ASME: ASME B107.100
  18. Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)
    Mulai

    Rp599.900

    Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)
    Deskripsi:
    Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.
    atribut:
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Corrosion Resistant Heat Treated Jaws
Daftar Harga adjustable wrench proto Terbaru October 2026
PROTO Adjustable Wrench Satin (Kunci Inggris)Rp519.900
PROTO Adjustable Wrench (Kunci Inggris)Rp489.900
PROTO Socket Set (Mata Sock)Rp959.900
PROTO Combination Wrench Set (Kunci Ring Pas)Rp2.199.900
PROTO Adjustable Wrench Black Oxide (Kunci Inggris)Rp469.900
PROTO Adjustable Wrench Set (Kunci Inggris)Rp2.899.900
TEKIRO Eva Adjustable Wrench, Waterpump & Pliers (Kunci Inggris & Tang Set Eva Tray)Rp499.900
KRISBOW Combination Wrench (Kunci Ring Pas)Rp999.900
TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Rp57.900
PROTO 1/2inch Dr. SocketRp389.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)