PROTO Head Ratchet 1/2inch Drive Premium Pear

Sebelum PPN:
Rp2.899.900
Spesifikasi
Drive Size (inch)1/2
Repair Kit Part NumberJ5449XLRK
Overall Length (inch)10-1/2
FinishFull Polish
StylePear Head
Specification ASMEASME B107.10M
Specification ASSAE AS4283C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Small pear head design for access in tight, hard-to-reach work areas.45-tooth gear provides balance between 8° articulation angle and high torque carrying capacity.Low profile reversing lever design for quick, one-hand operation.Contoured, ergonomically designed handle for comfort. Knurled bands allow for increased grip and slip resistance.Full polish finish offers double nickel chrome plating for enhanced corrosion protection.Field repairable.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait