Beli adhesive clean di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Adhesive Mat
    Rating:
    90% of 100
    (2)
    Mulai

    Rp849.900

    monotaro Adhesive Mat
    Deskripsi:
    Hanya dengan mengopek lembaran yang lama, lapisan lengket yang baru dapat segera digunakan. Anda dapat melihat jumlah lembaran yang tersisa dengan melihat nomor yang ada di sudut lembaran. Tertera nomor 1 sampai 30. Ketika dikopek, ada lembaran lengket yang bisa langsung digunakan tanpa harus ditaruh di tatakan. Bisa digunakan di: pabrik semikonduktor, pabrik makanan, tempat yang berhubungan dengan hal medis.
    atribut:
    • Thickness (mm): 2
    • Color: Blue
    • Elongation (%): 200 horizontal, 250 vertical
    • Material: Polyethylene
    • Tensile Strength (MPa): Vertical> 20, horizontal> 12
    • Adhesive strength (g / 25mm): (Surface) 350 ± 50, (floor) 650 ± 50
    • Dimensions (mm): 600×900
    • Number of Stacked Layer (sheets): 30
    • Thickness (µm): 45
  2. TRUSCO Sticky Mat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    TRUSCO Sticky Mat
    atribut:
    • Thickness (mm): 1.6
  3. TRUSCO Adhesive Clean Mats
    Mulai

    Rp4.499.900

    TRUSCO Adhesive Clean Mats
    Deskripsi:
    Material: - Film: low density polyethylene (LDPE). - PSA: aqueous acrylic acid.
    atribut:
    • Length (mm): 900
    • Width (mm): 600
    • Thickness (mm): 1.6
    • Weight (kg): 8.9/box
    • Color: Blue
    • Thickness (µm): 50
  4. KAKUDAI Clean Out VP VU (Adhesive Type)
    Mulai

    Rp499.900

    KAKUDAI Clean Out VP VU (Adhesive Type)
    Deskripsi:
    -Adhere to VP/VU pipe.-The lid is a screw locking type.
    atribut:
    • Height: 25mm
  5. GREEN CROSS Line Tape for Clean Room
    Mulai

    Rp1.299.900

    GREEN CROSS Line Tape for Clean Room
    atribut:
    • W x L (mmxm): 50x33
    • Thickness (mm): 0.14
    • Viscosity (N/mm): 1.96/25
    • Finish Material: Base material: PET, PVC, Adhesive: Acrylics
    • Tensile Strength (N/mm): 9.8/25
  6. ThreeBond Lem Perekat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp179.900

  7. TERAOKA Polyethylen Cloth Adhesive Tape
    Mulai

    Rp419.900

    TERAOKA Polyethylen Cloth Adhesive Tape
    atribut:
    • Adhesive Strength (N/10mm): 5.28
    • Adhesive Strength (N/25mm): 13.22
    • Adhesive Strength (N/mm): 5.29/10
    • Color: Transparent
    • Core Diameter (mm): 76
    • Length (m): 25
    • Material: Base material: Polyethylene cloth , Adhesive: Acrylic
    • Tensile Strength (N/10mm): 39.08
    • Tensile Strength (N/25mm): 97.7
    • Tensile Strength (N/mm): 39.08/10
    • Thickness (mm): 0.155
    • Width (mm): 50
  8. ThreeBond Silicon Adhesive
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.000

    ThreeBond Silicon Adhesive
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  9. TERAOKA Polyethylen Cloth Adhesive Tape (No.4140)
    Mulai

    Rp82.000

    TERAOKA Polyethylen Cloth Adhesive Tape (No.4140)
    Deskripsi:
    -A easy to hand cut tape whose cut section is clean.-Excellent in adhesive balance, well attached, difficult to peel, glue residue is also less.-Long Life Design Award winning product.
    atribut:
    • WxL: 50mmx25m
    • Thickness: 0.155mm
    • Viscosity: 5.29N/10mm
    • Tensile Strength: 39.08N/10mm
    • Base Material: Polyethylene Cloth
    • Adhesive Materials: Acrylics
  10. Nitoms Colocolo Floor Clean
    Mulai

    Rp209.900

    Nitoms Colocolo Floor Clean
    atribut:
    • Tape Size: 160mm Widthx45 Laps
    • Finish Material: Grip: Polypropylene (PP), Tape: W adhesive coated paper
  11. TERAOKA Polyethylen Cloth Adhesive Tape No.4140
    Mulai

    Rp68.000

    TERAOKA Polyethylen Cloth Adhesive Tape No.4140
    Deskripsi:
    -A easy to hand cut tape whose cut section is clean.-Excellent in adhesive balance, well attached, difficult to peel, glue residue is also less.-Long Life Design Award winning product.
    atribut:
    • Thickness: 0.155mm
    • Viscosity: 5.29N/10mm
    • Tensile Strength: 39.08N/10mm
    • Base Material: Polyethylene Cloth
    • Adhesive Materials: Acrylics
  12. Kyowa Clean Mat
    Mulai

    Rp2.399.900

    Kyowa Clean Mat
    Deskripsi:
    -Adhesive mat with antibacterial agent which is effective when used as MRSA countermeasure, for dust removal and disinfection.-Ultra thin and special adhesive sheet is being employed. Frame thickness is thin, making the difference with the floor level small. It hardly vibrates when a trolley passes through.-Combustible and keeps it clean without producing pollution.
  13. Nitoms Colocolo Floor Clean
    Mulai

    Rp309.900

    Nitoms Colocolo Floor Clean
    Deskripsi:
    -Difficult to remove large dirt can be caught without the wiper touching the floor.-It is a W adhesive tape that can be used from flooring to carpet use.-With arrow mark to distinguish rolling direction.-Since the adhesive cleaner that can be used in any
    atribut:
    • Tape Size: 160mm Wx25 rounds
  14. So Klin Pembersih Lantai Pouch
    Rating:
    99% of 100
    (19)
    Mulai

    Rp13.000

    So Klin Pembersih Lantai Pouch
    Deskripsi:
    So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.
    atribut:
    • Packaging: Pouch
  15. Nitoms Rolling High-Grade Adhesive, Spare Tape
    Mulai

    Rp249.900

    Nitoms Rolling High-Grade Adhesive, Spare Tape
    atribut:
    • Specification: Refill tape for C3320, C3310
    • Material: Spike dot adhesive processing paper
    • Tape Width (mm): 160
    • Number of Rolls: 80
    • Roll Core Inner Diameter (mm): 38
    • Catch-Phrase: A big hit even in the office! adhesive type refill paper
  16. DSK (Dainichi Can) DIC Clean Mat Blue
    Mulai

    Rp2.099.900

    DSK (Dainichi Can) DIC Clean Mat Blue
    atribut:
    • Material: Film:Polyethylene (PE), Adhesive: Acrylic type
    • Number of Sheets Included: 30
    • Color: Blue
    • Width (mm): 380
    • Length (mm): 707
    • Thickness (mm): 1.8
Daftar Harga adhesive clean Terbaru December 2025
monotaro Adhesive MatRp849.900
TRUSCO Sticky MatRp249.900
TRUSCO Adhesive Clean MatsRp4.499.900
KAKUDAI Clean Out VP VU (Adhesive Type)Rp499.900
GREEN CROSS Line Tape for Clean RoomRp1.299.900
ThreeBond Lem PerekatRp179.900
TERAOKA Polyethylen Cloth Adhesive TapeRp419.900
ThreeBond Silicon AdhesiveRp50.000
TERAOKA Polyethylen Cloth Adhesive Tape (No.4140)Rp82.000
Nitoms Colocolo Floor CleanRp209.900

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)