Beli actuator valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS Valve Actuatoratribut:
- UNSPSC: 31160000
- BELIMO Valve Actuator Linkage (Braket Aktuator)Deskripsi:Valve linkages and accessories help users connect an actuator to the valve stem and ensure the actuator can turn the valve.atribut:
- Includes: Mounting Hardware
- Product Type: Globe Valve Linkage
- Standards: UL Type 2
- UNSPSC: 31160000
- Non Brand Pneumatic Actuator (Aktuator)atribut:
- UNSPSC: 31251505
- Air Port Size (inch): 1/4
- Body Material: Anodized Aluminium
- Operating Pressure (psi): 40 to 120
- Standards: ISO / NAMUR
- Temperature Range (°F): -4 to 180
- Valve Design: Rack-and-Pinion
- Kitz Electric Actuator Ball Valveatribut:
- Suitable fluid: Water, Oil, Air
- Valve Type: Ball valve
- SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Deskripsi:Most popular type. For pipe fitting to same direction from female screw part.
- Kitz Stainless Steel Small Air Pressure Ball Valve (Reduce Toba)atribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Class: 10K
- Dimension E (mm): 102.8
- Ball Material: SUS316
- Body Material: SCS14A
- Bore Diameter: Redeyusutoboa
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air
- Material (stem): SUS316+Cr plating
- Maximum Working Pressure (MPa): 0.98 (80°C below the water, oil, air) (freezing), 0.49 (100°C or less of water, oil, air) (freezing)
- Method: (Floating) 1/4B-1 1/2B, (trunnion-mounted) 2B
- Shape: straight
- Type: Ball valve
- Type Of Actuator: C-2 type (double actuation)
- HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)atribut:
- UNSPSC: 31160000
- GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur)Deskripsi:Stainless stell body Knock-down system Solid undershelf With backsplashatribut:
- Width (mm): 700
- Height (mm): 850
- Kitz Cast Iron Pneumatic Ball Valve Flange Type (Full Bore)atribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Cap Material: FC200
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Bore Diameter: Full bore
- Class: 10K
- Connection Method: Pipe flanges
- Method: floating
- Pressure: Temperature reference (SUS34)
- Shape: straight
- BRAY HVAC & Refrigeration Parts (Komponen HVAC)atribut:
- UNSPSC: 31160000
- Fits Brand: BRAY
- Fuji Electric Braking Unitatribut:
- Duty Cycle (%ED): 10
- Maximum Braking Torque (%): 100
- Phase: 3
- Frequency (Hz): 50/60
- ASHCROFT 1/8inch MNPT Pressure TransmitterDeskripsi:This pressure transmitter produces an analog signal based on the sensed pressure. It is ideal for use in air conditioning and commercial refrigeration applications.atribut:
- Transmitter Type: Pressure Transmitter
- Wetted Materials: Transmitters: Stainless Steel
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Housing: 304 Stainless Steel
- Includes: Instructions
- Operating Temperature (°F): Transmitter: -40 to 257
- Process Connection Size (inch): Transmitter: 1/8
- Thermal Error: +/-3% (-4 Degrees to 185 Degrees F)
- EBM-PAPST Axial Fan (Kipas Aksial)Deskripsi:The EBM PAPST S4E450-GA09-20 is a 450mm axial fan designed for industrial cooling and ventilation applications. It operates at 230V AC, 50Hz, delivering high airflow efficiency with low noise levels.atribut:
- Diameter (mm): 450
- Voltage (V): 230
- Phase: 1
- BELIMO Damper Actuatorsatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- BELIMO Butterfly Valve Rotary ActuatorDeskripsi:The Belimo PRCA-S2-T is a robust, high-torque (160 Nm) rotary actuator designed for controlling butterfly valves in demanding HVAC applications, including outdoors, thanks to its IP66/67 protection against dust and water and internal heater.atribut:
- AC Voltage (V): 240
- AC Voltage Range (V): 264
- Control Open/Close: 3 point
- DC Voltage (V): 125
- DC Voltage Range (V): 137.5
- Frequency (Hz): 50/60
- Manual override: Hand crank
- Power (W): 20
- Sound Power Level (dB): 68
- Torque Motor (N m): 160
Daftar Harga actuator valve Terbaru October 2026
| SIEMENS Valve Actuator | Rp8.099.900 |
| BELIMO Valve Actuator | Rp8.299.900 |
| BELIMO Valve Actuator Linkage (Braket Aktuator) | Rp29.999.900 |
| Non Brand Pneumatic Actuator (Aktuator) | Rp6.399.900 |
| Kitz Electric Actuator Ball Valve | Rp4.999.900 |
| SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H) | Rp50.900 |
| Kitz Stainless Steel Small Air Pressure Ball Valve (Reduce Toba) | Rp7.799.900 |
| HONEYWELL Pneumatic Valve Actuator (Katup Aktuator) | Rp27.999.900 |
| GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur) | Rp2.499.900 |
| Kitz Cast Iron Pneumatic Ball Valve Flange Type (Full Bore) | Rp5.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/8lP112415309-1.jpg)
/l0P109992756-1.jpg)

%20Lurus/SMC%20Half%20Union%20Kq2H%2C%20Sealant%2C%20Metric%20Size%20(Fitting%20Pneumatic%20Kq2H)/0kP102078020-3.jpg)
/P103048327-1.jpg)
/pjP111327919-1.jpg)
/opP103472889-1.jpg)
/P103048345-1.jpg)


/7eP110121266-1.jpg)



/avP112179391-1.jpg)
/rcP108103984-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)