Beli actuator pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Naple Grease Head (Sambungan Lurus)
    Mulai

    Rp21.900

    Wipro Naple Grease Head (Sambungan Lurus)
    atribut:
    • Color: Silver
    • Dimensions (mm): 70x20x115
    • Size (inch): 1/8
    • Type: NPT
  2. Non Brand Pneumatic Actuator (Aktuator)
    Mulai

    Rp6.399.900

    Non Brand Pneumatic Actuator (Aktuator)
    atribut:
    • UNSPSC: 31251505
    • Air Port Size (inch): 1/4
    • Body Material: Anodized Aluminium
    • Operating Pressure (psi): 40 to 120
    • Standards: ISO / NAMUR
    • Temperature Range (°F): -4 to 180
    • Valve Design: Rack-and-Pinion
  3. Weissmiller Pneumatic Actuator Double Acting (Aktuator)
    Mulai

    Rp1.199.900

    Weissmiller Pneumatic Actuator Double Acting (Aktuator)
    Deskripsi:
    A Pneumatic Actuator is a device that converts compressed air into mechanical motion, enabling the automation of valves and other industrial.Pneumatic Actuator is a vital component used in various industrial applications to automate processes and enhance efficiency. Weissmiller pneumatic aquators are recognized for their reliability, precision, and adaptability across a range of operating conditions.
    atribut:
    • Motion Type: Quarter-Turn
    • Operating Mode: Double Acting
  4. SMC Stainless Steel Air Cylinder (Silinder Udara)
    Mulai

    Rp4.499.900

    SMC Stainless Steel Air Cylinder (Silinder Udara)
    atribut:
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
  5. ARO Electro-Pneumatic Actuator
    Mulai

    Rp3.999.900

    ARO Electro-Pneumatic Actuator
    atribut:
    • UNSPSC: 31251504
    • Contact Form: SPDT 1 NO, 1 NC
    • Contact Rating (A): 1/2
    • For use with: Alpha and Maxair Series
    • Height (inch): 2-5/8
    • Length (inch): 1-15/16
    • Standards: NEMA 4
    • Switch Type: Microswitch
    • Valve Max. Pressure Rating (psi): 125
    • Valve Temperature Range (°F): 0 to 180
    • Voltage (V): 125, 250, 480 AC
    • Width (inch): 11/16
  6. Weissmiller Pneumatic Actuator Single Acting (Aktuator)
    Mulai

    Rp1.399.900

    Weissmiller Pneumatic Actuator Single Acting (Aktuator)
    Deskripsi:
    A Pneumatic Actuator is a device that converts compressed air into mechanical motion, enabling the automation of valves and other industrial.Pneumatic Actuator is a vital component used in various industrial applications to automate processes and enhance efficiency. Weissmiller pneumatic aquators are recognized for their reliability, precision, and adaptability across a range of operating conditions.
    atribut:
    • Motion Type: Quarter-Turn
    • Operating Mode: Single Acting
  7. HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)
    Mulai

    Rp27.999.900

  8. EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  9. Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  10. TRUSCO Grease Nipple Type A (Nipel Gemuk Mekanikal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

  11. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  12. KURITA Kurita Grease Nipple A Type Head (Nipel Gemuk Mekanikal)
    Mulai

    Rp419.900

    KURITA Kurita Grease Nipple A Type Head (Nipel Gemuk Mekanikal)
    Deskripsi:
    Brass grease nipple. A type straight type. For grease inlet.
    atribut:
    • Material: Steel ball / hard steel wire
    • Surface Treatment: Nickel plating
    • Width Across Flats (mm): 10
    • Type: Type A (straight)
    • Material (Main Unit): Made of brass
  13. KIP PE Plastic Rope (Tali Tambang)
    Mulai

    Rp259.900

    KIP PE Plastic Rope (Tali Tambang)
    Deskripsi:
    TALI TAMBANG PE KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PE, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 16 MMPANJANG 220 METERTambang jenis PE biasa digunakan untuk mengikat barang seperti pengikat terpal mobil pick up, truck, kontainer, bisa digunakan sebagai tali pengikat di kapal, untuk pekerjaan proyek bangunan gedung, mengangkat suatu beban yang cukup berat karena ketahanan terhadap gesekan sangat baik, dan banyak lagi kegunaannya sesuai dengan keperluan Anda masing-masing.Kelebihan dari tambang jenis PE tidak mudah putus dan juga tahan panas.
    atribut:
    • Length (m): ± 220
    • Material: Polyethylene
  14. NIPPON PAINT Bodelac 9000 Zinc Chromate Primer (Cat Dasar)
    Mulai

    Rp99.900

    NIPPON PAINT Bodelac 9000 Zinc Chromate Primer (Cat Dasar)
    Deskripsi:
    Cat dasar atau primer anti karat adalah cat dasar yang mengandung bahan anti karat, yang diformulasikan khusus sehingga memiliki daya lekat dan daya tahan sangat baik terhadap kerat. Sangat cocok digunakan pada permukaan besi, baja, alumunium, besi galvanis, dll, baik eksterior maupun interior.
Daftar Harga actuator pneumatic Terbaru October 2026
Wipro Naple Grease Head (Sambungan Lurus)Rp21.900
Non Brand Pneumatic Actuator (Aktuator)Rp6.399.900
Samiplast Pneumatic Actuator (Aktuator Pneumatik)Rp1.099.900
Weissmiller Pneumatic Actuator Double Acting (Aktuator)Rp1.199.900
SMC Stainless Steel Air Cylinder (Silinder Udara)Rp4.499.900
ARO Electro-Pneumatic ActuatorRp3.999.900
Weissmiller Pneumatic Actuator Single Acting (Aktuator)Rp1.399.900
HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)Rp27.999.900
TOYO Hoist Hydraulic Scissors Lift Table (Troli Scissor Lift Meja)Rp6.799.900
Wipro Grease Nipple Straight (Brass) (Nipel Gemuk Mekanikal)Rp2.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait