Beli acrylic whiteboard di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MagX White BoardDeskripsi:-Lightweight whiteboard with a plastic frame.-1 Eraser-Marker (black and red 1 piece each)-Pen trayx1-Magnetx3-Magnets Compliant-With a hanging strap
- TRUSCO Papan Tulis (Tipe Papan Magnet)Deskripsi:In case of pasting the product on except for steel surface, accessory does not absorb onto.atribut:
- Color: White
- Specifications: Magnet Supported.
- Keiko Whiteboard Gantung Single Face With MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dapat ditempel dengan magnetatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Hook: tersedia di bagian belakang board
- Layer: formica import magnetik
- Sakana Papan Tulis Berdiri Bolak BalikDeskripsi:Whiteboard yang dapat membantu Anda dalam menyampaikan informasi dan memaparkan hasil laporan. Papan whiteboard ini memiliki dua muka papan tulis yang dapat digunakan (depan dan belakang).Whiteboard SAKANA Double Stand ini juga dilengkapi roda agar mudah untuk di pindahkan. Tersedia juga pengunci roda yang menjaga agar papan tulis tidak bergeser saat digunakan.
- TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis)atribut:
- Accessories: One Rahul, Marker Pen (Black One), One Pen Tray, Two Bracket Hanging
- Color: White
- Frame Color: Silver
- Keiko Whiteboard Standing Double Face With MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnetatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Layer: formica import magnetik
- KOKUYO Whiteboard Lightweight Type Plain (Papan Tulis)Deskripsi:Since it is lighter than the enamel type, it is easy to mount on the wall. Comes with a convenient tray. It can be installed on either the short side or the long side.atribut:
- Material: Board core material/paper core (contains waste paper pulp)
- Material (surface): Painted steel plate
- Ruled Line: Plain
- Tray Length External Dimension (mm): 12
- Paper Quality: Recycled material content/board core material: Cardboard (100% waste paper pulp content)
- Series: Whiteboard FB Series
- Tray Depth External Dimension (mm): 73
- Sensa Whiteboard Gantung Single Face With MagnetDeskripsi:- Whiteboard SENSA mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnet- Pengait tersedia di bagian belakang boardatribut:
- Material: Plywood
- Board Thickness (mm): 9
- Surface: Formica Import Magnetic
- Frame: Alumunium
- Corner Material: Plastic Rounded
- TRUSCO Papan Tulis Bolak-Balik (Papan Tulis)atribut:
- Material: Plate:Steel White(both side)*The back panel in RG-313, RG-303 is backboard type(Chalk only), Flame:Aluminium, Core:Plywood material(100%sustainable wood), Chair leg:Steel(Color:Gray with caster)
- Set Contents: Eraser x 1, Marker(Black・Red), Pen Tray, Color Magnet x 4
- Sheet Surface Color: White x White
- Frame Color: Silver
- Outer Dimensions (mm) Vertical x Horizontal: 900 x 1800
- Outside Dimensions (mm) Width x Depth x Height: 1960 x 550 x 1800
- Specification: Single-sided specification
- Keiko Whiteboard Standing Single Face With Non MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapusatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- WriteBest Papan Tulis Putihatribut:
- Plate Color: White
- Frame Color: Silver
- Board Surface Materials: White
- Frame Materials: Aluminium
- TRUSCO Papan Tulis Baja Satu Sisi Kaki Berodaatribut:
- Material: Plate Surface: Steel White Frame: Aluminium Core Material: Hard Packing Material (Recycled Paper Percentage 80% Or More) Leg: Steel (Gray Paint, Casters)
- Set Contents: Eraser x 1, Marker (Black/Red), Color Magnet x 4
- Sheet Surface Color: White
- Frame Color: Silver
- Specification: Knockdown, Single-Sided Specification, Magnet Avairable, With Pen Tray (Attached)
- WriteBest Papan Tulis Putih dengan Standatribut:
- Plate Color: WhitexWhite
- Frame Color: Silver
- Board Surface: White
- Frame Materials: Aluminium
- TRUSCO Papan Tulis Frame Besi (Warna Putih)Deskripsi:-Optimum for wall mounting with 2 slide type suspension brackets.-Eraser x 1-Marker (black and red 1 piece each)-Colored Magnets x 4-Magnets Compliant-With pen tray (attached)atribut:
- Plate Color: White
- Frame Color: Silver
- Plate Materials: Steel White
- Frame Materials: Aluminium
- Core Material: Rigid Packing Material (waste paper content ratio 80 or more)
- Suspension Metal Fitting Materials: Aluminium (Slide Type)
- Snowman Spidol Papan Tulis BG-12Deskripsi:Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20atribut:
- Product Type: Refillable Body
Daftar Harga acrylic whiteboard Terbaru October 2025
MagX White Board | Rp279.900 |
TRUSCO Papan Tulis (Tipe Papan Magnet) | Rp549.900 |
Keiko Whiteboard Gantung Single Face With Magnet | Rp61.000 |
Sakana Papan Tulis Gantung Satu Sisi | Rp97.000 |
Sakana Papan Tulis Berdiri Bolak Balik | Rp1.599.900 |
TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis) | Rp769.900 |
Sakana Papan Tulis Berdiri Satu Sisi | Rp1.099.900 |
Keiko Whiteboard Standing Double Face With Magnet | Rp1.099.900 |
KOKUYO Whiteboard Lightweight Type Plain (Papan Tulis) | Rp979.900 |
Deli Papan Tulis | Rp40.000 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)