Beli acrylic to acrylic adhesive di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Fastener Code Clip Acrylic Adhesive Tape with Weatherproof Blackatribut:
- Color: black
- Material: Weather resistant nylon 66
- Operating Temperature Range: -29 to 82°C
- Service Space: Outdoors
- Fixing Method: Acrylic adhesive tape
- Panduit Mount Base Acrylic Adhesive Tape Includedatribut:
- Compatible Band Width: 2.3 to 8.9mm
- Service Space: indoor
- Material: Nylon 66
- Fixing Method: Adhesive tape
- Color: White
- Operating Temperature Range: -29 to 49°C
- Ika Glazing AcrylicDeskripsi:Glazing Acrylic is a one-part paintable, water based acrylic sealant. It has good adhesion to wood, concrete, marble, glass, and most plastics materials. Suitable for interior applications.atribut:
- Color: White
- Size (g): 450
- Consistency: Paste
- Slump JIS A 1439 (mm): 0 (20mm)
- Tack Free Time JIS A 1439 (mm): 10 @23°C
- Curing Time (day): 2 (23°C, 50%RH)
- Apperance: Elastic Rubber
- Hardness Type A: 22.0
- Tensile Strength (MPa): 1.9
- Elongation (%): 500.0
- Density (g/cm³): 1.00 @23°C
- Panduit Mount Base Weatherproof Black with Acrylic Adhesive Tapeatribut:
- Material: Weather resistant nylon 66
- Fixing Method: Adhesive tape
- Compatible Band Width: 2.3 to 8.9mm
- Service Space: indoor
- Color: black
- Panduit Fixing Tool Cord Clip Acrylic Adhesive Tape Includedatribut:
- Material: Nylon 66
- Color: natural
- Operating Temperature Range: -29 to 82°C
- Fixing Method: Acrylic adhesive tape
- Service Space: indoor
- Panduit Fastener Code Clip Acrylic Adhesive Tape IncludedDeskripsi:Usable: Fixing cables and othersatribut:
- Material: Nylon 66
- Service Space: indoor
- Panduit Fastener Code Clip Weatherproof Black with Acrylic Adhesive Tapeatribut:
- Material: Weather resistant nylon 66
- Operating Temperature Range: -29 to 82°C
- Service Space: Outdoors
- Fixing Method: Adhesive tape
- Color: black
- NIPPON PAINT Nipsea Acrylic EnamelDeskripsi:NIPSEA ACRYLIC ENAMEL adalah cat minyak yang berbahan dasar resin akrilik. Cat ini dapat diaplikasikan langsung diatas beton, asbes, bata, batako, dll.NIPSEA ACRYLIC ENAMEL menghasilkan lapisan film yang keras dan kuat, memiliki daya tahan yang sangat baik, gloss yang baik, waktu kering yang cepat serta warna dan gloss tidak mudah berubah.SpesifikasiJenis Cat : Resin akrilik solvent based.Tekstur : Gloss.Warna : Putih, clear dan berbagai warna.Specific Gravity (25°C) : 1.10 (putih).Volume Solid : 41% ± 2%.Daya Sebar Teoritis : 9 - 12 m2/liter/lapis (kuas).atribut:
- Theoretical Spread (m²): 9-12
- TERAOKA Copper Foil Adhesive TapeDeskripsi:Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformersatribut:
- Adhesive Strength (N/10mm): 3.92
- Type: For electronic equipment
- Tape Thickness (mm): 0.07
- Adhesive Strength (N/25mm[gf]): 9.81 [1000]
- Substrate ThickNess (mm): 0.035
- Adhesive: Acrylic
- Base Material: Electrolytic copper foil
- Characteristic: Flame retardance
- Gloss: Yes
- Main Uses: For electric and electronic
- Tape Length (m): 20
- Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
- Tesa Tape Acrylic Coated Duct Tape Berwarna (Lakban / Solasi / Selotip)atribut:
- Adhesive Strength (N/mm): 3.5
- Length (m): 25
- Material: Base material: Acrylic coated cloth , Adhesive: Natural rubber
- Tensile Strength (N/mm): 70
- Thickness (mm): 0.28
- monotaro Fastener Set With Strong AdhesiveDeskripsi:Industrial parts, fixed, including member. Such as the joining of cardboard material or plastic material.atribut:
- Material: Nylon
- Tape Length (m): 1
- Thickness (mm): (Hooks) about 2, (loop) about 3
- A pressure-sensitive adhesive: hot-melt adhesives
- Set Content: Hook, loop each 1
- Hashimoto Cloth Adhesive MatDeskripsi:-Stops dirt from entering when set it up inside and at the doorway of air shower.-Disposable type which can be used by peeling off a sheet with dirt one by one.-Serial tack makes it easy to control quantity.-Bottom side adhesive type. It is easy toatribut:
- Color: Blue
- 1 sheet: Film 30 Sheets
- Film Thickness: 50μm
- Thickness: 1.6mm
- Adhesive Materials: Water Acrylic Lactic Acid
- Film Material: Low Density Polyethylene (LDPE)
- W x L: 600x900mm
- SLIONTEC Aluminum Adhesive TapeDeskripsi:-Adhesive tape with thickness of 30 microns aluminum foil applied acrylic based adhesive excellent in weather resistance.-For sealing air-conditioning duct and warm keeping material joints.atribut:
- Working Temperature Range: -30 to 130 degree C
- Spool Diameter: 3 inches(76mm)
- Adhesive Materials: Acrylics
- Base Material: Aluminium Foil
- W x L: 50mmx50m
- ALTECO Instant Adhesiveatribut:
- Included Accessories: Save pack, 2 thin nozzles
- Ingredient: Alkyl cyanoacrylate
- Type: Low viscosity
- Main application: Metal, rubber, hard Plastic
- Hazardous Class: III
- Classification of the Hazardous: Class 4
- Adhesive Materials: Metal
- Attribute of The Hazardous: Water-insoluble
- Main Works: Parts
- Name of The Hazardous: Third petroleum
- Quantity of The Hazardous: 20g
- TRUSCO Aluminum Foil Adhesive Tape (Glossy)atribut:
- Material: Base material: Aluminium foil polyethylene, Adhesive: Acrylic
- Color: Silver
- Length (m): 50
- Thickness (mm): 0.16
- Adhesive strength (N / 10mm): 7.2
- Tensile strength (N / 10mm): 51
- Working Temperature Range (°C): 0 to 120
- TRUSCO Super Aluminum Foil Adhesive Tape with GlossDeskripsi:- Can be cut by handatribut:
- Adhesive Strength (N/mm): 7.2/10
- Tensile Strength (N/mm): 51/10
- Color: Silver
- Width (mm): 50
- Length (m): 50
- Adhesive: Acrylic
- Base Material: Aluminium Foil Polyethylene
- Operating Temperature Range (°C): 0 to 120
- Purpose of Use: Air conditioning, heat insulation, anti-corrosive use, uniform heating plate for floor heating, repair application.
- Thickness (mm): 0.16
- Nitoms Aluminum Adhesive Tapeatribut:
- Color: Silver
- TERAOKA Polyethylen Cloth Adhesive TapeDeskripsi:-Environmentally friendly curing tape that uses emulsion type adhesive.-Reduces remaining amount of VOC(volatile organic solvent)which is the cause of sick house.-Long Life Design Award winning product.atribut:
- Base Material: Polyethylene Cloth
- TRUSCO Aluminum Foil Adhesive Tape (Matt)Deskripsi:Use:Air conditioning, heat insulation, anti-corrosion, floor heating soaking board, repair applications.atribut:
- Adhesive: Acrylic
- Adhesive Power (N/10mm): 7.2
- Base Material: Aluminium Foil Polyethylene (PE)
- Base Material Thickness (mm): 0.12
- Color: Silver
- Operating Temperature Range (°C): 0 to 120
- Specifications: Matte
- Tape Length (m): 50
- Tape Thickness (mm): 0.16
- Tensile Strength (N/10mm): 51
Daftar Harga acrylic to acrylic adhesive Terbaru April 2026
| Panduit Fastener Code Clip Acrylic Adhesive Tape with Weatherproof Black | Rp1.599.900 |
| Panduit Mount Base Acrylic Adhesive Tape Included | Rp1.799.900 |
| Ika Glazing Acrylic | Rp819.900 |
| Panduit Mount Base Weatherproof Black with Acrylic Adhesive Tape | Rp10.999.900 |
| Panduit Fixing Tool Cord Clip Acrylic Adhesive Tape Included | Rp1.599.900 |
| Panduit Fastener Code Clip Acrylic Adhesive Tape Included | Rp15.999.900 |
| Panduit Fastener Code Clip Weatherproof Black with Acrylic Adhesive Tape | Rp17.999.900 |
| NIPPON PAINT Nipsea Acrylic Enamel | Rp929.900 |
| TERAOKA Copper Foil Adhesive Tape | Rp119.900 |
| Tesa Tape Acrylic Coated Duct Tape Berwarna (Lakban / Solasi / Selotip) | Rp419.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Ika%20Glazing%20Acrylic/l4P103841760-1.jpg)






/goP105493600-1.jpg)



%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/ALTECO%20Instant%20Adhesive/onP106147887-1.jpg)
/cjP101501451-2.jpg)



/P101000920-1.jpg)